Regenerative Desiccant Compressed Air Dryers

Filter

<p>Regenerative desiccant compressed air dryers are used to remove moisture from the air and are suitable for use with instrumentation &amp; control systems, spray painting &amp; coating equipment and pneumatic tools.</p>
StyleModelAir Inlet SizeMax. Flow RateOverall DepthOverall WidthTotal Air CapacityOverall LengthAir Outlet SizeFilter Element CompatibilityPrice (ex. VAT)
A53RG701 1/2"75 CFM23"23"75 cu. ft.51 3/16"1 1/2"-€9,632.13
A53RG711 1/2"100 CFM23"23"100 cu. ft.57 1/8"1 1/2"-€11,643.16
A53RG681 1/2"50 CFM17 11/16"17 11/16"50 cu. ft.55 1/8"1 1/2"-€7,293.02
A53RG671 1/2"40 CFM17 11/16"17 11/16"40 cu. ft.49 3/16"1 1/2"-€6,884.11
A53RG691 1/2"60 CFM17 11/16"17 11/16"60 cu. ft.68 15/16"1 1/2"-€7,825.88
RFQ
A53RG621/2"10 CFM10"10"10 cu. ft.35 11/16"--€4,039.44
A53RG611/2"5 CFM10"10"5 cu. ft.24 15/16"--€3,693.78
A53RG641/2"20 CFM10 7/16"10 7/16"20 cu. ft.43 5/8"1/2"MMR-020-KIT-FLR€4,840.90
A53RG631/2"15 CFM10 7/16"10 7/16"15 cu. ft.31 13/16"-MMR-015-KIT-FLR€4,413.80
A53RG601/2"3 CFM10"10"3 cu. ft.-1/2"-€3,315.82
A53RG651/2"25 CFM10 7/16"10 7/16"25 cu. ft.49 1/2"1/2"MMR-025-KIT-FLR€5,303.58
A53RG661/2"30 CFM10 7/16"10 7/16"30 cu. ft.59 7/16"1/2"MMR-030-KIT-FLR€5,405.89
RFQ
INGERSOLL-RAND -

Compressed Air Dryers

Air compressor dryers from Ingersoll Rand are designed to suppress the dew point of compressed air by removing moisture from it before the air condenses into a harmful liquid. These dryers offer multi-stage filtring to remove residual contaminants and improve system efficiency & product quality. Their energy-efficient design features a refrigeration system combined with thermal mass to store cold energy efficiently. These dryers are equipped with an easy-to-use microprocessor controller to gain maximum control over the working of the dryer while monitoring current conditions. Ingersoll dryers feature multiple alarm displays to minimise downtime and energy-saving mode for automatic shut off. Some models come with centrifugal separation to separate and remove moisture from the chilled air. Choose from a wide range of Ingersoll Rand compressed air dryers, available in single- and three-phase models on Raptor Supplies.

StyleModelFull Load AmpsVoltageMax. Ambient Temp.PhaseCfmDew PointMax. Inlet Temp.Overall WidthPrice (ex. VAT)
ANVC700-460V AC115°F3700 CFM38°F120°F42"€34,932.38
RFQ
BD25IT-115V AC122°F115 CFM50°F200°F15 1/2"€4,505.57
ANVC800-460V AC115°F3800 CFM38°F-42"€39,811.88
RFQ
CD12IN2.8A115V AC122°F17 CFM50°F140°F12"€1,951.79
CD25IN-SR2.8A115V AC122°F115 CFM50°F140°F12"€1,836.97
CD18IN2.8A115V AC122°F111 CFM50°F140°F12"€2,136.49
CD42IN3.6A115V AC122°F125 CFM50°F140°F16"€3,366.90
DHLA1601H00AA4A-120°F1160 CFM-40°F120°F-€19,442.46
RFQ
DHLA1201H00AA4A-120°F1120 CFM-40°F120°F-€17,370.17
RFQ
DHLA10004A-120°F11000 CFM-40°F120°F-€46,596.12
RFQ
DHLA5001H00AA4A-120°F1500 CFM-40°F120°F-€29,586.53
RFQ
DHLA2001H00AA4A-120°F1200 CFM-40°F120°F-€18,325.49
RFQ
DHLA3001H00AA4A-120°F1300 CFM-40°F120°F-€21,944.79
RFQ
EHLA4001H00AA4A-120°F1400 CFM-40°F120°F-€24,774.68
RFQ
DHLA2501H00AA4A-120°F1250 CFM-40°F120°F-€18,641.32
RFQ
DHLA6001H00AA4A-120°F1600 CFM-40°F120°F-€35,433.64
RFQ
DHLA8004A-120°F1800 CFM-40°F120°F-€42,573.84
RFQ
CD54IN6A115V AC122°F132 CFM50°F140°F18"€3,391.27
ANVC2006A460V AC115°F3200 CFM38°F120°F28"€19,950.43
FD420INA4006A460V AC120°F3250 CFM38°F120°F28"€16,904.52
BD60IT7A115V AC122°F135 CFM50°F200°F15 1/2"€6,172.36
BD42IT7A115V AC122°F125 CFM50°F200°F15 1/2"€5,219.00
CD108IN8A115V AC122°F164 CFM50°F140°F16 1/2"€5,438.06
FD510INA4008A460V AC120°F3300 CFM38°F120°F28"€19,445.45
GNVC30010A460V AC115°F3300 CFM38°F120°F28"€23,562.77

Frequently Asked Questions

How do I select the right size of regenerative desiccant compressed air dryer for my application?

Consider factors like the flow rate & pressure of the compressed air, the level of moisture in the compressed air and the desired dew point.

How to maintain regenerative desiccant air dryers?

Regular maintenance of these compressed air dryers involves checking & replacing the desiccant material, cleaning and inspecting the valves & piping, checking & replacing the filters and monitoring the performance of the dryer.

How to ensure safety during the regeneration process?

  • The desiccant material gets hot during the regeneration process, handle it with caution.
  • Ensure proper ventilation of hot air used for regeneration.

How do I determine the appropriate dew point for my compressed air application?

The correct dew point for any compressed air application depends on the sensitivity of the equipment or process to moisture, the environmental conditions and the safety & quality requirements.

What is the difference between a heated and heatless air dryer?

Heated desiccant dryers use heat, while heatless dryers use dry air (generated by them) to remove water vapour from the desiccant material.

We are here to help!

Looking for a part not listed here?