GAST Regenerative Blowers

Gast regenerative blowers circulate large volumes of air at low pressures, ideal for sewage aeration, vacuum lifting, printing presses and pond aeration applications. They feature TEFC enclosures to prevent the ingress of dust or moisture. They have permanently sealed ball bearings for reducing frictional losses.

Filter

StyleModelMPN
AR7100B-1R7100B-1
RFQ
AR7100R-50R7100R-50
RFQ
StyleModelMPN
AR6135-10R6135-10
RFQ
AR6135J-10R6135J-10
RFQ
AR6150J-2R6150J-2
RFQ
AR6340R-50R6340R-50
RFQ
StyleModelMPNPrice (ex. VAT)
AR3105-1R3105-1-
RFQ
AR3105N-50R3105N-50-
RFQ
AR3305A-13R3305A-13€2,044.68
GAST -

R4 Series Regenerative Blowers, Separate Drive

StyleModelMPN
AR4310P-50R4310P-50
RFQ
AR4310P-52R4310P-52
RFQ
BSDR4SDR4
RFQ
StyleModelPower OutputMax. Operating PressureMax. VacuumOverall DepthOverall LengthOverall HeightWattageMaximum Flow Rate VacuumPrice (ex. VAT)
AR6P350A5 hp70 in. hg70 in. wc17.59"17.59"18.89"3.73 kW275 CFM @ 70 in. wc€5,003.77
AR6P355A6 hp110 in. hg90 in. wc19 16/25"19 16/25"18.37"4.47 kW275 CFM @ 90 in. wc€5,361.85
GAST -

R3 Series Regenerative Blowers

StyleModelMax. Operating PressureMax. Flow RateMax. VacuumOverall DepthOverall LengthOverall HeightThermal ProtectionMaximum Flow Rate VacuumPrice (ex. VAT)
AR3105NX43 in. hg54 CFM40 in. wc11.06"11.06"10.09"--€1,413.70
BR3305A-143 in. hg52 CFM40 in. wc11 1/25"11 1/25"10.15"No52 CFM @ 40 in. hg€1,428.15
BR3105-1255 in. hg52 CFM50 in. wc11.06"11.06"10.09"Yes52 CFM @ 50 in. hg€1,435.70
StyleModelMPNPrice (ex. VAT)
AR2103R2103-
RFQ
AR2303AR2303A€1,952.28
GAST -

Regenair Regenerative Blowers

StyleModelPower OutputMax. Operating PressureMax. Flow RateMax. VacuumInlet SizeOutlet SizeOverall DepthOverall LengthPrice (ex. VAT)
AR1102K-013/25 hp28 in. hg27 CFM26.5 in. wc1"1"9 3/25"9 3/25"€1,115.25
BR7100A-310 hp125 in. hg425 CFM110 in. wc2 1/2"2 1/2"22 8/25"22 8/25"€6,170.94
CR2103NX33/100 hp39 in. hg42 CFM87 in. wc1"1"9 24/25"9 24/25"€1,298.38
StyleModelPower OutputMax. Operating PressureMax. Flow RateOverall DepthOverall LengthOverall HeightWattageMax. VacuumPrice (ex. VAT)
AR5125-22 1/2 hp65 in. hg157 CFM16.81"16.81"13 4/5"1.86 kW60 in. wc€2,673.01
AR5325A-22 1/2 hp65 in. hg157 CFM14.66"14.66"13 4/5"1.86 kW60 in. wc€2,501.99
AR5125Q-502 hp55 in. hg160 CFM17 1/2"17 1/2"13.78"1.49 kW60 in. wc€4,060.26
StyleModelThermal ProtectionPhasePower OutputMax. Operating PressureMax. Flow RateMax. VacuumVoltageInlet SizePrice (ex. VAT)
AR4P315ANo3------€2,460.15
AR4P115Yes-1 1/2 hp65 in. hg127 CFM60 in. hg110/220-240/115/208-230V AC1 1/2"€2,460.71
StyleModelPower OutputMax. Operating PressureMax. Flow RateMax. VacuumOverall DepthOverall LengthWattageThermal ProtectionPrice (ex. VAT)
AR6125-22 1/2 hp45 in. hg217 CFM55 in. wc17.11"17.11"1.9 kW-€3,593.05
AR6335A-23 1/2 hp80 in. hg220 CFM80 in. wc17.21"17.21"2.6 kWYes€3,306.91
AR6350A-25 hp105 in. hg220 CFM88 in. wc17.43"17.43"3.73 kWNo€3,657.89
StyleModelMax. VacuumThermal ProtectionMaximum Flow Rate VacuumPower OutputMax. Operating PressureInlet SizeOutlet SizePhasePrice (ex. VAT)
AR4310A-248 in. wcNo92 CFM @ 48 in. hg1 hp52 in. hg1 1/2"1 1/2"3€1,736.83
AR4110-2484 in. wcYes92 CFM @ 484 in. hg1 hp52 in. hg1 1/2"1 1/2"-€1,699.38
GAST -

Regenerative Blowers, Separate Drive, 15 HP, 4232.99 mBar Max Pressure

ModelItemPrice (ex. VAT)
R93150ADZ2MZX€11,913.00
GAST -

Regenerative Blowers, Separate Drive, 30 HP, 4232.99 mBar Max Pressure

ModelItemPrice (ex. VAT)
R9P3300MDZ2MZY€24,189.00
GAST -

Regenerative Blower, Separate Drive, 10 HP, 5147.31 mBar Max Pressure

ModelItemPrice (ex. VAT)
SDR5DZ2NAA€2,585.88
GAST -

Regenerative Blower, 18 HP, 3555.71 mBar Max Pressure

ModelItemPrice (ex. VAT)
R7P3180MDZ2MZW€11,583.00
GAST -

Regenerative Blower, Motor Mounted, 1 1/2 HP, 1693.2 mBar Max Pressure

ModelItemPrice (ex. VAT)
R6P335ADZ2MZT-
RFQ
GAST -

Regenerative Blower, Motor Mounted, 2-1/2 HP, 2201.15 mBar Max Pressure

ModelItemPrice (ex. VAT)
R5325B-2DZ2MZM-
RFQ

We are here to help!

Looking for a part not listed here?