Refrigeration Controls

Filter

RANCO -

Control Cycles, Universal Kit, Close On Rise Switch Action

Ranco A Series fan control cycles replace OEM controls that govern the on / off compressor functions. They include break-off shafts, dial knobs & mounting brackets for quick & easy installation and feature SPST (single pole single throw) or SPDT (single pole double throw) switches to adjust temperature settings. These kits fearure close on rise switch action that engage the closed electrical circuits when the temperature increases & automatically reset open when it falls, to provide maximum application flexibility. Choose from a wide range of these kits, available in temperatures ranging from 45 to 90 degrees F.

StyleModelControl RangeCapillary LengthPilot Duty Contacts (va)Full Load Amps @ 120v AcConstant Differential (f)Full Load AmpsSwitch TypeControl TypePrice (ex. VAT)
AA22-2451+45°F to +81°F27"500 VA20A5°F20/16ASPDTConstant Differential€95.77
BA30-X452+53°F to +85°F39"240 VA30A5°F20/16A-Constant Differential€97.92
CA30-X450+58°F to +86°F18"240 VA30A5°F20/16A-Constant Differential€96.30
DA22-2453+59°F to +90°F39"500 VA20A6°F20/16ASPDTConstant Differential€132.82
RANCO -

Temperature Controls, SPST Switch, NEMA 1 Enclosure

Ranco O Series temperature controls are ideal for heating, air conditioning, ventilating and commercial refrigeration systems. They include heavy-duty, non-corrosive, plated steel frames & raised screw terminals for fully accessible wiring. They feature non-conductive covers with front-located captive cover screws and large easy-to-read scales. The sensing elements comprise refrigerant charges that develop pressures relative to the temperature being sensed and operate the switch located within. These universally mounted, compact design controls meet NEMA 1-rated enclosures to prevent accidental contacts & dust from entering in and have laser-welded bellows for extended life. They further feature SPST (single pole single throw) or SPDT (single pole double throw) switches to adjust temperature settings and are available in extra low, medium, high and low temperature types.

StyleModelSwitch ActionControl RangeVoltagePilot Duty Contacts (va)WidthLocked Rotor AmpsCapillary LengthTemp. Control RangePrice (ex. VAT)
AO10-1408Closes On Rise-2°F to +38°F-144 VA3 1/2"-72"-€187.39
BO10-1418Closes On Rise+25°F to +75°F-720 VA3 1/2"144A-+25°F to +75°F€183.61
AO10-1409Closes On Rise-15°F to +40°F-144 VA3 1/2"-72"-€183.77
AO10-1410Closes On Rise+25°F to +75°F-720 VA3 1/2"144A72"+25°F to +75°F€187.11
AO10-1416Closes On Rise0°F to +55°F120/240V AC720 VA3 1/2"144A72"0°F to +55°F€187.07
Co10-1010Opens On Rise0°F to +55°F120/240V AC55 VA3 13/16"144A48"0°F to +55°F€165.22
Do16-588Opens On Rise-15°F to +40°F120/240V AC57.5 VA3 13/16"102A72"-€187.03
Eo10-1419Opens On Rise-35°F to +15°F120/240V AC57.5 VA3 13/16"144A72"-€158.68
Fo10-1802Opens On Rise+25°F to +75°F120/240V AC57.5 VA3 13/16"144A-+25°F to +75°F€165.26
Go10-1473Opens On Rise0°F to +55°F120/240V AC57.5 VA3 13/16"2A72"0°F to +55°F€151.21
Ho10-1491Opens On Rise+25°F to +75°F120/240V AC57.5 VA3 13/16"144A72"+25°F to +75°F€170.69
Go10-1433Opens On Rise-35°F to +15°F120/240V AC57.5 VA3 13/16"144A72"-€171.11
Io10-1072Opens On Rise-15°F to +40°F120/240V57.5 VA3 13/16"2A--€161.55
Go16-264Opens On Rise Or Fall0°F to +55°F120/240V AC57.5 VA3 13/16"102A96"0°F to +55°F€180.00
Go16-104Opens On Rise Or Fall0°F to +55°F120/240V AC57.5 VA3 13/16"102A72"0°F to +55°F€160.62
Jo16-601Opens On Rise Or Fall+22.5°F to +47.5°F120/240V AC57.5 VA3 13/16"102A36"-€187.03
Ko16-111Opens On Rise Or Fall0°F to +55°F120/240V AC57.5 VA3 13/16"102A72"0°F to +55°F€174.45
Lo16-263Opens On Rise Or Fall0°F to +55°F120/240V AC57.5 VA3 13/16"102A72"0°F to +55°F€213.76
RANCO -

Refrigeration Controls

Ranco refrigeration controls are used to replace malfunctioning parts in compatible equipment to ensure proper holding temperatures. They include break-off shafts, dial knobs & mounting brackets for easy & fast installation and switch electrical components of refrigeration systems in response to sensed temperatures. These controls have SPST (single pole single throw) on / off switches to break or make the connections between two terminals and enable adjusting or fixing temperature settings. They provide high amperage contacts and also offer laser welded, stainless steel bellows for volume compensators, as well as to withstand high pressures & temperatures. They have quick-connect terminals with screws for ease-of-installation and are available in controlling temperatures ranging from 3 to 42 degrees F.

StyleModelControl RangeFull Load AmpsVoltageSwitch TypeCapillary LengthCold OffFull Load Amps @ 120v AcLocked Rotor AmpsPrice (ex. VAT)
A020-7041--------€394.24
AA30-X204--------€140.96
A016-166--------€195.56
BA30-262+3°F to +43°F20/16A--84"3°F20A-€126.23
CA12-700+18°F to +27°F16A120/240V AC-84"11.5°F16A80A€144.82
BA30-261+32°F to +42°F20/16A--84"32°F20A-€96.29
DA30-2210+32°F to +61°F-120/240V AC-48"30°F20A1A€124.74
CA12-701+35°F to +41°F16A120/240V AC-84"15°F16A80A€142.56
EMT-512E LOG-58.0° to +392.0°1.5A115-230V ACSPST78"Adjustable--€245.24
FMT-512E 2HP-58.0° to +392.0°1.5A115-230V ACSPDT78"Adjustable--€186.56
GTC-900E 2HP-58° to +221°1.5A115-230V ACSPDT78"Adjustable--€260.04
HTC-900E LOG-58° to +221°1.5A115-230V ACSPDT78"Adjustable--€349.11
RANCO -

Refrigerator Cold Controls, SPST Switch Action, 16 Amps

Ranco refrigerator cold controls regulate the temperatures of freezers, water coolers and air conditioners in commercial refrigeration applications. They feature a close on rise switch to handle temperature fluctuations and have SPST (single pole single throw) switch actions to adjust temperature settings. Choose from a wide range of these cold controls, available in temperatures ranging from -12 to 55 degrees F.

StyleModelControl RangeCapillary LengthHeightWarm OnCold OffVoltageSwitch ActionSwitch TypePrice (ex. VAT)
AK50Q-1127-001+34°F to +55°F47 1/4"2 1/2"-35120/240V ACCloses On Rise-€20.16
AK50Q-1126-001-12°F to +15°F47 1/4"2 1/2"15-120/240V ACCloses On Rise-€21.09
AK50Q-1125-0010°F to +47°F47 1/4"2 1/2"47-120/240V ACCloses On Rise-€22.06
BA12-156019°F to 38°F72"2 1/2"3819--Close On Rise€138.60
INTERMATIC -

PF1100 Series Freeze Protection Timers

StyleModelDepthWidthHeightInput VoltageEnclosure MaterialEnclosure TypePrice (ex. VAT)
APF1112T------€334.59
RFQ
BPF1102MT------€208.72
RFQ
CPF1103------€185.49
RFQ
DPF1103MT------€215.40
RFQ
EPF1102------€175.65
RFQ
FPF1103T------€283.27
RFQ
GPF1102M3 5/8"5 3/4"9 5/8"240V AC--€139.23
RFQ
HPF1102T3 5/8"5 3/4"9 5/8"240V ACMetalOutdoor 3R Type€275.04
RFQ
INTERMATIC -

Split Mount Refrigeration Controllers

StyleModelMPNPrice (ex. VAT)
ABD1-28C1S5W-BIBD1-28C1S5W-BI€92.12
RFQ
BBIT25-B1S3E-BIBIT25-B1S3E-BI€87.16
RFQ
BBIT25-B1S3W-BIBIT25-B1S3W-BI€89.52
RFQ
CBR1-28C1Q5WH-BIBR1-28C1Q5WH-BI€108.27
RFQ
CBR1-28C1S4WH-BIBR1-28C1S4WH-BI€102.78
RFQ
SIEMENS -

Remote Bulb Sensor Temperature Controls

StyleModelSwitch TypeCapillary LengthDepthWidthBulb Dia.Max. Control Temp.Min. Control Temp.Full Load Amps @ 120v AcPrice (ex. VAT)
A134-1504DPST20 ft.2 1/2"4"1/8"55°F15°F6/16A€599.68
B134-1510SPDT48"2 3/8"2 3/8"1/8"45°F35°F16A€418.23
C134-1511SPDT48"2 1/4"2 1/4"1/4"45°F35°F16A€390.34
INTERMATIC -

Panel Mount Refrigeration Controllers

StyleModelMPNPrice (ex. VAT)
AAT1-5AS5E-GIAT1-5AS5E-GI€62.70
RFQ
AAT1-5AS5U-BGIAT1-5AS5U-BGI€66.69
RFQ
AAT1-5BS6E-BGIAT1-5BS6E-BGI€74.74
RFQ
AAT1-5BS6U-BGIAT1-5BS6U-BGI€74.74
RFQ
BAT2-5BS4E-GIAT2-5BS4E-GI€80.43
RFQ
BAT2-5BS4U-BGIAT2-5BS4U-BGI€83.46
RFQ
INTERMATIC -

PF1200 Series Freeze Protection Timers

StyleModelMPNPrice (ex. VAT)
APF1202TPF1202T€506.91
RFQ
BPF1222TB1PF1222TB1€609.72
RFQ
StyleModelMPNPrice (ex. VAT)
AT4031A1073/UT4031A1073/U€134.94
RFQ
AT6031A1011/UT6031A1011/U€267.56
RFQ
AT6031A1052/UT6031A1052/U€162.84
RFQ
AT6031A1060/UT6031A1060/U€357.01
RFQ
AT6031A1086/UT6031A1086/U€254.38
RFQ
AT6031A1136/UT6031A1136/U€231.59
RFQ
AT6031A1219/UT6031A1219/U€182.06
RFQ
AT6031A1227/UT6031A1227/U€306.28
RFQ
AT6031A1235/UT6031A1235/U€181.20
RFQ
SIEMENS -

Electric Surface Mounted Thermostat, Heat And Cool, 50 Deg To 200 Deg F

ModelItemPrice (ex. VAT)
141-0522CU2XEY€327.04
WHITE-RODGERS -

Defrost Control Board

ModelItemPrice (ex. VAT)
47D01U-843CH9ZFM€189.13
RANCO -

Adjustable Refrigeration Control

ModelItemPrice (ex. VAT)
A30-301AD7EXM€99.92
RANCO -

Control Water Cooler

ModelItemPrice (ex. VAT)
K-3001AD3BEQ€88.60
RANCO -

Control Refrigeration

ModelItemPrice (ex. VAT)
F25-107AD3BEP€165.77
PARAGON -

Refrigeration/defrost Control Electronic

ModelItemPrice (ex. VAT)
ERC2-212111-370AB3HKK€589.71
WHITE-RODGERS -

Freeze Protection Control, With Capillary, 1C

ModelItemPrice (ex. VAT)
16A60-9CV2BHM€294.69
ICM -

Defrost Control Board Heat Pump

ModelItemPrice (ex. VAT)
ICM300AE4HWX-
RFQ

Refrigeration Controls

Refrigeration controls help in maintaining and regulating the pressures, temperatures and fan speeds providing energy efficient freezer systems. Raptor Supplies offers these equipment from brands like Honeywell, Ranco, Robertshaw and Paragon. The refrigeration controls catalogue includes air conditioning cycling controls, freezer controls and water cooler controls. They also offer defrost control boards featuring control contacts that remain open at the time of evaporation, when the defrost cycle is off and are compatible with automatic beverage dispensaries, vending machines and reach-in coolers. Choose from a wide range of these system controls, available in single pole single throw, single pole double throw or close on rise switch types for regulating circuits.

We are here to help!

Looking for a part not listed here?