Refrigerated Compressed Air Dryers

Filter

SPEEDAIRE -

Compressed Air Dryers

StyleModelPowerOverall HeightOverall WidthFinishInput VoltageDew PointMax. Ambient Temp.Overall DepthPrice (ex. VAT)
A55EY080.67 kW29"14"Powder Coated115V AC50°F113°F17"€3,386.35
A55EY100.99 kW29"14"Powder Coated115V AC50°F113°F17"€4,197.18
B55EY121.13 kW41"18"Powder Coated115V AC50°F113°F17"€6,139.29
B55EY11830 W41"18"Powder Coated115V AC50°F113°F17"€5,513.65
SPEEDAIRE -

Refrigerated Compressed Air Dryers

StyleModelMax. FlowAir Inlet SizeDew PointPowerInput VoltageMax. Inlet Temp.Overall DepthOverall HeightPrice (ex. VAT)
ARNC-001010 CFM1/2"40°F0.35 kW115V AC122°F18"30"€3,618.86
ARNC-001515 CFM1/2"40°F0.35 kW115V AC122°F18"30"€3,690.09
ARNC-002525 CFM1/2"40°F0.42 kW115V AC122°F18"30"€3,775.56
B55EY0925 CFM3/4"50°F0.69 kW--17"29"€3,648.56
ARNC-003535 CFM3/4"40°F0.42 kW115V AC122°F18"30"€5,148.45
ARNC-005050 CFM3/4"40°F0.67 kW115V AC122°F21"38"€5,731.76
CRNC-006060 CFM3/4"38°F0.761 kW115V AC-21"38"€5,968.54
CRNC-007575 CFM3/4"38°F0.865 kW115V AC140°F20"38"€6,781.79
D435Y07100 CFM1"38°F0.65 kW115V AC120°F32"24"€5,086.78
CRNC-0100100 CFM1 1/2"38°F1.035 kW115V AC140°F22"40"€8,185.15
CRNC-0125125 CFM1 1/2"38°F1.293 kW115V AC140°F22"40"€10,023.69
E55EY13125 CFM1"50°F1.97 kW230V AC180°F17"41"€9,290.57
D435Y08125 CFM1"38°F0.68 kW115V AC120°F32"24"€6,162.67
F435Y09500 CFM2"38°F3.18 kW460V AC120°F41"32"€15,643.90
INGERSOLL-RAND -

Refrigerated Compressed Air Dryers

StyleModelMax. FlowInput VoltageAir Inlet SizeMax. Inlet Temp.PowerDew PointMax. Ambient Temp.Overall DepthPrice (ex. VAT)
ADA127EC75 CFM230V AC1"100°F0.94 kW38°F100°F16 5/8"€8,685.57
BDA127IN75 CFM115V AC3/4"120°F0.66 kW-113°F19 11/16"€7,166.84
ADA170EC100 CFM230V AC1"100°F0.98 kW38°F100°F16 5/8"€10,482.27
BDA170IN100 CFM115V AC3/4"120°F0.85 kW50°F113°F19 11/16"€8,313.47
ADA212EC125 CFM230V AC1"100°F1.1 kW38°F100°F16 5/8"€11,789.69
ADA255EC150 CFM230V AC1 1/2"100°F1.25 kW38°F100°F30 1/4"€12,611.00
CDA255IN150 CFM230V AC1 1/2"120°F0.88 kW50°F113°F30 1/4"€9,962.85
CDA340IN200 CFM230V AC1 1/2"120°F1.12 kW50°F113°F30 1/4"€11,858.62
SPEEDAIRE -

Compressed Air Dryer

StyleModelDew PointPowerMax. Ambient Temp.Overall DepthOverall WidthFinishRefrigeration Compressor (hp)Bracket Kit IncludedPrice (ex. VAT)
A3YA5043°F0.24 kW110°F13"13"Powder Coated1/7 hpNot Applicable€1,740.13
B3YA5146°F0.41 kW113°F16"15"Powder Coated1/4 hpYes€2,322.61
C3YA4946°F0.2 kW110°F13"13"Powder Coated1/8 hpNo€1,349.09
B3YA5248°F0.46 kW113°F16"15"Powder Coated1/4 hpNo€2,675.26
D3YA5350°F0.57 kW113°F20"20"Powder Coat1/3 hpNo€3,447.58
HANKISON -

Compressed Air Dryers

StyleModelDew PointMax. Inlet Temp.PowerMax. Ambient Temp.Overall DepthOverall HeightFinishBracket KitPrice (ex. VAT)
AHPR1543°F120°F0.24 kW110°F13"15"Epoxy Powder CoatedYes€1,792.17
BHPR2546°F120°F0.41 kW110°F16"22"Epoxy Powder CoatedYes€2,415.37
AHPR5-1046°F120°F0.2 kW110°F13"15"Epoxy Powder CoatedNo€1,483.16
BHPR3548°F120°F0.46 kW110°F16"22"Epoxy Powder CoatedNo€2,638.63
CHITN12550°F180°F1.97 kW113°F17"41"Powder CoatedNo€10,096.10
DHPR5050°F120°F0.57 kW110°F20"22"Epoxy Powder CoatedNo€3,895.44
HANKISON -

Refrigerated Compressed Air Dryers

StyleModelInput VoltageAir Inlet SizePowerMax. FlowDew PointMax. Inlet Temp.Overall HeightOverall WidthPrice (ex. VAT)
AHITN25115V AC3/4"0.69 kW25 CFM50°F-29"14"€3,648.65
AHITN75115V AC1"1.13 kW75 CFM--41"18"€6,893.45
BHPRN125115V AC1"0.68 kW125 SCFM38°F100°F24"14"€6,886.07
CFLX1.5-1115V AC1"1.04 kW150 CFM--30"18"€9,323.05
DFLX1.1115V AC1"0.43 kW75 SCFM39°F-30"14"€7,724.01
E3YA48B115V AC1"0.52 kW75 CFM38°F120°F24"14"€4,351.48
BHPRN100115V AC1"0.65 kW100 SCFM38°F100°F24"14"€5,738.49
CFLX1.2115V AC1"0.62 kW100 CFM--28"15"€7,237.83
AHITN50115V AC1"0.93 kW50 CFM50°F-41"18"€6,503.30
AHITN20115V AC3/4"0.69 kW---29"14"€3,434.05
FHPRN150-1115V AC1"0.91 kW150 CFM38°F120°F24"14"€7,068.86
AHITN35115V AC3/4"0.99 kW35 CFM50°F-29"14"€4,569.18
GHPRN400-4460V AC2"3.09 kW-38°F120°F30"21"€14,527.02
GHPRN200-4460V AC1"1.81 kW200 CFM38°F120°F30"17"€9,001.50
GHPRN300-4460V AC2"2.48 kW-38°F120°F30"20"€11,949.95
HFLX5.5460V AC2"3.42 kW500 CFM42°F100°F41"20"€19,929.41
CFLX2.1-4460V AC2"1.26 kW200 CFM42°F100°F30"18"€11,573.67
GHPRN250-4460V AC2"1.92 kW---30"17"€10,395.63
IFLX3.1460V AC2"1.99 kW300 CFM42°F100°F36"20"€15,067.04
HFLX4.5460V AC2"3.23 kW450 CFM42°F100°F41"20"€17,717.58
INGERSOLL-RAND -

Non-Cycling Refrigerated Dryer, Iso Class 6, 42 CFM, 115V Ac, 1/2 Inch Npt, 0.37 Kw

ModelItemPrice (ex. VAT)
D72INBT6CBT€4,598.08
SPEEDAIRE -

Compressed Air Dryer, 75 Cfm, 20 hp

ModelItemPrice (ex. VAT)
435Y05CH6JWB€4,229.66
SMC VALVES -

Refrigerated Air Dryer, 115V AC, 50 Deg F Dew Point, 104 Deg F Max Inlet Temp, 240 W, Idf

ModelItemPrice (ex. VAT)
IDFB3E-11NCU3AHU€1,263.47
CALIFORNIA AIR TOOLS -

Ultra Quiet Oil-Free Air Compressor 10 gal 1-HP Only 60 dB

ModelItemPrice (ex. VAT)
10010DCCY7JAW€1,264.73
See Details
CALIFORNIA AIR TOOLS -

Ultra Quiet Oil-Free Air Compressor 10 gal 1-HP w/Auto Drn

ModelItemPrice (ex. VAT)
10010DCADCY7JZL€1,424.35
See Details

We are here to help!

Looking for a part not listed here?