ROBINAIR Refrigerant Evacuation Pumps

VacuMaster vacuum pumps featuring a dual-stage offset rotary vane design for moisture removal and Sure-Grip handle for job-site portability; ideal for HVAC operations. Available in 3 and 8 CFM displacement variants 

Filter

ROBINAIR -

Vacuum Pump

Robinair vacuum pumps are designed for removing air and moisture from A/C systems. These systems have high sensitivity to contaminants and moisture. These vacuum pumps are suitable for refrigeration systems using HFCs, CFCs & HCFCs in conjunction with ester oil, mineral oil, alkylbenzene oil and PAG oil as lubricants. Robinair vacuum pumps feature two-stage design for cleaning the refrigeration system more thoroughly as opposed to single-stage pumps. These pumps start pumping at relatively low pressure for generating a deeper vacuum. They have offset rotary vanes for building powerful compression inside the pumping chamber for reducing system pressure while vaporising moisture. Robinair vacuum pumps have a durable polycarbonate base for improving pump balance while minimising vibrations during operation. These pumps further have an oil drain valve at the bottom of the oil reservoir for ensuring complete draining. They feature die-cast aluminium housing for reducing the overall weight of the pump while retaining durability.

StyleModelDisplacementOil CapacityHpVoltageMicron RatingNo. Of StagesPrice (ex. VAT)
A153003 CFM7.5 oz.1/3 hp115V AC--€437.37
B154004 CFM15 oz.1/2 hp115V AC15 µm2€897.98
C158008 CFM18.6 oz.-115V AC--€671.73

We are here to help!

Looking for a part not listed here?