WERA TOOLS Ratcheting Wrenches

Suitable for use with hexagon socket screws featuring 80 teeth mechanism for flexibility in confined spaces and chrome molybdenum steel construction with nickel-chrome coating for rust protection

Filter

WERA TOOLS -

Reversible Ratcheting, Combination Metric Ratcheting Combination Wrench

StyleModelOverall LengthHead SizeHead ThicknessBox End TypeOpening TypeMeasurement TypeReversingHead TypePrice (ex. VAT)
A050732680015 5/8"8 mm1/4"Spline Box EndHexMetricYesStandard€36.59
B050732710016 1/2"-1/4"Spline Box EndHexMetricYesStandard€40.47
C050732700016 1/4"-1/4"Spline Box EndHexMetricYesStandard€39.64
D050732720016 5/8"-1/4"Spline Box EndHexMetricYesStandard€40.43
E050732730016 7/8"13 mm5/16"Spline Box EndHexMetricYesStandard€42.53
F050732740017 3/8"-5/16"Spline Box EndHexMetricYesStandard€45.46
G050732750017 7/8"15 mm5/16"Spline Box EndHexMetricYesStandard€46.23
H050732760018 1/4"16 mm5/16"Spline Box EndHexMetricYesStandard€48.55
I050732770018 1/8"17 mm5/16"Spline Box EndHexMetricYesStandard€55.61
J050732780019 1/4"18 mm3/8"Spline Box EndHexMetricYesStandard€50.86
K050732790019 5/8"19 mm3/8"Spline Box EndHexMetricYesStandard€58.32
WERA TOOLS -

Reversible Ratcheting, Combination SAE Ratcheting Combination Wrench

StyleModelHead SizeOverall LengthHead ThicknessBox End TypeOpening TypeReversingHead TypeWrench Length StylePrice (ex. VAT)
A050732830011/2"6 7/8"5/16"Spline Box EndHexYesStandardStandard€42.86
B050732870013/4"9 5/8"3/8"Spline Box EndHexYesStandardStandard€58.86
C050732810013/8"6 1/4"1/4"Spline Box EndHexYesStandardStandard€38.00
D050732850015/8"8 1/4"5/16"Spline Box EndHexYesStandardStandard€47.44
E050732800015/16"5 5/8"1/4"Spline Box EndHexYesStandardStandard€35.63
F050732820017/16"6 1/2"1/4"Spline Box EndHexYesStandardStandard€42.48
G050732840019/16"7 3/8"5/16"Spline Box EndHexYesStandardStandard€43.98
H0507328600111/16"9 1/4"3/8"Spline Box EndHexYesStandardStandard€50.95
WERA TOOLS -

Ratcheting Combination Wrenches

StyleModelOverall LengthFinishHead SizeHead ThicknessBox End TypeOpening TypeMeasurement TypeOpening AnglePrice (ex. VAT)
A05073282055--------€43.20
B05073271055--------€42.30
C05073286055--------€57.60
D05073279055--------€68.40
E05073278055--------€61.20
F05073274055--------€47.70
G05073270055--------€41.40
H05073283055--------€43.20
I05073284055--------€45.90
J05073280055--------€38.70
K05073276055--------€52.20
L05073272055--------€44.10
M05073287055--------€63.90
N05073268055--------€40.50
O05073273055--------€45.90
P05073277055--------€59.40
Q05073281055--------€42.30
R05073285055--------€50.40
S05073275055--------€49.50
T050200750015 5/8"Nickel Chrome5/16"1/4"Spline Box EndHexSAE15°€52.81
U050200640015 5/8"Nickel Chrome5/16"1/4"Spline Box EndHexSAE15°€59.28
V050200660016 1/2"Nickel Chrome7/16"1/4"Spline Box EndHexSAE15°€63.90
W050200650016 1/4"Nickel Chrome25/64"1/4"Spline Box EndHexSAE15°€58.71
X050200760016 1/4"Nickel Chrome3/8"1/4"Spline Box EndHexSAE15°€54.77
Y050200770016 3/8"Nickel Chrome7/16"1/4"Spline Box EndHexSAE15°€65.46

We are here to help!

Looking for a part not listed here?