STARRETT Radius Gages

Integrated with 5 different gaging surfaces for measuring both convex & concave radii. Feature steel construction for durability

Filter

STARRETT -

Gages

StyleModelMPNPrice (ex. VAT)
A776B776B€7,646.04
B5002BZ-40/10005002BZ-40/1000€4,637.93
STARRETT -

S167M Radius Gage Sets

StyleModelNumber Of LeavesDimension TypeRangeSet StyleAccuracyConfigurationMaximum MeasurementMin. MeasurementPrice (ex. VAT)
AS167MAHZ14Angle0.5 mm to 7 mm-----€264.67
BS167MCHZ22Angle-Fixed Leaves With Handle-0.002" to +0.002"5 Convex & Concave Radii15 mm8 mm€455.65
STARRETT -

S167 Radius Gage Sets

StyleModelAccuracyConfigurationPrice (ex. VAT)
As167ahz---
RFQ
BS167CHZ-0.002" to +0.002"5 Convex, Concave Radii€445.92
STARRETT -

272/272M Fillets/Radius Gages

StyleModelNumber Of LeavesSizes IncludedIncrementsMaximum MeasurementMin. MeasurementDimension TypeSet StyleAccuracyPrice (ex. VAT)
A279--------€197.01
B272B161/2", 11/32", 13/32", 15/32", 19/64", 21/64", 23/64", 25/64", 27/64", 29/64", 3/8", 31/64", 33/64", 5/16", 7/16", 9/32"1/64 In (9/32 In To 33/64 In)0.516"0.281"AngleFixed Leaves With Handle-0.002" to +0.002"€169.74
C272A161/32"1/64"0.266"0.031"AngleFixed Leaves With Handle-0.002" to +0.002"€128.59
D272MA180.75 mm To 5 mm---Angle--€148.91
STARRETT -

178/178M Series Fillet/Radius Gages With Locking Device

StyleModelNumber Of LeavesSizes IncludedDimension TypeIncrementsPrice (ex. VAT)
A178B-17/64" To 1/2"Angle64THS (0.02 In To 0.4 In)€189.21
B178A301/32" To 1/4"Angle64THS (0.02 In To 0.4 In)€190.15
C178MB327.5 mm To 15 mmAngle-€216.52
D178MA341 mm To 3 mm, 3 mm To 7 mmAngle-€185.87
STARRETT -

167 Series Individual Radius Gages, Inch

StyleModelSizes IncludedDimension TypeNumber Of LeavesRangeSizeAccuracyConfigurationMaximum MeasurementPrice (ex. VAT)
A167-7/16-Angle1-----€19.21
B167-11/64---------
RFQ
C167-15/32---------
RFQ
D167-11/32---------
RFQ
E167-13/64--------€9.70
F167-9/64---------
RFQ
G167-17/64--------€9.70
H167-9/32---------
RFQ
I167-1/32-Angle1-----€16.35
J167-7/32--------€9.70
K167-5/16---------
RFQ
L167-13/32--------€11.88
M167-5/64---------
RFQ
N167-15/64--------€9.70
O167-7/64--------€9.70
P167-3/16---------
RFQ
Q167-3/32-Angle1-----€16.47
R167-3/64---------
RFQ
S167-5/32--------€9.70
T167-1/21/2"Angle1-----€20.67
U167-1/41/4"Angle1-----€16.80
V167-1/81/8"Angle1-----€17.82
W167-1/161/16"Angle1-----€16.61
X167-3/83/8"Angle13/8"2.5" x 0.031" x 2.438"-0.002" to +0.002"5 Convex & Concave Radii3/8"€18.57
STARRETT -

167 Series Individual Radius Gages, Decimal/Inch

StyleModelSizeConfigurationSizes IncludedDimension TypeNumber Of LeavesAccuracyRangeMaximum MeasurementPrice (ex. VAT)
A167-500--0.5"Angle1---€33.12
B167-015--0.015"Angle1---€32.22
C167-450--------€20.30
D167-350--------€20.30
E167-260--------€20.30
F167-160--------€17.33
G167-020--------€17.33
H167-070---------
RFQ
I167-200---------
RFQ
J167-280---------
RFQ
K167-025--0.025"Angle1---€27.43
L167-220---Angle1---€27.60
M167-090---Angle1---€27.60
N167-080---Angle1---€27.60
O167-060--0.06"Angle1---€29.11
P167-100---Angle1---€27.98
Q167-300---------
RFQ
R167-180---------
RFQ
S167-140---------
RFQ
T167-050---------
RFQ
U167-240---------
RFQ
V167-040---Angle1---€25.78
W167-400--0.4"Angle1---€32.43
X167-120---------
RFQ
Y167-0301 5/16" x 1/32" x 1 7/32"5 Convex & Concave Radii0.03"Angle1-0.002" to +0.002"0.03"1/2"€27.71
STARRETT -

167M Series Individual Radius Gages Specifications, Metric

StyleModelDimension TypeNumber Of LeavesSizes IncludedPrice (ex. VAT)
A167M-6----
RFQ
B167M-5 1/2----
RFQ
C167M-4 1/2----
RFQ
D167M-1 1/2----
RFQ
E167M-13---€11.88
F167M-12---€14.91
G167M-7---€9.70
H167M-2---€9.70
I167M-1/2---€29.62
J167M-15----
RFQ
K167M-11----
RFQ
L167M-9----
RFQ
M167M-1----
RFQ
N167M-3----
RFQ
O167M-10----
RFQ
P167M-8---€11.88
Q167M-4---€9.90
R167M-6 1/2----
RFQ
S167M-14Angle114 mm€18.11
STARRETT -

Radius Gage Set with SLC, Steel

ModelItemPrice (ex. VAT)
S167CHZ W/SLCDZ8NPC-
RFQ
STARRETT -

Individual Radius Gage, 1/64 Inch Radius, Steel

ModelItemPrice (ex. VAT)
167-1/64DZ8JCV-
RFQ

We are here to help!

Looking for a part not listed here?