HONEYWELL Radiator Actuators And Valves

Thermostatic radiator valves control temperature by modulating the flow of hot water or steam through radiators and convectors. Feature an EPDM seat disc for a bubble-tight shutoff and a threaded body to ensure secure connections. Used with thermostatic actuators to control temperature change.

Filter

HONEYWELL -

Thermostatic Radiator Valve

Thermostatic radiator valves by Honeywell are used to control the temperature of indoor rooms, offices and workshops by regulating the flow of hot water into the regulator. These radiator valves are commonly used in the electronic & electrical industries and meet ASHRAE Standard 102-1989. These high capacity valves come equipped with EPDM discs which provide bubble-tight sealing for hot water and steam pipe systems. They feature nickel-plated bronze cast construction for high corrosion & rust resistance and can be used with T104 thermostatic actuators. All parts can be easily replaced using a simple service tool while the valve operates under high pressure. Choose from a wide range of Honeywell radiator thermostat valves, available in straight and angled body styles on Raptor Supplies.

StyleModelPipe SizeBody StyleCoefficient Of VolumeMaterialMax. PressureTemp. RangePrice (ex. VAT)
AV110D10001/2"Straight4.6Bronze150 psi, 15 psi248°F€147.48
BV110E10041/2"Angle4.6Bronze150 psi, 15 psi248°F€213.30
AV110D10083/4"Straight5.8Bronze150 psi, 15 psi248°F€163.38
BV110E10123/4"Angle5.8Bronze150 psi, 15 psi248°F€170.99
HONEYWELL -

High Capacity Thermostatic Actuator

StyleModelTemp. RangeBody StyleCapillary LengthPrice (ex. VAT)
AT104A1040+43°F to +79°F--€104.81
BT104B1038+43°F to +79°F-80"€269.52
CT104F1512+43°F to +79°FStraight80"€200.79

We are here to help!

Looking for a part not listed here?