Radiator Actuators And Valves

Filter

APPROVED VENDOR -

Elbow and Tailpiece

StyleModelPipe SizeBody StyleMax. PressureTemp. RangePrice (ex. VAT)
A109-3831/2"Elbow60 psi-40°F to +350°F€23.84
A1RLU13/4"Elbow60 psi-40°F to +350°F€32.97
APPROVED VENDOR -

Thermostatic Radiator Valve

StyleModelBody StylePipe SizeCoefficient Of VolumeMax. PressurePrice (ex. VAT)
A10L948Angle1/2"4.6142 psi€133.80
B10L951Horizontal Angle1/2"4.6142 psi€83.60
HONEYWELL -

Thermostatic Radiator Valve

Thermostatic radiator valves by Honeywell are used to control the temperature of indoor rooms, offices and workshops by regulating the flow of hot water into the regulator. These radiator valves are commonly used in the electronic & electrical industries and meet ASHRAE Standard 102-1989. These high capacity valves come equipped with EPDM discs which provide bubble-tight sealing for hot water and steam pipe systems. They feature nickel-plated bronze cast construction for high corrosion & rust resistance and can be used with T104 thermostatic actuators. All parts can be easily replaced using a simple service tool while the valve operates under high pressure. Choose from a wide range of Honeywell radiator thermostat valves, available in straight and angled body styles on Raptor Supplies.

StyleModelPipe SizeBody StyleCoefficient Of VolumeMaterialMax. PressureTemp. RangePrice (ex. VAT)
AV110D10001/2"Straight4.6Bronze150 psi, 15 psi248°F€147.48
BV110E10041/2"Angle4.6Bronze150 psi, 15 psi248°F€213.30
AV110D10083/4"Straight5.8Bronze150 psi, 15 psi248°F€163.38
BV110E10123/4"Angle5.8Bronze150 psi, 15 psi248°F€170.99
APPROVED VENDOR -

Radiator Valve

StyleModelPipe SizeBody StyleMax. PressureTemp. RangePrice (ex. VAT)
A109-3071 1/2"Angle60 psi-40°F to +350°F€191.11
B109-3061 1/4"Angle60 psi-40°F to +350°F€141.91
B109-3051"Angle60 psi-40°F to +350°F€98.33
C109-3031/2"Angle60 psi-40°F to +350°F€43.47
D1RLT71/2"Angle60 psi-40°F to +350°F€52.88
C1RLT33/4"Angle60 psi-40°F to +350°F€59.95
D109-3143/4"Angle60 psi-40°F to +350°F€74.51
HONEYWELL -

High Capacity Thermostatic Actuator

StyleModelTemp. RangeBody StyleCapillary LengthPrice (ex. VAT)
AT104A1040+43°F to +79°F--€104.81
BT104B1038+43°F to +79°F-80"€269.52
CT104F1512+43°F to +79°FStraight80"€200.79
APPROVED VENDOR -

High Capacity Thermostatic Actuator

ModelItemPrice (ex. VAT)
10L944AA2JRD€151.18
AIRSEPT -

Spring Lock Install Tool, 4 Inch O.D, Steel

ModelItemPrice (ex. VAT)
90006CY7QQY-
RFQ
MITYVAC -

Universal Cooling System Test Kit, 2 pcs

ModelItemPrice (ex. VAT)
MV4534CY7QXU-
RFQ
AIRSEPT -

Oil and Dye Injector, 3 Inch O.D, Aluminum

ModelItemPrice (ex. VAT)
90020CY7TJM-
RFQ

Radiator Actuators And Valves

Radiator actuators and valves are suitable for controlling the flow of water by opening and closing the radiator valves. Honeywell thermostatic radiator valves are frequently used in the electronic & electrical industries and meet ASHRAE Standard 102-1989. These high capability valves are equipped with EPDM discs which provide bubble-tight protection for warm water and steam line systems. They feature nickel-plated bronze cast construction for superior corrosion & rust resistance and are compatible with T104 thermostatic actuators. Choose from a broad range of these radiator valves, available in angle elbow, horizontal angle and straight body styles on Raptor Supplies.

We are here to help!

Looking for a part not listed here?