Quick Connect Cutting Torch Couplings

Filter

HANSEN -

Coupler Body Hose Barb 1/4 Brass

Hansen couplings are designed to facilitate quick, reliable and pressure-tight connections in hoses and tubes of breathing equipment. These units feature a brass body for maximum corrosion resistance and colour-coded sleeves for easy identification of oxygen (green) and acetylene (red) based Series. They are further integrated with a sleeve-type locking design for preventing system damage and leakage of fluids, and nitrile seals for an improved resistance to oil and fuel. Choose from a wide variety of these 600 & 700 Series quick connect couplings available in 1/4, 3/8 and 5/16 inch barb size options on Raptor Supplies.

StyleModelMax. PressureColor CodeBarb SizeMaterialFinishTemp. RangeMax. FlowBody SizePrice (ex. VAT)
ARD707SL15 psiRed0.312"BrassBrass-40°F to +250°F21 CFM-€49.15
ARD708SL15 psiRed3/8"BrassBrass-40°F to +250°F21 CFM1/4"€47.86
BGR607SL100 psiGreen0.312"BrassBrass-40°F to +250°F21 CFM1/4"€51.35
BGR608SL100 psiGreen3/8"BrassBrass-40°F to +250°F21 CFM1/4"€59.98
ARD7071500 psiRed0.312"BrassBrass-40°F to +250°F21 CFM1/4"€48.96
ARD7081500 psiRed3/8"BrassBrass-40°F to +250°F21 CFM1/4"€46.48
BGR6071500 psiGreen0.312"BrassBrass-40°F to +250°F21 CFM1/4"€41.16
ARD7061500 psiRed1/4"BrassBrass-40°F to +250°F21 CFM1/4"€44.23
BGR6061500 psiGreen1/4"BrassBrass-40°F to +250°F21 CFM1/4"€46.87
BGR6081500 psiGreen3/8"BrassBrass-40°F to +250°F21 CFM1/4"€43.20
HANSEN -

Coupler Body Fnpt 1/4 Brass

StyleModelMax. PressureHose Connection TypeColor CodePipe SizeMaterialFinishTemp. RangeBody SizePrice (ex. VAT)
ARD700-NPTFRed1/8"BrassBrass-40°F to +250°F1/4"€44.79
ARD702SL15 psiNPTFRed1/4"BrassBrass-40°F to +250°F1/4"€52.71
ARD704SL15 psiFNPTRed-BrassBrass-40°F to +250°F1/4"€48.14
BGR604SL100 psiNPTFGreen3/8"BrassBrass-40°F to +250°F1/4"€39.94
BGR602SL100 psiNPTFGreen1/4"BrassBrass-40°F to +250°F1/4"€50.58
BGR605RSL100 psiUNFGreen0.562"BrassBrass-40°F to +250°F1/4"€59.31
BGR6041500 psiNPTFGreen3/8"BrassBrass-40°F to +250°F1/4"€40.22
ARD7021500 psiNPTFRed1/4"BrassBrass-40°F to +250°F1/4"€42.72
ARD7041500 psiNPTFRed-BrassBrass-40°F to +250°F1/4"€44.84
BGR6001500 psiNPTFGreen1/8"BrassBrass-40°F to +250°F1/4"€41.59
ARD705L1500 psiUNFRed0.562"BrassBrass-40°F to +250°F1/4"€72.18
CRD704L1500 psiUNFRed0.562"BrassBrass-40°F to +250°F1/4"€58.96
BGR6021500 psiNPTFGreen1/4"BrassBrass-40°F to +250°F1/4"€40.29
HANSEN -

Quick Coupler Plugs

StyleModelHose Connection TypePipe SizeBarb SizeMaterialMax. PressureTemp. RangeBody SizeMax. FlowPrice (ex. VAT)
AA5L-0.562"-Brass1500 psi-40°F to +250°F1/4"21 CFM€30.62
B09AHose Barb-3/8"Brass1500 psi-40°F to +250°F1/4"21 CFM€16.99
CA9Hose Barb-3/8"Brass1500 psi-40°F to +250°F1/4"21 CFM€24.76
B08AHose Barb-0.312"Brass1500 psi-40°F to +250°F1/4"21 CFM€95.81
CA8Hose Barb-0.312"Brass1500 psi-40°F to +250°F1/4"21 CFM€31.96
B07AHose Barb-1/4"Brass1500 psi-40°F to +250°F1/4"21 CFM€16.79
CA7Hose Barb-1/4"Brass1500 psi-40°F to +250°F1/4"21 CFM€18.20
D00ANPTF1/8"-Brass1500 psi-40°F to +250°F1/4"21 CFM€13.62
D02ANPTF1/4"-Brass1500 psi-40°F to +250°F1/4"21 CFM€15.03
AA2NPTF1/4"-Brass1500 psi-40°F to +250°F1/4"21 CFM€22.69
E03ANPTF1/4"-Brass1500 psi-40°F to +250°F1/4"21 CFM€13.40
FA3PNPTF1/4"-Brass1500 psi-40°F to +250°F1/4"21 CFM€13.86
E04RUNF0.562"-Brass1500 psi-40°F to +250°F1/4"21 CFM€15.14
FA4LUNF0.562"-Brass1500 psi-40°F to +250°F1/4"21 CFM€15.38
D05RUNF0.562"-Brass1500 psi-40°F to +250°F1/4"21 CFM€32.01
HANSEN -

Coupler Body (m)npt 1/4 Brass

StyleModelMax. PressurePipe SizeHose Connection TypeColor CodeMaterialFinishTemp. RangeBody SizePrice (ex. VAT)
ARD704LSL15 psi0.562"UNFRedBrassBrass-40°F to +250°F1/4"€80.92
BRD705LSL15 psi1/4"UNFRedBrassBrass-40°F to +250°F1/4"€80.14
ARD703SL15 psi1/4"NPTFRedBrassBrass-40°F to +250°F1/4"€49.28
CGR603SL100 psi1/4"NPTFGreenBrassBrass-40°F to +250°F1/4"€54.21
CGR604RSL100 psi0.562"UNFGreenBrassBrass-40°F to +250°F1/4"€68.90
DGR605R1500 psi0.562"UNFGreenBrassBrass-40°F to +250°F1/4"€53.49
CGR6031500 psi1/4"NPTFGreenBrassBrass-40°F to +250°F1/4"€45.39
ARD7031500 psi1/4"MNPTRedBrassBrass-40°F to +250°F1/4"€44.77

We are here to help!

Looking for a part not listed here?