DISCO Push Nuts And Retainers

Filter

DISCO -

Retainer Assortments

StyleModelWidthHeightStud SizeFree Outside Dia.MaterialFinishPrice (ex. VAT)Pkg. Qty.
A8119------€83.25192
B8117------€72.28210
C8659------€205.761
D8121------€81.79175
E1577PK9 mm8 mm4.2 mm-Nylon-€15.5650
F1041PK15 mm6 mm5 mm15 mmSteelBlack Phosphate€14.3050
StyleModelHeightStud SizeWidthCap MaterialMaterialPrice (ex. VAT)Pkg. Qty.
A1228PK10 mm6.3 mm16 mm-Plastic€12.4750
DISCO -

Nylon Round Push Nuts and Retainers

StyleModelLengthHead HeightHole SizeHead Dia.Grip RangeMaterialPrice (ex. VAT)Pkg. Qty.
A5506PK0.719"0.063"1/4"1/2"0.11" to 0.46"Nylon€9.7750
B1865PK0.813"0.313"1/4"1.313"-Nylon€14.5325
C5625PK0.813"0.063"1/4"0.719"0.095" to 0.54"Nylon€11.72100
D5710PK0.844"1/8"3/8"1"0.115" to 0.565"Nylon€11.8125
E9067PK0.906"0.063"1/4"0.438"-Nylon€14.0225
F9369PK0.906"0.063"1/4"0.438"-Nylon€11.6825
G5264PK0.906"0.063"1/4"0.906"-Nylon€15.3450
HJL-33PK0.969"0.188"0.313"3/4"0.145" to 0.53"Nylon€12.8225
G1742PK1"0.063"0.313"1/2"-Nylon€16.9450
I5628PK1.063"0.188"1/4"1"0.07" to 0.805"Nylon€21.9625
I8862BPK1.063"0.063"0.313"3/4"0.09" to 0.815"Nylon€17.6425
I9130PK1.063"1/8"1/4"0.719"0.095" to 0.805"Nylon€16.7850
A5627PK1.094"0.188"1/4"1"0.1" to 0.685"Nylon€11.8950
D9132PK1.172"1/8"9/32"3/4"0.055" to 1.005"Nylon€16.3425
B1573PK3/4"0.063"1/4"1 3/4"-Nylon€11.7250
J1930PK3/4"0.063"1/4"1 5/8"-Nylon€11.5225
K9559PK3/4"0.063"1/4"1/2"-Nylon€15.3025
I5610PK3/4"0.063"7/32"0.656"0.06" to 0.565"Nylon€13.8150
L5609PK5/8"0.031"13/64"19/32"0.03" to 0.365"Nylon€21.8950
B2025PK9 mm2 mm5 mm30 mm-Nylon€14.2615
M5920PK9 mm1 mm8 mm10 mm-Nylon€14.1225
N9262PK9 mm2 mm6 mm12 mm9 mmNylon€13.5810
O1976PK9 mm2 mm8 mm12 mm-Nylon€9.7510
P9945PK10 mm4 mm7.5 mm30 mm-Nylon€19.7315
Q9465PK10 mm1 mm7 mm13 mm-Nylon€18.4815
-

Zinc Plated Steel Push Nuts and Retainers

StyleModelWidthHeightStud SizeFree Outside Dia.Free Inside Dia.MaterialFinishPrice (ex. VAT)Pkg. Qty.
A1042PK18 mm7 mm6.3 mm--SteelZinc Plated€14.0150
B1622PK20 mm8 mm8 mm--SteelZinc Plated€43.20100
DISCO -

Plastic Retainer, Rnd Spacer, Plastic, 3/4 In Lg., 1/4 In Rivet Dia., Hood Insulation, 25PK

ModelItemPrice (ex. VAT)Pkg. Qty.
5440PKAD3NXB€7.0625

We are here to help!

Looking for a part not listed here?