Push Nuts And Retainers

Filter

DISCO -

Retainer Assortments

StyleModelWidthHeightStud SizeFree Outside Dia.MaterialFinishPrice (ex. VAT)Pkg. Qty.
A8119------€83.25192
B8117------€72.28210
C8659------€205.761
D8121------€81.79175
E1577PK9 mm8 mm4.2 mm-Nylon-€15.5650
F1041PK15 mm6 mm5 mm15 mmSteelBlack Phosphate€14.3050
-

Plastic Push Nuts and Retainers

StyleModelHeightStud SizeWidthCap MaterialMaterialPrice (ex. VAT)Pkg. Qty.
A1382640000.645"5/8"-PlasticSteel€9.1110
B1228PK10 mm6.3 mm16 mm-Plastic€12.4750
APPROVED VENDOR -

Steel Push Nuts and Retainers

StyleModelHeightStud SizeFree Outside Dia.Free Inside Dia.Cap MaterialMaterialPrice (ex. VAT)Pkg. Qty.
A1382630000.645"1/2"1.3"1/2"PlasticSteel€8.8210
A4CUJ40.645"7/16"1.3"0.438"PlasticSteel€6.3810
A4CUJ211/25"5/16"0.835"5/16"PlasticSteel€14.8025
A4CUJ311/25"3/8"0.835"3/8"PlasticSteel€14.7425
A4CUJ111/25"1/4"0.835"1/4"PlasticSteel€14.8025
B4CUH911/32"3/16"0.656"3/16"PlasticSteel€15.4025
DISCO -

Nylon Round Push Nuts and Retainers

StyleModelLengthHead HeightHole SizeHead Dia.Grip RangeMaterialPrice (ex. VAT)Pkg. Qty.
A5506PK0.719"0.063"1/4"1/2"0.11" to 0.46"Nylon€9.7750
B1865PK0.813"0.313"1/4"1.313"-Nylon€14.5325
C5625PK0.813"0.063"1/4"0.719"0.095" to 0.54"Nylon€11.72100
D5710PK0.844"1/8"3/8"1"0.115" to 0.565"Nylon€11.8125
E9067PK0.906"0.063"1/4"0.438"-Nylon€14.0225
F9369PK0.906"0.063"1/4"0.438"-Nylon€11.6825
G5264PK0.906"0.063"1/4"0.906"-Nylon€15.3450
HJL-33PK0.969"0.188"0.313"3/4"0.145" to 0.53"Nylon€12.8225
G1742PK1"0.063"0.313"1/2"-Nylon€16.9450
I5628PK1.063"0.188"1/4"1"0.07" to 0.805"Nylon€21.9625
I8862BPK1.063"0.063"0.313"3/4"0.09" to 0.815"Nylon€17.6425
I9130PK1.063"1/8"1/4"0.719"0.095" to 0.805"Nylon€16.7850
A5627PK1.094"0.188"1/4"1"0.1" to 0.685"Nylon€11.8950
D9132PK1.172"1/8"9/32"3/4"0.055" to 1.005"Nylon€16.3425
B1573PK3/4"0.063"1/4"1 3/4"-Nylon€11.7250
J1930PK3/4"0.063"1/4"1 5/8"-Nylon€11.5225
K9559PK3/4"0.063"1/4"1/2"-Nylon€15.3025
I5610PK3/4"0.063"7/32"0.656"0.06" to 0.565"Nylon€13.8150
L5609PK5/8"0.031"13/64"19/32"0.03" to 0.365"Nylon€21.8950
B2025PK9 mm2 mm5 mm30 mm-Nylon€14.2615
M5920PK9 mm1 mm8 mm10 mm-Nylon€14.1225
N9262PK9 mm2 mm6 mm12 mm9 mmNylon€13.5810
O1976PK9 mm2 mm8 mm12 mm-Nylon€9.7510
P9945PK10 mm4 mm7.5 mm30 mm-Nylon€19.7315
Q9465PK10 mm1 mm7 mm13 mm-Nylon€18.4815
-

Zinc Plated Steel Push Nuts and Retainers

StyleModelWidthHeightStud SizeFree Outside Dia.Free Inside Dia.MaterialFinishPrice (ex. VAT)Pkg. Qty.
A228911004-0.205"1/4"1/2"0.289"Spring SteelZinc Plated€23.69100
A238010003-0.413"5/8"1 3/16"0.693"Spring SteelZinc Plated€23.3825
B1042PK18 mm7 mm6.3 mm--SteelZinc Plated€14.0150
C1622PK20 mm8 mm8 mm--SteelZinc Plated€43.20100
APPROVED VENDOR -

Push-In Rivets

StyleModelMPN
A8613G8613G
RFQ
B86378637
RFQ
C86398639
RFQ
DISCO -

Plastic Retainer, Rnd Spacer, Plastic, 3/4 In Lg., 1/4 In Rivet Dia., Hood Insulation, 25PK

ModelItemPrice (ex. VAT)
5440PKAD3NXB€7.06
GRAINGER -

Push-On Cap Nut, Steel, External, Nickel Plated, 50PK

ModelItemPrice (ex. VAT)
230982004CG9WBT€12.43

Push Nuts And Retainers

Push nuts and retainers protect against loosening or slipping and provide an aesthetic look to the protruding / exposed ends of threaded nuts, fasteners or bolts. These washers feature plastic / steel construction with 6 point contacts which align with the shaft circumference, ensuring maximum holding power and resistance against excessive vibration, increased torque, heat or corrosion. Texas Pneumatic Tools quick change retainers secure flat chisels and other attachments compatible with pneumatic hammers and are ideal for cutting metals, concrete or similar materials. These units can easily remove or exchange tools by pulling or releasing the sleeve. These products are available in black phosphate and zinc finish variants on Raptor Supplies.

Frequently Asked Questions

What are some points to remember while installing push nuts and retainers?

  • The threaded fastener should have appropriate diameter tolerance. Shafts having tight shaft diameter tolerance are supplied with the required holding force by the push nut.
  • The rod should have adequate hardness (without exceeding a fixed value) to allow the locking teeth to dig in.
  • The shaft cutoffs should be rounded or chamfered for quick installation of the push retainer.

What are the differences between push-on retainers and washers?

  • Washers are ideal for distributing the load from a fastener whereas push-on retainers are suitable for preventing fasteners from loosening or slipping in assemblies.
  • Generally, washers are shaped flat. Push-on retainers are not necessarily flat and may have teeth or grooves on one of their sides to resist the motion of a fastener.

We are here to help!

Looking for a part not listed here?