ENERPAC Punch And Die Sets

Filter

ENERPAC -

SPD Series Oblong Punch And Die Sets

StyleModelHole ShapeBolt SizeHole SizeStainless Annealed Maximum Allowable Material Thickness To Be PunchedStruct Corten Astma242 Maximum Allowable Material Thickness To Be PunchedStainless 316 Cold Rolled Maximum Allowable Material Thickness To Be PunchedCold Rolled C1018 Maximum Allowable Material Thickness To Be PunchedStainless 304 Hot Rolled Maximum Allowable Material Thickness To Be PunchedPrice (ex. VAT)
ASPD-313Circle1/4"0.31"1/4"1/4"1/4"1/4"1/4"€444.54
BSPD-375Circle5/16"0.38"0.31"0.31"0.31"0.31"0.31"€503.73
CSPD-438Circle3/8"11/25"0.31"0.38"0.31"0.38"0.31"€488.84
DSPD531Circle7/16"0.53"0.38"11/25"0.38"11/25"0.38"€446.54
ESPD563Circle1/2"14/25"11/25"11/25"11/25"1/2"11/25"€504.65
FSPD688Circle5/8"0.69"2/5"11/25"2/5"1/2"2/5"€458.07
GSPD-781CircleM180.78"0.38"11/25"0.38"--€442.42
HSPD-813Circle-0.81"0.31"11/25"0.31"-0.31"€462.53
ISPD106Oblong1/4"-1/4"1/4"-1/4"-€1,757.91
ISPD125Oblong0.312"-0.31"0.31"-0.31"-€1,665.90
JSPD188Oblong3/8"11/25" x 3/4"0.31"0.38"0.31"0.38"0.31"€1,698.77
KSPD250Oblong-0.5" x 375"0.38"11/25"0.38"-0.38"€1,592.58
LSPD458Square1/4"-1/4"1/4"1/4"1/4"-€1,691.06
MSPD549Square5/16"0.38"0.31"0.31"0.31"0.31"0.31"€1,797.89
NSPD639Square3/8"11/25"0.31"0.38"0.31"0.38"0.31"€1,757.47
ENERPAC -

SP Series Punch And Die Sets

StyleModelHole SizeBolt SizeCold Rolled C1018 Maximum Allowable Material Thickness To Be PunchedStainless 304 Hot Rolled Maximum Allowable Material Thickness To Be PunchedStruct Corten Astma242 Maximum Allowable Material Thickness To Be PunchedHole ShapeStainless Annealed Maximum Allowable Material Thickness To Be PunchedMild A7 Maximum Allowable Material Thickness To Be PunchedPrice (ex. VAT)
ASP1500.53"1/2"0.53"-0.53"Circle--€656.74
BSP1210.91"-14/25"--Circle--€730.46
CSP1231.01"1"14/25"-11/25"Circle-14/25"€788.56
DSP17033/50"5/8"-0.51"-Circle0.51"-€647.29
CSP19039/50"--1/2"-Circle--€715.21

We are here to help!

Looking for a part not listed here?