Pump Shaft Seals

Filter

DAYTON -

Replacement Pump Shaft Seals

Dayton shaft seals keep pumps strong and seal the rotating shaft of a pump, thereby preventing fluid leakage or entry of air inside the pump. They featutre viton, PTFE, buna, carbon and ceramic seal materials and are available in maximum temperature range of 140 to 250 degrees F on Raptor Supplies.

StyleModelMax. Temp.Min. Temp.Gasket MaterialMaterial Content CodeRing MaterialShaft SizeSeat ThicknessNominal Working LengthPrice (ex. VAT)
A3ACF4140°F-25°FBuna N, Carbon, CeramicBCRJRCarbon5/8"0.405"1"€31.67
B3ACE6160°F-25°FBuna N, Carbon, CeramicBCRJRCarbon5/8"0.405"1"€45.78
C3ACE9180°F-40°FCarbon, Ceramic, VitonVCRJRCarbon5/8"0.405"1"€116.81
D3ACF1180°F-40°FSilicon Carbide, VitonVXRXRSilicon Carbide5/8"0.405"1"€436.47
E3ACF2180°F-40°FSilicon Carbide, VitonVXRXRSilicon Carbide5/8"0.405"1"€845.94
F3ACF3180°F-40°FCarbon, Ceramic, VitonVCRJRCarbon5/8"0.405"1"€193.59
G3ACF5180°F-40°FCarbon, Ceramic, VitonVCRJRCarbon5/8"0.405"1"€44.64
H3ACF7200°F-40°FSilicon Carbide, VitonVXRXRSilicon Carbide5/8"0.405"1"€94.50
B3ACE7250°F-40°FCarbon, Ceramic, VitonVCRJRCarbon5/8"0.405"1"€63.53
I3ACE8250°F-40°FSilicon Carbide, VitonVXRXRSilicon Carbide5/8"0.405"1"€85.43
J3ACF6250°F-40°F-QCRJRCarbon5/8"0.405"1"€589.76
PALMETTO PACKING -

Shaft Seal, Axial Lip

StyleModelSeat ThicknessShaft SizeSeal BoreGasket MaterialMax. Temp.Min. Temp.Material Content CodeDurometer RatingPrice (ex. VAT)Pkg. Qty.
AChekseals 9811/2"4 1/8"4 3/5"Nitrile225°F-20°FBuna N85 Shore A€146.776
AChekseals 9811/2"3 5/8"-Nitrile225°F-20°FBuna N85 Shore A€119.096
AChekseals 9811/2"3 1/4"3 55/64"Nitrile225°F-20°FBuna N85 Shore A€92.106
AChekseals 9811/2"3 1/8"3 3/5"Nitrile225°F-20°FBuna N85 Shore A€84.886
AChekseals 9811/2"-3.359"Nitrile225°F-20°FBuna N85 Shore A€71.686
AChekseals 9811/2"2 5/8"3.109"Nitrile225°F-20°FBuna N85 Shore A€75.996
AChekseals 9811/4"3/8"8/9"Nitrile225°F-20°FBuna N85 Shore A€34.936
AChekseals 9811/4"1/2"1"Nitrile225°F-20°FBuna N85 Shore A€36.856
AChekseals 9811/5"1/4"0.5 ft.Nitrile225°F-20°FBuna N85 Shore A€33.086
AChekseals 9813/8"2 1/8"2 3/5"Nitrile225°F-20°FBuna N85 Shore A€57.086
AChekseals 9813/8"2 1/4"2 6/7"Nitrile225°F-20°FBuna N85 Shore A€60.736
AChekseals 9813/8"1 3/4"2 1/9"Nitrile225°F-20°FBuna N85 Shore A€52.936
AChekseals 9813/8"1 1/4"1 6/7"Nitrile225°F-20°FBuna N85 Shore A€45.916
AChekseals 9813/8"1 1/8"1 3/5"Nitrile225°F-20°FBuna N85 Shore A€42.656
AChekseals 9813/8"3/4"1 1/3"Nitrile225°F-20°FBuna N85 Shore A€39.646
AChekseals 9813/8"3/4"1 1/4"Nitrile225°F-20°FBuna N85 Shore A€33.836
AChekseals 9813/8"1 7/8"2 1/3"Nitrile225°F-20°FBuna N85 Shore A€58.966
FLOWSERVE -

Seal Pump Shaft

StyleModelShaft SizeSeat ThicknessMax. Temp.Material Content CodeMedia TypeNominal Working LengthMax. Shut Off PressureSeat BorePrice (ex. VAT)
A21-125-041 1/4"3/7"-BCFJFCooking Oil1.062"250 psi1 7/8"€39.72
A21-112-411 1/8"3/7"400°FBCFJFCooking Oil1.062"250 psi1 3/4"€36.35
B16-062-155/8"2/5"205°FVCFJFWater0.718"150 psi1 1/4"€42.41
C68-062-115/8"1/5"400°FBMFJFDiesel, Water0.615"75 psi1.078"€52.97
B16-062-045/8"2/5"205°FBMFJFWater0.718"150 psi1 1/4"€17.24
A21-062-225/8"2/5"400°FBCFJFCooking Oil7/8"250 psi1 1/4"€27.93
C68-062-135/8"2/9"400°FBMFFFDiesel, Water0.615"75 psi-€17.77
A21-062-075/8"1/3"400°FBCFJFCooking Oil1.328"250 psi1 1/7"€21.41
B16-062-115/8"1/3"205°FBMFJFWater0.718"150 psi1 1/5"€9.83
B16-062-035/8"2/5"205°FBMFJFWater0.718"150 psi1 1/4"€9.08
B16-062-065/8"2/5"205°FBMFJFWater0.812"150 psi1 1/4"€17.57
A21-062-505/8"2/5"400°FBCFJFCooking Oil7/8"250 psi1 1/4"€19.07
C68-062-2145/8"2/5"400°FBMFJFDiesel, Water0.615"75 psi1 1/4"€183.97
C68-062-485/8"2/9"400°FVCFFFDiesel, Water0.615"75 psi-€49.13
FLOWSERVE -

Seal Pump Shaft 3/4 Inch

StyleModelMax. Temp.Seat ThicknessMaterial Content CodeMedia TypeNominal Working LengthSeat BoreMax. Shut Off PressureGasket MaterialPrice (ex. VAT)
A16-075-10205°F2/5"VCFJFWater0.718"1 3/8"150 psiRubber€42.74
A16-075-04205°F2/5"BMFJFWater0.718"1 3/8"150 psiRubber€19.85
A16-075-03205°F2/5"BMFJFWater0.718"1 3/8"150 psiRubber€12.25
A16-075-07205°F2/5"BMFJFWater0.812"1 3/7"150 psiRubber€13.46
B21-075-98400°F2/5"BCFJFCooking Oil0.718"1 3/8"250 psiRubber€29.62
B21-075-99400°F2/5"VCFJFCooking Oil7/8"1 3/8"250 psiRubber€55.88
DAYTON -

Shaft Seal 7/8 Inch Buna Carbon Ceramic

ModelItemPrice (ex. VAT)
3ACF8AC8HCN€87.08
DAYTON -

Pump Shaft Seal Kit Seal Type 21

ModelItemPrice (ex. VAT)
4JMY8AD8ERT€123.21
FLOWSERVE -

Seal Pump Shaft

ModelItemPrice (ex. VAT)
31-112-10AD9BEE€170.32

We are here to help!

Looking for a part not listed here?