PTAC And PTHP Accessories

Filter

FRIEDRICH -

Powered Subbases

Friedrich powered subbases are ideal for providing a base to mount air conditioners in office buildings and medical institutions. These electrical subbases can be installed onto walls less than six inches thick and have electrical knockouts for connecting circuit breakers or power disconnect switches. They have field wiring access for easy setup & maintenance. Choose from a wide range of these steel subbases, available in 15, 20 & 30A variants on Raptor Supplies.

StyleModelVoltageColorWidthDepthMaterialPrice (ex. VAT)
APXSB23020230V ACBlack43"6"Steel€237.90
APXSB23030230V ACBlack43"6"Steel€220.74
APXSB26515265V ACBlack43"6"Steel€237.35
APXSB26530265V ACBlack43"6"Steel€223.39
FRIEDRICH -

Optional Cord

Friedrich optional cords serve as installation accessories for wall mounting air conditioners. They provide wiring for AC units to an electrical source. These cords are available in 1.25 and 5 inch width options on Raptor Supplies.

StyleModelWidthNema Plug ConfigurationColorVoltageRequiresPrice (ex. VAT)
APXPC265301 1/4"7-30RBeige265V ACSubbase€63.29
BPXPC230305"6-30RBeige--€127.29
FRIEDRICH -

Architectural Grille

Friedrich architectural grilles are used to cover wall holes & opening such as air conditioner sleeves, plenum and cutouts. The cutouts allow passage of air in both directions and protect AC coin fins from damage. Friedrich power cords have plastic / polymer outer coatings for insulation and safety. Choose from a wide range of architectural grilles, available in beige, clear & white colours on Raptor Supplies.

StyleModelColorWidthNema Plug ConfigurationDepthVoltageHeightMaterialRequiresPrice (ex. VAT)
AVPAL2-25 9/16"---31 1/16"-Wall Plenum€325.78
BPXBGBeige42"-17"----€218.90
CPXAAClear42"-2"----€227.00
DPXPC23020AWhite-6-20P---Plastic, Polymer-€104.04
DPXPC26515AWhite-6-15P-265V AC-Plastic, Polymer-€55.62
DPXPC26520AWhite-7-20P-265V AC-Plastic, Polymer-€65.93
DPXPC23015AWhite-6-15P---Plastic, Polymer-€83.23
RFQ
FRIEDRICH -

Wall Plenum

Friedrich manufactures air conditioner wall plenums for installation into a wall opening to hold vertical packaged air conditioner chassis. The chassis slides into the wall plenum & is sealed via a gasket to eliminate vibrational noise. These units consist of an interior & an exterior plenum to provide a snug fit between the chassis & the wall.

StyleModelDepthWidthHeightPrice (ex. VAT)
AVPAWP1-85 1/2" to 8"24 1/8"30 3/8"€376.97
AVPAWP1-148" to 14"24 1/8"30 3/8"€449.11
GOODMAN -

Central Air Conditioner Condensers

StyleModelAmpsHeightWidthDepthCooling CapacityHeating MethodNominal CapacitySeerPrice (ex. VAT)
AGSX14025114.3A27 1/2"26"26"24000 btuHCooling Only2 ton.14-
RFQ
BGSXN40241015A32 1/2"26"26"24000 btuHCooling Only2 ton.14.5-
RFQ
BGSXN40301025A39 1/2"-29"30000 btuHCooling Only2.5 ton.14.5-
RFQ
BGSZB40301030A39 1/2"29"29"30000 btuHHeat Pump2.5 ton.14.5€3,206.37
BGSXN40361035A35 1/2"35 1/2"35 1/2"36000 btuHCooling Only3 ton.14.5€2,671.16
BGSZB40481045A36 1/2"35 1/2"35 1/2"48000 btuHHeat Pump4 ton.14.5-
RFQ
BGSXN40481045A39 1/2"35 1/2"35 1/2"48000 btuHCooling Only4 ton.14.5-
RFQ
FRIEDRICH -

Standard Grille Anodized Silver

ModelItemPrice (ex. VAT)
PXGAAB3XVJ€110.11
FRIEDRICH -

Condensate Drain Kit, 10PK

ModelItemPrice (ex. VAT)
PXDR10AB3XVL€324.98
FRIEDRICH -

Insulated Wall Sleeve, 16 Inch Height, 42 Inch Width

ModelItemPrice (ex. VAT)
PDXWSAAB3XVM€226.09
FRIEDRICH -

Decorative Non Powered Subbase, 43 inch Width, 6 Inch Depth

ModelItemPrice (ex. VAT)
PXSBAAB3XVP€160.87
FRIEDRICH -

Conduit Kit With Junction Box, 9 Inch Height, 9 Inch Width

ModelItemPrice (ex. VAT)
PXCJAAB3XVQ€90.82
FRIEDRICH -

Remote Thermostat Escutcheon Kit, 10 Pc

ModelItemPrice (ex. VAT)
PDXRTAAE8KWD€60.38
FRIEDRICH -

Air Grill / Access Panel, 29 Inch Width, 58 Inch Height

ModelItemPrice (ex. VAT)
VPRG4AC2CPE€516.06
RFQ
GE LIGHTING -

Air Filter

ModelItemPrice (ex. VAT)
WJ85X10041EA3XVB-
RFQ

PTAC And PTHP Accessories

PTAC & PTHP accessories from Friedrich provide all-in-one cooling & heating solutions. They include architectural grilles, condensate drain kits, conduit kits with junction boxes, decorative subbases, drain pans, insulated wall sleeves, optional cords, PTAC power cords & remote thermostats, wall plenum & thermostats, and more. Friedrich powered subbases provide a base for mounting air conditioners. These subbases are equipped with electrical knockouts for connecting power disconnect switches or circuit breakers and can be installed onto walls having less than six inch thickness. They feature steel construction for corrosion resistance and offer field wiring access to ensure easy setup & maintenance. The brand's wall plenums are installed into wall openings for holding the exterior portion of a VPAC's chassis. These units feature an interior & an exterior plenum to ensure a snug fit between the wall and the chassis.

We are here to help!

Looking for a part not listed here?