Pry Bar Lever Dollies

Filter

<p>Pry bar lever dollies feature a long handle made of wood or steel with caster wheels at the bottom. They are great for lifting and moving cargo on warehouse docks as they can balance the loaded weight.</p>
FAIRBANKS -

Pry Bar Lever Dolly, Wood Handle

StyleModelLoad CapacityPry Bar LengthWheel MaterialNoseplate MaterialHandle MaterialNoseplate SizeRotation/swivel MechanismPrice (ex. VAT)
AE-60-RT3500 lbs.60"Rubber Mold OnIronWood5" x 3"None€427.31
RFQ
BE-60-IW3500 lbs.60"SteelIronWood5" x 3"None€385.51
RFQ
AE-72-RT4250 lbs.72"Rubber Mold OnIronWood5" x 3"None€456.02
RFQ
BE-72-IW4250 lbs.72"SteelSteelWood5" x 3"None€418.97
RFQ
AE-84-RT5000 lbs.84"Rubber Mold OnIronWood5" x 3"None€459.71
RFQ
BE-84-IW5000 lbs.84"SteelIronWood5" x 3"None€412.43
RFQ
APPROVED VENDOR -

Pry Bar Lever Dolly, Steel Handle

Pry bar lever dollies are constructed from steel and feature a special nose plate that helps in lifting and prying heavy machinery, equipment, pallets and loads. These dollies are also suitable for application in warehouses to lift and balance cargos. They feature poly-on-steel dual wheels and a long handle for easy transportation of heavy loads over irregular surfaces. These heavy-duty pry bar lever dollies can safely lift up to 5000 lb load and are available in 60, 72 and 84 inch variants.

StyleModelLoad CapacityPry Bar LengthWheel MaterialNoseplate MaterialHandle MaterialNoseplate SizeRotation/swivel MechanismPrice (ex. VAT)
A29AK535000 lbs.60"Poly On SteelSteelSteel6" x 3 1/2"None€229.05
RFQ
A29AK545000 lbs.72"Poly On SteelSteelSteel6" x 3 1/2"None€262.48
RFQ
A29AK555000 lbs.84"Poly On SteelSteelSteel6" x 3 1/2"None€274.06
RFQ
VESTIL -

PLB Series Pry-Lever Bars

StyleModelLoad CapacityPry Bar LengthWheel MaterialNoseplate MaterialHandle MaterialNoseplate SizeRotation/swivel MechanismPrice (ex. VAT)
APLB-74250 lbs.84"Poly On SteelSteelWood7 1/8" x 3 1/8"None€253.37
BPLB-64250 lbs.72"Poly On SteelSteelWood7 1/8" x 3 1/8"None€234.34
CPLB-54250 lbs.60"Poly On SteelSteelWood7 1/8" x 3 1/8"None€215.29
DPLB/S-75000 lbs.83 7/16"Poly On SteelSteelSteel6" x 3 1/2"None€204.57
EPLB/S-65000 lbs.71 7/16"Poly On SteelSteelSteel6" x 3 1/2"None€195.05
FPLB/S-55000 lbs.59 7/16"Poly On SteelSteelSteel6" x 3 1/2"None€185.60

Pry Bar Lever Dollies

Pry Bar Lever Dollies feature a long handle made of wood or steel with caster wheels at the bottom. They are great for lifting and moving cargo on warehouse docks as they can balance the loaded weight

Frequently Asked Questions

What are rolling head pry bars employed for?

Rolling head pry bars come with a rolling head hook end. These bars provide the leverage required to pry objects apart effectively. They can also be used to align holes or position the parts of a machine for precise assembly.

What is the difference between a crowbar and a pry bar?

Pry bars are generally thinner and flatter than crowbars, making them ideal for intricate tasks.

What is the difference between a wrecking bar and a pry bar?

The main difference between a pry bar and a wrecking bar is the complexity of their task. The pry bar is typically flatter and thinner than a wrecking bar, making it ideal for more intricate tasks.

Which tool can never be used as a pry bar?

Screwdrivers can never be used as a pry bar.

We are here to help!

Looking for a part not listed here?