ASHCROFT Pressure Gauge Siphons

Filter

ASHCROFT -

Pressure Gauges with Siphon for High Temperature Media

StyleModelCase MaterialLens MaterialNominal Dial SizePrimary Pressure RangeProcess Connection SizeProcess Temperature RangeAccuracyPrimary Scale UnitsPrice (ex. VAT)
A451259SD04LXCY5G160#-042198SS50X5GPolybutylene TerephthalateGlass4 1/2"0 psi to 160 psi1/2"-20°F to +200°F-0.5% to +0.5%Psi€456.43
A451259SD04LXCY5G1000#-042198SS50X5GPolybutylene TerephthalateGlass4 1/2"0 psi to 1000 psi1/2"-20°F to +200°F-0.5% to +0.5%Psi€456.43
A451259SD04LXCY5G15#-042198SS50X5GPolybutylene TerephthalateGlass4 1/2"0 psi to 15 psi1/2"-20°F to +200°F-0.5% to +0.5%Psi€488.20
A451259SD04LXCY5G200#-042198SS50X5GPolybutylene TerephthalateGlass4 1/2"0 psi to 200 psi1/2"-20°F to +200°F-0.5% to +0.5%Psi€456.43
A451259SD04LXCY5G300#-042198SS50X5GPolybutylene TerephthalateGlass4 1/2"0 psi to 300 psi1/2"-20°F to +200°F-0.5% to +0.5%Psi€456.43
A451259SD04LXCY5G60#-042198SS50X5GPolybutylene TerephthalateGlass4 1/2"0 psi to 60 psi1/2"-20°F to +200°F-0.5% to +0.5%Psi€456.43
A451259SD04LXCY5G400#-042198SS50X5GPolybutylene TerephthalateGlass4 1/2"-1/2"-20°F to +200°F-0.5% to +0.5%Psi€456.43
A451259SD04LXCY5G30/0IMV-042198SS50X5GPolybutylene TerephthalateGlass4 1/2"-30 psi to +60 psi1/2"-20°F to +200°F-0.5% to +0.5%Psi€488.20
A451259SD04LXCY5G30IMV&60#- 042198SS50X5GPolybutylene TerephthalateGlass4 1/2"-30 psi to +60 psi1/2"-20°F to +200°F-0.5% to +0.5%Psi€488.20
A451259SD04LXCY5G100#-042198SS50X5GPolybutylene TerephthalateGlass4 1/2"0 psi to 100 psi1/2"-20°F to +200°F-0.5% to +0.5%Psi€456.43
A451259SD04LXCY5G30#-042198SS50X5GPolybutylene TerephthalateGlass4 1/2"0 psi to 30 psi1/2"-20°F to +200°F-0.5% to +0.5%Psi€449.26
B351009SW02LX5G160#022198SS25X5GStainless SteelPolycarbonate3 1/2"0 psi to 160 psi1/4"-40°F to +200°F-1% to +1%Psi€401.98
B251009SW02LX5G30#022198SS25X5GStainless SteelPolycarbonate2 1/2"0 psi to 30 psi1/4"-40°F to +200°F-1% to +1%Psi€376.69
B251009SW02LX5G30IMV&30#022198SS25X5GStainless SteelPolycarbonate2 1/2"-30 psi to +30 psi1/4"-40°F to +200°F-1% to +1%Psi€376.69
B251009SW02LX5G5000#022198SS25X5GStainless SteelPolycarbonate2 1/2"0 psi to 5000 psi1/4"-40°F to +200°F-1% to +1%Psi€376.69
B351009SW02LX5G600#022198SS25X5GStainless SteelPolycarbonate3 1/2"0 psi to 600 psi1/4"-40°F to +200°F-1% to +1%Psi€401.98
B251009SW02LX5G200#022198SS25X5GStainless SteelPolycarbonate2 1/2"0 psi to 200 psi1/4"-40°F to +200°F-1% to +1%Psi€376.69
B351009SW02LX5G30IMV&30#022198SS25X5GStainless SteelPolycarbonate3 1/2"-30 psi to +30 psi1/4"-40°F to +200°F-Psi€401.98
B351009SW02LX5G100#022198SS25X5GStainless SteelPolycarbonate3 1/2"0 psi to 100 psi1/4"-40°F to +200°F-1% to +1%Psi€401.98
B351009SW02LX5G3000#022198SS25X5GStainless SteelPolycarbonate3 1/2"0 psi to 3000 psi1/4"-40°F to +200°F-1% to +1%Psi€401.98
B251009SW02LX5G60#022198SS25X5GStainless SteelPolycarbonate2 1/2"0 psi to 60 psi--40°F to +200°F-1% to +1%Psi€376.69
B251009SW02LX5G3000#022198SS25X5GStainless SteelPolycarbonate2 1/2"0 psi to 3000 psi--40°F to +200°F-1% to +1%Psi€346.64
B251009SW02LX5G15#022198SS25X5GStainless SteelPolycarbonate2 1/2"0 psi to 15 psi1/4"-40°F to +200°F-1% to +1%Psi€376.69
B351009SW02LX5G1000#022198SS25X5GStainless SteelPolycarbonate3 1/2"0 psi to 1000 psi1/4"-40°F to +200°F-1% to +1%Psi€401.98
B251009SW02LX5G1000#022198SS25X5GStainless SteelPolycarbonate2 1/2"0 psi to 1000 psi1/4"-40°F to +200°F-1% to +1%Psi€376.69

We are here to help!

Looking for a part not listed here?