WINTERS INSTRUMENTS Pressure Gauge Kits

Filter

WINTERS INSTRUMENTS -

Water Gauges

StyleModelPressure RangePrimary Pressure RangeSecondary Pressure RangePrimary Scale UnitsProcess Connection LocationCompatible Process MediaCase MaterialAccuracy ScalePrice (ex. VAT)
APETW2130 psi to 160 psi0 psi to 160 psi0 psi to 1100 psiPsiTopAir, Gas, WaterSteelMid Scale€18.94
BPETM2170 psi to 300 psi0 psi to 300 psi0 psi to 2100 psiPsiTopAir, Gas, WaterSteelMid Scale€23.60
WINTERS INSTRUMENTS -

Test Kits

StyleModelCompatible Process MediaPrimary Scale UnitsPressure RangeAccuracy ScaleWetted Parts MaterialSecondary Pressure RangeAccuracy GradeScale TypePrice (ex. VAT)
APGTK314CM--0 psi to 6 psi--0 psi to 12 psi--€140.12
BPGTK315CMBronzePsi-Full ScaleBrass0 psi to 30 psiASME B40.100 Grade 1ADual€140.12
CPLPT0005GasPsi0 psi to 5 psiMid ScaleBrass-ASME B40.100 Grade BSingle€218.04
DPLT100GasIn Wc0 in. wc to 100 in. wcMid ScaleBronze, Brass0 psi to 58 psiASME B40.100 Grade BDual€116.22
EPGWT0100Gas, WaterPsi0 psi to 5 psiMid ScaleBrass0 psi to 160 psiASME B40.100 Grade BDual€295.10
FPLT15Non Clogging, Non Corroding-0 in. wc to 15 in. wcMid ScaleBrass0 kPa to 70000 kPa--€116.22
WINTERS INSTRUMENTS -

Pressure And Temperature Kit, Water, 0 To 100 Psi

ModelItemPrice (ex. VAT)
PTK1500.CV3THY€362.61
WINTERS INSTRUMENTS -

Air Over Water Test Gauge Kit, Air Over Water Test Gauge, Water, 0 To 200 PSI, Aom

ModelItemPrice (ex. VAT)
AOM-204TMCV3RMH€20.81

We are here to help!

Looking for a part not listed here?