ENERPAC Pressure And Vacuum Gauges

Used for measuring and monitoring pressure within a hydraulic system (0 - 50000 psi). Feature a safety blow-out disk that provides protection from high-pressure

Filter

ENERPAC -

Pressure Gauges

StyleModelAccuracyConnection LocationSmallest GraduationRangeTypePrice (ex. VAT)
A1537R-----€324.38
B1534R-1.5% to +1.5%Back10 Bar0 psi to 6000 psiDry€149.02
ENERPAC -

T Series Test System Gauges

StyleModelNominal Dial SizeAccuracyDial SizePrimary Scale Numeric IncrementsCase MaterialCase DepthGraduationsMax. Operating PressurePrice (ex. VAT)
AT6002L--------€1,865.37
BT6008L--------€2,138.40
CT6001L--------€1,881.00
DT6007L--0.5% to +0.5%162 mm100-2 14/25"--€3,165.01
ET6011L--------€3,064.83
FT6003L162 mm-0.5% to +0.5%6 2/5"100Alloy Steel-100 psi x 100 psi10000 psi€2,950.89
GT6010L192 mm-1.5% to +1.5%6 2/5"500Stainless Steel2.62"200 psi x 500 psi40000 psi€4,552.54
ENERPAC -

G Series Hydraulic Pressure Gauges

StyleModelProcess Connection LocationNominal Dial SizeMounting TypeApplicationAccuracyCase Dia.Connection LocationCase DepthPrice (ex. VAT)
AG4040L--------€521.05
BG2509L--------€149.02
CG2538R--------€264.69
DG2535SL--------€353.55
EG2534SR--------€150.06
FG2533SR--------€150.06
GG2517SL--------€290.10
HG2516SL--------€149.02
IG2515L--------€159.44
JG2511L--------€154.23
KG2510L--------€154.23
LG2536LBottom2 1/2"Stem MountHydraulics-1.5% to +1.5%2 1/2"Lower1.46"€338.78
MG4089LBottom4"Stem MountHydraulics-1% to +1%4"Lower1.15"€661.04
GG2517LBottom2 1/2"Stem MountHydraulics-1.5% to +1.5%2 1/2"Lower1.46"€263.30
HG2516LBottom2 1/2"Stem MountHydraulics-1.5% to +1.5%2 1/2"Lower1.46"€269.32
NG2514LBottom2 1/2"Stem MountHydraulics-1.5% to +1.5%2 1/2"Lower1.46"€265.68
OG2513LBottom2 1/2"Stem MountHydraulics-1.5% to +1.5%2 1/2"Lower1.46"€276.03
PG2512LBottom2 1/2"Stem MountHydraulics-1.5% to +1.5%2 1/2"Lower1.46"€276.03
QG4088LBottom4"Stem MountHydraulics-1% to +1%4"Lower1.15"€527.16
RG2535LBottom2 1/2"Stem MountHydraulics-1.5% to +1.5%2 1/2"Lower1.46"€248.66
SG4039LBottom4"Lower MountGeneral Purpose-1% to +1%4"Lower1.93"€665.96
TG2537RCenter Back2 1/2"Rear MountHydraulics-1.5% to +1.5%2 1/2"Back1.46"€384.44
UG2534RCenter Back2 1/2"Rear MountHydraulics-1.5% to +1.5%2 1/2"Back1.46"€280.98
VG2531RCenter Back2 1/2"Rear MountHydraulics-1.5% to +1.5%2 1/2"Back1.46"€280.98
ENERPAC -

H Series Hydraulic Pressure Gauges

StyleModelMPNPrice (ex. VAT)
AH4049LH4049L€354.32
BH4071LH4071L€563.78
ENERPAC -

GP Series Pressure Gauges

StyleModelMounting TypeApplicationCase ColorAccuracyBlowout Safety BackSmallest GraduationMax. Operating PressurePressure Range TypePrice (ex. VAT)
AGP10SLower MountGeneral PurposeSilver-1% to +1%Yes100 psi10000 psiPressure€863.26
BGP15SStem MountHydraulicsMetallic-1% to +1%No200 psi15000 psiPressure€1,052.39
ENERPAC -

GF Series Hydraulic Pressure Gauges

StyleModelAccuracyLens MaterialConnection LocationGauge TypeForceSecondary Scale UnitsMounting TypePressure Range TypePrice (ex. VAT)
AGF120P--------€734.12
BGF200P--------€527.31
CGF230P--------€527.31
DGF835P--------€527.31
EGF871P--------€527.31
FGF5P-1% to +1%Safety GlassLowerGeneral Purpose0 lbs. to 10000 lbs.Lbs, Ton.Stem MountPressure€839.40
GGF10P-1% to +1%GlassLowerLiquid Filled0 lbs. to 22200 lbs.Lbs, Ton.Stem MountPressure€791.78
HGF510P-1% to +1%GlassLowerLiquid Filled-Ton.Stem MountPressure€901.35
IGF20P0.01%GlassLowerLiquid Filled0 lbs. to 51500 lbs.-Stem Mount-€797.15
JGF50P1%GlassBottom-0 lbs. to 10000 lbs.-Stem Mount-€797.15
KGF813P1%GlassBottom---Stem Mount-€843.24

We are here to help!

Looking for a part not listed here?