Pressure And Vacuum Gauges

Filter

Pressure And Vacuum Gauges

Pressure and vacuum gauges allow monitoring the pressure of air and noncorrosive fluids in filters, pumps, regulators and compressors. Raptor Supplies offers a wide range of pressure and vacuum gauges from brands like Ashcroft, Pic Gauges, Winters and Duro. Pressure gauges are used to measure contained pressures up to 800 psi and vacuum gauges are used to measure pressures lower than the atmospheric pressure (set as the zero point) in negative values. Ashcroft pressure gauges feature a modular design, with some models based on the proven capsule measuring system suitable for low pressure applications. They also have other notable features like zero adjustment in front, special connection location on request and low scale capabilities. Enerpac pressure gauges measure pressure to ensure that the vacuum systems are working properly. These gauges feature stainless steel cases which provide excellent corrosion resistance and are calibrated with dual scales to measure pressure in both psi & bar. They have excellent readability with a clear gauge face and all pressure sensing parts are sealed & dampened with glycerine for added durability. These pressure gauges also include a safety blow-out disk and pressure equalising membrane to prevent excessive pressure.

We are here to help!

Looking for a part not listed here?