ASHCROFT Pressure And/or Vacuum Transducers

Suitable for transmitting measured vacuum / pressure differentials for gaseous / liquid media in ventilation & air conditioning applications. Selected models feature integrated digital display for real-time values. Variants available in pressure ratings ranging from 10 to 75000 psi

Filter

ASHCROFT -

Sanitary Pressure Transducer

Pressure / vacuum transducersare ideal for measuring vacuum, air or fluid pressure in fluid management, aerospace and automotive applications. They are available in various configurations and designs like digital pressure gauges, differential pressure transmitters, electronic pressure transducers and pressure transducer switches.
Ashcroft supplies a large assortment of pressure measurement instrument configurations to handle most installation & application requirements. Ashcroft pressure transmitters and transducers are ideal for pressure sensing in applications having harsh installation demands like high or low temperatures and superior shock & vibration resistance.
Ashcroft KS sanitary pressure transducers are the type of pressure transducers used in sanitary applications. They combine Ashcroft's thin-film technology with diaphragm seal expertise for calculating pressure ranging from 0 to 300 psi. These sanitary pressure transducers feature 316 stainless steel welded construction, providing corrosion resistance and durability in extreme temperatures. They feature electropolished 316 SS diaphragm with 1.5 / 2 inch Tri-Clamp process connection for +/-1% pressure sensing accuracy. They are offered in 2 types of outputs, namely F2 type shielded cable and Hirschmann type connector output for sending output signals.
Choose from a wide range of these sanitary pressure transducers, available in maximum pressure ratings ranging from 60 to 600 psi. We also offer Ashcroft pressure switchesfor controlling pressure, shutdown & alarm operations.

StyleModelElectrical ConnectionPower RequiredOutputNumber Of WiresHousing MaterialOperating Temp.AccuracyPrice (ex. VAT)
AKS7S1515HM200#DIN10-36V DC1-5V DC-Stainless Steel-20°F to +180°F-1% to +1%€895.89
AKS7S1542HM30#DIN9-36V DC-2Stainless Steel-20°F to +180°F-1% to +1%€903.14
AKS7S1542HM200#DIN9-36V DC-2Stainless Steel-20°F to +180°F-1% to +1%€903.14
BKS7S2042HM30#DIN9-36V DC-2Stainless Steel-20°F to +180°F-1% to +1%€954.17
BKS7S2042HM200#DIN9-36V DC--Stainless Steel-20°F to +180°F-1% to +1%€954.17
BKS7S2015HM30#&VACDIN10-36V DC1-5V DC-Stainless Steel-20°F to +180°F-1% to +1%€895.89
BKS7S2015HM200#DIN10-36V DC1-5V DC-Stainless Steel-20°F to +180°F-1% to +1%€895.89
BKS7S2015HM60#DIN10-36V DC1-5V DC3Stainless Steel-20°F to +180°F-1% to +1%€895.89
AKS7S1515HM30#&VACDIN10-36V DC1-5V DC-Stainless Steel-20°F to +180°F-1% to +1%€895.89
AKS7S1515HM100#DIN10-36V DC1-5V DC-Stainless Steel-20°F to +180°F-1% to +1%€895.89
AKS7S1515HM60#DIN10-36V DC1-5V DC-Stainless Steel-20°F to +180°F-1% to +1%€895.89
AKS7S1515HM300#DIN10-36V DC1-5V DC3Stainless Steel-20°F to +180°F-1% to +1%€895.89
BKS7S2042HM300#DIN9-36V DC--Stainless Steel-20°F to +180°F-1% to +1%€954.17
BKS7S2015HM30#DIN10-36V DC1-5V DC-Stainless Steel-20°F to +180°F-1% to +1%€895.89
BKS7S2015HM100#DIN10-36V DC1-5V DC-Stainless Steel-20°F to +180°F-1% to +1%€895.89
BKS7S2015HM300#DIN10-36V DC1-5V DC3Stainless Steel-20°F to +180°F-1% to +1%€895.89
BKS7S2042HM100#DIN9-36V DC-2Stainless Steel-20°F to +180°F-1% to +1%€954.17
AKS7S1542HM30#&VACDIN9-36V DC--Stainless Steel-20°F to +180°F-1% to +1%€903.14
AKS7S1542HM100#DIN9-36V DC-2Stainless Steel-20°F to +180°F-1% to +1%€903.14
BKS7S2042HM60#DIN9-36V DC-2Stainless Steel-20°F to +180°F-1% to +1%€954.17
AKS7S1542HM300#DIN9-36V DC--Stainless Steel-20°F to +180°F-1% to +1%€903.14
AKS7S1542HM60#DIN9-36V DC--Stainless Steel-20°F to +180°F-1% to +1%€903.14
BKS7S2042HM30#&VACDIN9-36V DC--Stainless Steel-20°F to +180°F-1% to +1%€954.17
AKS7S1515HM30#DIN10-36V DC1-5V DC-Stainless Steel-20°F to +180°F-1% to +1%€895.89
CKS7S2015F2100#Shielded Cable10-36V DC1-5V DC-Stainless Steel-20°F to +180°F-€911.58
ASHCROFT -

Pressure Transducer

StyleModelNumber Of WiresPower RequiredOperating Temp.AccuracyHousing MaterialWetted MaterialsOutputElectrical ConnectionPrice (ex. VAT)
ACX8MB242P1IW212-36V DC0°F to +160°F-0.8% to +0.8%-Brass4-20 mATerminal Board€235.86
ACX8MB242P5IW212-36V DC0°F to +160°F-0.8% to +0.8%-Brass4-20 mATerminal Board€251.88
BT27M0242EW100#GXCY29-36V DC-40°F to +257°F-0.25% to +0.25%NylonStainless Steel4-20 mA-€366.27
BT27M0242EW200#GXCY29-36V DC-40°F to +257°F-0.25% to +0.25%NylonStainless Steel4-20 mA-€366.27
BT27M0242EW300#GXCY29-36V DC-40°F to +257°F-0.25% to +0.25%NylonStainless Steel4-20 mA-€366.27
BT27M0242EW500#GXCY29-36V DC-40°F to +257°F-0.25% to +0.25%NylonStainless Steel4-20 mA-€366.27
BT27M0242EW1000#GXCY29-36V DC-40°F to +257°F-0.25% to +0.25%NylonStainless Steel4-20 mA-€366.27
BT27M0242EW3000#GXCY29-36V DC-40°F to +257°F-0.25% to +0.25%NylonStainless Steel4-20 mA-€366.27
BT27M0242EW5000#GXCY29-36V DC-40°F to +257°F-0.25% to +0.25%NylonStainless Steel4-20 mA-€366.27
ACX8MB2425IW212-36V DC0°F to +160°F-0.8% to +0.8%-Brass4-20 mATerminal Board€251.88
ACX8MB2421IW212-36V DC0°F to +160°F-0.8% to +0.8%-Brass4-20 mATerminal Board€251.88
CG17MEK42CD200#29-36V DC-40°F to +257°F-0.5% to +0.5%-Stainless Steel--€290.18
DG17M0242DOVAC/30#29-36V DC-40°F to +257°F-0.5% to +0.5%20% Glass Reinforced NylonStainless Steel--€290.22
EG17M0142F23000#29-36V DC-40°F to +257°F-0.5% to +0.5%20% Glass Reinforced NylonStainless Steel-Shielded Cable€301.08
FG17MEK42F2VAC/30#29-36V DC-40°F to +257°F-0.5% to +0.5%20% Glass Reinforced NylonStainless Steel-Shielded Cable€306.08
FG17MEK42F2100#29-36V DC-40°F to +257°F-0.5% to +0.5%20% Glass Reinforced NylonStainless Steel-Shielded Cable€306.08
FG17MEK42F2300#29-36V DC-40°F to +257°F-0.5% to +0.5%20% Glass Reinforced NylonStainless Steel-Shielded Cable€306.08
FG17MEK42F23000#29-36V DC-40°F to +257°F-0.5% to +0.5%20% Glass Reinforced NylonStainless Steel-Shielded Cable€306.08
FG17MEK42F27500#29-36V DC-40°F to +257°F-0.5% to +0.5%20% Glass Reinforced NylonStainless Steel-Shielded Cable€306.08
GK17MO242C1300#XFM29-36V DC-20°F to +180°F-Stainless Steel---€657.32
BT27M0242EW60#GXCY29-36V DC-40°F to +257°F-0.25% to +0.25%NylonStainless Steel4-20 mA-€366.27
CG17MEK42CD500#29-36V DC-40°F to +257°F-0.5% to +0.5%20% Glass Reinforced NylonStainless Steel--€290.18
HG17M0142CD7500#29-36V DC-40°F to +257°F-0.5% to +0.5%20% Glass Reinforced NylonStainless Steel--€290.22
IG17M0242F21000#29-36V DC-40°F to +257°F-0.5% to +0.5%20% Glass Reinforced NylonStainless Steel-Shielded Cable€301.08
JG17MEK42M17500#29-36V DC-40°F to +257°F-0.5% to +0.5%20% Glass Reinforced NylonStainless Steel-Mini- Din€290.23
StyleModelOutputNumber Of WiresHousing MaterialPower RequiredWetted MaterialsOperating Temp.AccuracyPrice (ex. VAT)
AG17M0115DO60#1-5V DC320% Glass Reinforced Nylon9-36V DCStainless Steel-40°F to +257°F-0.5% to +0.5%€287.13
AG17M0115DO300#1-5V DC320% Glass Reinforced Nylon9-36V DCStainless Steel-40°F to +257°F-0.5% to +0.5%€287.13
ASHCROFT -

Intrinsically Safe Transducer

StyleModelAccuracyPower RequiredOperating Temp.Housing MaterialNumber Of WiresPrice (ex. VAT)
AA4SBM0442D0500#-12-30V DC-40°F to +257°FStainless Steel-€737.03
BA4SBF0442D03000#-12-30V DC-40°F to +257°FStainless Steel-€723.47
CA4SBF0242D060#-0.3% to +0.3%12-30V DC-40°F to +257°FStainless Steel-€745.26
CA4SBF0242D030#-0.3% to +0.3%12-30V DC-40°F to +257°FStainless Steel-€745.26
DA4SBM0242D05#-0.5% to +0.5%12-30V DC-40°F to +257°FStainless Steel2€723.47
DA4SBM0242D0300#-0.5% to +0.5%12-30V DC-40°F to +257°FStainless Steel2€723.47
AA4SBM0442D05000#-0.5% to +0.5%12-30V DC-40°F to +257°FStainless Steel2€737.03
CA4SBF0242D05000#-0.5% to +0.5%12-30V DC-40°F to +257°F--€745.26
DA4SBMO242DO15#-0.5% to +0.5%12-30V DC-40°F to +257°FStainless Steel-€723.47
DA4SBM0242D0100#-0.5% to +0.5%12-30V DC-40°F to +257°FStainless Steel2€723.47
CA4SBF0242D0100#-0.5% to +0.5%12-30V DC-40°F to +257°FStainless Steel-€745.26
DA4SBM0242D060#-0.5% to +0.5%12-30V DC-40°F to +257°FStainless Steel2€723.47
BA4SBF0442D0100#-0.5% to +0.5%12-30V DC-40°F to +257°FStainless Steel-€723.47
BA4SBF0442D0200#-0.5% to +0.5%12-30V DC-40°F to +257°FStainless Steel-€723.47
DA4SBM0242D0500#-0.5% to +0.5%12-30V DC-40°F to +257°FStainless Steel2€723.47
AA4SBM0442D05#-0.5% to +0.5%12-30V DC-40°F to +257°FStainless Steel-€737.03
BA4SBF0442D05#-0.5% to +0.5%12-30V DC-40°F to +257°FStainless Steel2€723.47
AA4SBM0442D030#-0.5% to +0.5%12-30V DC-40°F to +257°FStainless Steel-€737.03
AA4SBM0442D0300#-0.5% to +0.5%12-30V DC-40°F to +257°FStainless Steel-€737.03
CA4SBF0242D0300#-0.5% to +0.5%12-30V DC-40°F to +257°FStainless Steel-€745.26
BA4SBF0442D05000#-0.5% to +0.5%12-30V DC-40°F to +257°FStainless Steel-€723.47
BA4SBF0442D015#&VAC-0.5% to +0.5%12-30V DC-40°F to +257°FStainless Steel-€723.47
BA4SBF0442D0500#-0.5% to +0.5%12-30V DC-40°F to +257°FStainless Steel-€723.47
BA4SBF0442D060#-0.5% to +0.5%12-30V DC-40°F to +257°FStainless Steel-€723.47
AA4SBM0442D060#-0.5% to +0.5%12-30V DC-40°F to +257°FStainless Steel-€737.03
StyleModelOperating Temp.Pressure RangeElectrical ConnectionNumber Of WiresHousing MaterialPower RequiredPrice (ex. VAT)
AGC527F0242CD40IW+14°F to +140°F0 in. wc to 40 in. wc-2Aluminum12-32V DC€1,526.41
AGC527F0242CD200IW+14°F to +140°F0 in. wc to 200 in. wc-2Aluminum12-32V DC€1,526.41
AGC527F0242CD4IW+14°F to +140°F0 in. wc to 4 in. wc-2Aluminum12-32V DC€1,526.41
AGC527F0242CD8IW14°F to 140°F0 in. wc to 8 in. wcScrew Terminals2Aluminum12-32V DC€1,526.41
AGC527F0242CD8IWL14°F to 140°F-Screw Terminals2Aluminum12-32V DC€1,526.41
AGC527F0242CD40IWL14°F to 140°F-Screw Terminals2Aluminum12-32V DC€1,526.41
StyleModelHousing MaterialPower RequiredOperating Temp.Number Of WiresPrice (ex. VAT)
AGC357MO2L41EW50#GAluminum16-36V DC-4°F to +158°F4€704.51
AGC357MO2L41EW5000#GAluminum16-36V DC-4°F to +158°F4€704.51
AGC357MO2L41EW1500#GAluminum16-36V DC-4°F to +158°F-€704.51
AGC357MO2L41EW300#GAluminum16-36V DC-4°F to +158°F4€704.51
AGC357MO2L41EW150#GAluminum16-36V DC-4°F to +158°F4€704.51
AGC357MO2L41EW100#GAluminum16-36V DC-4°F to +158°F4€704.51
AGC357MO2L41EW7500#GAluminum16-36V DC-4°F to +158°F4€704.51
AGC357MO2L41EW500#GAluminum16-36V DC-4°F to +158°F4€704.51
AGC357MO2L41EW1000#GAluminum16-36V DC-4°F to +158°F-€704.51
AGC357MO2L41EW3000#GAluminum16-36V DC-4°F to +158°F4€704.51
StyleModelNumber Of WiresHousing MaterialPower RequiredOperating Temp.Price (ex. VAT)
AGC517F0242CD1000#G2Aluminum12-32V DC+14°F to +140°F€954.25
AGC517F0242CD3000#G2Aluminum12-32V DC+14°F to +140°F€954.25
AGC517F0242CD15#&vacG2Aluminum12-32V DC+14°F to +140°F€954.25
AGC517F0242CD300#G2Aluminum12-32V DC+14°F to +140°F€954.25
AGC517F0242CD150#G2Aluminum12-32V DC+14°F to +140°F€954.25
AGC517F0242CD100#G2Aluminum12-32V DC+14°F to +140°F€954.25
AGC517F0242CD5000#G2Aluminum12-32V DC+14°F to +140°F€954.25
AGC517F0242CD50#G2Aluminum12-32V DC+14°F to +140°F€954.25
ASHCROFT -

Explosion Proof Pressure Transducer

StyleModelPower RequiredAccuracyNema RatingNumber Of WiresHousing MaterialOperating Temp.OutputPrice (ex. VAT)
AA2XBM0215C2500#G10-36V DC-0.5% to +0.5%-3Stainless Steel-40°F to +257°F1-5V DC€812.23
AA2XBM0215C25000#G10-36V DC-0.5% to +0.5%-3Stainless Steel-40°F to +257°F1-5V DC€812.23
BA2XBF0215C25#G10-36V DC-0.5% to +0.5%NEMA 4X, NEMA 7, NEMA 9-Stainless Steel-40°F to +257°F1-5V DC€827.45
BA2XBF0215C2200#G10-36V DC-0.5% to +0.5%-3Stainless Steel-40°F to +257°F1-5V DC€827.45
CA2XBM0415C25#G10-36V DC-0.5% to +0.5%NEMA 4X, NEMA 7, NEMA 9-Stainless Steel-40°F to +257°F1-5V DC€812.23
CA2XBM0415C2200#G10-36V DC-0.5% to +0.5%NEMA 4X, NEMA 7, NEMA 9-Stainless Steel-40°F to +257°F1-5V DC€812.23
AA2XBM0215C25#G10-36V DC-0.5% to +0.5%-3Stainless Steel-40°F to +257°F1-5V DC€812.23
AA2XBM0215C2200#G10-36V DC-0.5% to +0.5%NEMA 4X, NEMA 7, NEMA 9-Stainless Steel-40°F to +257°F1-5V DC€812.23
DA2XBF0415C2100#G10-36V DC-0.3% to +0.3%NEMA 7 AND 9-Stainless Steel-40°F to +257°F1-5V DC€812.23
DA2XBF0415C25000#G10-36V DC-0.5% to +0.5%-3Stainless Steel-40°F to +257°F1-5V DC€812.23
BA2XBF0215C2100#G10-36V DC-0.5% to +0.5%NEMA 4X, NEMA 7, NEMA 9-Stainless Steel-40°F to +257°F1-5V DC€827.45
BA2XBF0215C25000#G10-36V DC-0.5% to +0.5%-3Stainless Steel-40°F to +257°F1-5V DC€827.45
CA2XBM0415C2100#G10-36V DC-0.5% to +0.5%-3Stainless Steel-40°F to +257°F1-5V DC€812.23
CA2XBM0415C25000#G10-36V DC-0.5% to +0.5%-3Stainless Steel-40°F to +257°F1-5V DC€812.23
AA2XBM0215C2100#G10-36V DC-0.5% to +0.5%NEMA 4X, NEMA 7, NEMA 9-Stainless Steel-40°F to +257°F1-5V DC€812.23
DA2XBF0415C260#G10-36V DC-0.5% to +0.5%NEMA 4X, NEMA 7, NEMA 9-Stainless Steel-40°F to +257°F1-5V DC€812.23
DA2XBF0415C25#G10-36V DC-0.5% to +0.5%NEMA 4X, NEMA 7, NEMA 9-Stainless Steel-40°F to +257°F1-5V DC€812.23
DA2XBF0415C23000#G10-36V DC-0.3% to +0.3%NEMA 7 AND 9-Stainless Steel-40°F to +257°F1-5V DC€812.23
BA2XBF0215C260#G10-36V DC-0.5% to +0.5%NEMA 4X, NEMA 7, NEMA 9-Stainless Steel-40°F to +257°F1-5V DC€827.45
BA2XBF0215C23000#G10-36V DC-0.5% to +0.5%NEMA 4X, NEMA 7, NEMA 9-Stainless Steel-40°F to +257°F1-5V DC€827.45
CA2XBM0415C260#G10-36V DC-0.5% to +0.5%NEMA 4X, NEMA 7, NEMA 9-Stainless Steel-40°F to +257°F1-5V DC€812.23
CA2XBM0415C23000#G10-36V DC-0.5% to +0.5%NEMA 4X, NEMA 7, NEMA 9-Stainless Steel-40°F to +257°F1-5V DC€812.23
AA2XBM0215C260#G10-36V DC-0.5% to +0.5%NEMA 4X, NEMA 7, NEMA 9-Stainless Steel-40°F to +257°F1-5V DC€812.23
DA2XBF0415C215#G10-36V DC-0.5% to +0.5%NEMA 4X, NEMA 7, NEMA 9-Stainless Steel-40°F to +257°F1-5V DC€812.23
DA2XBF0415C2500#G10-36V DC-NEMA 4X, NEMA 7, NEMA 9-Stainless Steel-40°F to +257°F1-5V DC€812.23

We are here to help!

Looking for a part not listed here?