Precision Metering Lubrication Pumps

Filter

Precision metering lubrication pumps are used in machines and equipment to supply a consistent level of lubrication for critical components like bearings, slides, gears, and chains to avoid...Read more

LUBE -

Air Precision Metering Pump Feed

StyleModelNumber Of FeedsLubrication TypeOperationOutputOverall DepthOverall HeightOverall WidthAir Inlet PressurePrice (ex. VAT)
APMP100-011Grease Or OilAir Operated0 cu. in. to 012 cu. in.1"4.1"1 1/2"25 psi to 125 psi€549.15
APMP100-022Grease Or OilAir Operated0 cu. in. to 012 cu. in.1"4.1"1 1/2"-€1,121.62
BPMP100-044Grease Or OilAir Operated0 cu. in. to 012 cu. in.1"4.1"1 1/2"25 psi to 125 psi€1,905.59
LUBE -

Grease Lubrication System Feed

StyleModelMounting TypeNumber Of FeedsOverall DepthOverall HeightOverall WidthLubrication TypeOutputAir Inlet PressurePrice (ex. VAT)
APMP530-04Nema Box46 14/25"19 4/5"9"Grease0 cu. in. to 012 cu. in.25 psi to 125 psi€4,159.92
BPMP350-06Nema Panel67"14 4/5"12.9"Grease0 cu. in. to 012 cu. in.-€4,317.54
LUBE -

Oil Lubrication System

StyleModelMounting TypeReservoir CapacityNumber Of FeedsOverall DepthOverall HeightOverall WidthLubrication TypeAir Inlet PressurePrice (ex. VAT)
APMP540-04Nema Box1 qt46.4"18"9"Oil25 psi to 125 psi€3,946.76
BPMP360-08Nema Panel0.5 gal.86"12 4/5"10.9"Oil25 psi to 125 psi€4,891.04
TRICO -

PE-70 Series Automatic Lubricators

StyleModelOutput VolumeBore Dia.Direction Of OutputOutput PowerPowerReservoir Material
APE-7008150 cc/min.0.667 mmLeft25 W56 WMetal
RFQ
BPE-7006150 cc/min.0.667 mmLeft25 W56 W-
RFQ
TRICO -

Piston Pumps

StyleModelMPN
APE-6003-L-220PE-6003-L-220
RFQ
APE-6003-R-220PE-6003-R-220
RFQ
APE-6004-L-220PE-6004-L-220
RFQ
APE-6004-R-220PE-6004-R-220
RFQ
APE-6006-L-220PE-6006-L-220
RFQ
APE-6006-R-220PE-6006-R-220
RFQ
APE-7006-220PE-7006-220
RFQ
APE-7008-220PE-7008-220
RFQ
APE-8008-220PE-8008-220
RFQ
StyleModelMPN
AOPD-110OPD-110
RFQ
AOPD-116OPD-116
RFQ
AOPD-120OPD-120
RFQ
AOPD-130OPD-130
RFQ
AOPD-140OPD-140
RFQ
AOPD-150OPD-150
RFQ
AOPD-210OPD-210
RFQ
AOPD-216OPD-216
RFQ
AOPD-220OPD-220
RFQ
AOPD-230OPD-230
RFQ
AOPD-240OPD-240
RFQ
AOPD-250OPD-250
RFQ
AOPD-310OPD-310
RFQ
AOPD-316OPD-316
RFQ
AOPD-320OPD-320
RFQ
AOPD-330OPD-330
RFQ
AOPD-340OPD-340
RFQ
AOPD-350OPD-350
RFQ
AOPD-410OPD-410
RFQ
AOPD-416OPD-416
RFQ
AOPD-420OPD-420
RFQ
AOPD-430OPD-430
RFQ
AOPD-440OPD-440
RFQ
AOPD-450OPD-450
RFQ
AOPD-510OPD-510
RFQ
TRICO -

PE-60 Series Automatic Lubricators

StyleModelDirection Of OutputReservoir MaterialOutput VolumeBore Dia.Output PowerPower
APE-6004-LLeft-150 cc/min.0.667 mm10 W100 W
RFQ
BPE-6006-LLeft-150 cc/min.0.667 mm10 W100 W
RFQ
CPE-6003-LLeftPlastic150 cc/min.0.667 mm10 W100 W
RFQ
CPE-6003-RRightPlastic150 cc/min.0.667 mm10 W-
RFQ
APE-6004-RRight-150 cc/min.0.667 mm10 W-
RFQ
BPE-6006-RRightMetal150 cc/min.0.667 mm10 W100 W
RFQ
TRICO -

Piston Oil Lubrication System, 8 L Capacity, Metal, Left

ModelItemPrice (ex. VAT)
PE-8008CD6VGM-
RFQ

Frequently Asked Questions

How to prime these precision metering pumps?

  • To prime the pump, open the output line and slowly open the air supply valve until the pump starts.
  • Let the pump cycle very slowly until all the air is pushed out of the lines and material fills up the pump and lines.
  • Shut off the output line (material shut-off valve) and let the pump stall against pressure.

What is the advantage of elastomer (Buna-N / Viton) sealing in this pump?

The grease pump comes with an elastomer seal to keep contaminants out and protect internal components from damage.

What is the meaning of 'self-priming'?

Self-priming is needed when the pump is located below the level of the liquid and ready to be pumped. The gravity and air pressure in the pump keep it constantly filled with liquid while evacuating any air to ensure smooth operation for a continuous period.

We are here to help!

Looking for a part not listed here?