MONARCH Power Unit

Filter

MONARCH -

Hydraulic Power Unit

StyleModelNominal FlowMax. PressureReservoir CapacityVoltageOverall WidthOverall LengthOverall HeightMounting PositionPrice (ex. VAT)
AT92C405C93F0-01-2500 psi15 gal.208-230/460V AC15"20"35"Vertical€4,157.27
BT92C355C93F0-01-1500 psi15 gal.208-230/460V AC15"20"35"Vertical€3,709.86
CT94C405C93F0-01---208-230/460V AC--35"Vertical€4,148.44
DM-4504-01590.5 GPM3000 psi-115/208-230V AC10 29/32"27 3/32"8 15/16"Horizontal€1,047.79
EM-4504-01580.5 GPM-1.6 gal.-10 29/32"26 3/32"8 15/16"-€970.95
FM-4505-01491 GPM3000 psi5 gal.-12 1/4"14"26 31/32"Vertical€2,175.69
EM-4504-01631 GPM1500 psi1.6 gal.-9 3/32"27 3/32"8 15/16"Horizontal€993.97
GM-4504-01601 GPM1500 psi1.6 gal.115/208-230V AC10 29/32"27 3/32"8 15/16"Horizontal€1,067.63
HM-4505-01501 GPM1500 psi5 gal.-12 1/4"14"25 15/32"Vertical€1,857.72
EM-4504-01611.4 GPM--115/208-230V AC10 29/32"27 3/32"8 15/16"-€1,077.60
IM-4505-01511.4 GPM2000 psi5 gal.-12 1/4"14"26.969"Vertical€2,214.79
JT1VA355C02F1-011.5 GPM2500 psi-208-230/460V AC17"20"30"Vertical€4,000.53
EM-4504-01621.9 GPM-1.6 gal.115/208-230V AC10 29/32"27 3/32"8 15/16"Horizontal€1,107.29
EM-4504-01641.9 GPM750 psi1.6 gal.-9 3/32"27 3/32"8 15/16"Horizontal€996.81
KM-4505-01521.9 GPM1500 psi5 gal.-12 1/4"14"25 31/32"Vertical€1,958.36
LB-3530-01042 GPM-1 gal.-8 11/32"18 1/32"7 13/32"Horizontal/Vertical€1,065.51
MM-4509-02172 GPM2400 psi3.8 gal.-10 5/32"38 3/16"12 3/16"Vertical€1,246.03
NM-3593-01642 GPM3000 psi0.5 gal.-6 7/32"22 3/8"9 21/32"Horizontal/Vertical€1,503.67
OM-4504-01652 GPM1500 psi1.6 gal.-9 3/32"27 3/32"8 15/16"Horizontal€1,030.83
PT56C405R02S0-012.3 GPM3000 psi15 gal.208-230/460V AC17"20"35"Vertical€3,192.20
QM-3504-02392.5 GPM3000 psi1 gal.-7 1/8"18 3/8"7 1/2"Horizontal/Vertical€596.74
RM-3519-04202.5 GPM3000 psi0.6 gal.-7 1/2"16 3/8"7 1/2"Horizontal/Vertical€698.40
SM-3326-02182.5 GPM3000 psi--5 7/16"10 29/32"7 9/16"-€536.32
TM-3554-01572.5 GPM3000 psi1 gal.-8 1/8"18 3/8"-Horizontal/Vertical€860.59
UM-3519-04192.5 GPM3000 psi--7 1/2"-7 1/2"Horizontal/Vertical€761.67
MONARCH -

Reservoirs

StyleModelReservoir CapacityHeightLengthWidthReservoir Dia.Tank MaterialTank ShapeUseable CapacityPrice (ex. VAT)
A500206423785--------€476.81
B500206414184--------€128.78
C500205523786--------€143.43
D500205523790--------€145.29
E500205523793--------€187.27
F500205523788--------€526.28
G500206414189--------€170.23
H500205523792--------€153.46
I500206414185--------€132.11
J500206414168--------€142.49
K500206419384--------€138.72
L500205523791--------€141.66
M5002064060421 gal.6"9"6"6"SteelRound174 cu. in.€206.66
N5002064060721.75 gal.6"13 1/2"6"6"SteelRound346 cu. in.€245.14
O5002064141882.5 gal.6 3/4"20"6 3/4"6 3/4"PlasticRectangle619.39 cu. in.€207.48
P5002064060762.9 gal.6 1/4"15"7 1/4"7 1/4"SteelRectangle577 cu. in.€499.34
Q5002064068642.9 gal.6 1/4"15"7 1/4"7 1/4"SteelRectangle577 cu. in.€394.71
R5002064141703.13 gal.6 3/4"26"6 3/4"6 3/4"PlasticRectangle577 cu. in.€225.14
S5002064142244 gal.10"18"9"10"PlasticRectangle924 cu. in.€147.75
T5002064142494.5 gal.10 1/4"10"10 1/4"10 1/4"SteelSquare924 cu. in.€506.11

We are here to help!

Looking for a part not listed here?