SQUARE D Power Distribution Blocks

Filter

SQUARE D -

Distribution Block AC

StyleModelNumber Of PolesSecondary Wire Range (awg)WidthLengthDepthSecondary Wire Size RangeMounting TypeAmpsPrice (ex. VAT)
A9080LBA26310126 AWG to 350 mcm1.94"3.38"2.61"6 AWG to 350 mcmSurface Mount310A€117.94
B9080LBA363106314 AWG to 2 AWG5"13.1"2.61"14 AWG to 2 AWG--€172.62
C9080LBA364108314 AWG to 2 AWG6"13"3 4/25"14 AWG to 2 AWG--€227.03
SQUARE D -

Distribution Block: 2 Pole

StyleModelLengthSecondary Wire Size RangeWidthSecondary Wire Range (awg)DepthNumber Of PolesPrimary Wire RangePrice (ex. VAT)
A9080LBA2621042 22/25"14 AWG to 4 AWG2.78"14 AWG to 4 AWG-2-€65.23
B9080LBA2621012 22/25"14 AWG to 2/0 AWG1.94"--2-€31.42
C9080LBA2611042.29"14 AWG to 10 AWG-14 AWG to 10 AWG1.53"2-€49.09
D9080LBA2631064"10 AWG to 2 AWG3.47"10 AWG to 2 AWG2.61"2-€134.07
E9080LBC2632064"14 AWG to 4 AWG3.47"14 AWG to 4 AWG2.61"2-€267.10
F9080LBA26520215 1/2"4 AWG to 500 mcm5.85"4 AWG to 500 mcm3 3/25"24 AWG to 500 mcm€294.65
G9080LBA2652085 1/2"10 AWG to 2/0 AWG5.85"-3 3/25"24 AWG to 500 mcm€265.24
SQUARE D -

Distribution Block: 3 Pole

StyleModelLengthSecondary Wire Size RangeWidthSecondary Wire Range (awg)DepthNumber Of PolesPrimary Wire RangePrice (ex. VAT)
A9080LBA3621012 22/25"14 AWG to 2/0 AWG2 3/4"--3-€40.99
B9080LBA3621042 22/25"14 AWG to 4 AWG2 3/4"14 AWG to 4 AWG-3-€96.25
B9080LBA3611012.29"10 AWG to 2 AWG2.03"10 AWG to 2 AWG-3-€31.30
C9080LBA3611042.29"18 AWG to 10 AWG2.03"18 AWG to 10 AWG1.53"3-€81.76
D9080LBA36520215 1/2"4 AWG to 500 mcm8.54"4 AWG to 500 mcm3 3/25"34 AWG to 500 mcm€348.52
E9080LBA3652125 1/2"10 AWG to 4 AWG8.54"10 AWG to 4 AWG3 3/25"34 AWG to 500 mcm€364.94
F9080LBC3652085 1/2"6 AWG to 2/0 AWG8.54"-3 3/25"3-€778.00
G9080LBA3621065.37"10 AWG to 4 AWG-10 AWG to 4 AWG-3-€195.62
SQUARE D -

Distribution Block: 1 Pole

StyleModelWidthLengthSecondary Wire Size RangeSecondary Wire Range (awg)DepthNumber Of PolesPrimary Wire RangePrice (ex. VAT)
A9080LBA1621011.13"2 22/25"6 AWG to 2/0 AWG--1-€15.31
B9080LBA1621041.13"2 22/25"14 AWG to 4 AWG14 AWG to 4 AWG-1-€43.20
C9080LBA1631061.94"4"14 AWG to 2 AWG14 AWG to 2 AWG2.61"1-€82.86
D9080LBC1632061.94"4"14 AWG to 4 AWG14 AWG to 4 AWG2.61"1-€194.11
E9080LBA1652123.17"5 1/2"14 AWG to 4 AWG14 AWG to 4 AWG3 3/25"14 AWG to 500 mcm€188.30
F9080LBC1652083.17"5 1/2"6 AWG to 2/0 AWG-3 3/25"1-€445.41
G9080LBA16110419/25"2.29"18 AWG to 10 AWG18 AWG to 10 AWG1.53"1-€37.53
SQUARE D -

Power Distribution Block

StyleModelNumber Of PolesFor Conductor MaterialLine Connections/poleLoad Connections/poleFor Maximum Load Wire SizeMax. Operating Temp.DesignFor Maximum Line Wire SizePrice (ex. VAT)
A9080LBC362104--------€357.63
B9080LBC365212--------€769.35
B9080LBC165212---------
RFQ
B9080LBC363101--------€325.29
CNSYEBCP136181Copper182 AWG257°FFinger Safe3/0 AWG, 400 kcmil-
RFQ
DNSYEBCD126111Copper113/0 AWG257°FFinger Safe-€111.76
B9080LBA1631011Aluminum, Copper11350 kcmil302°FOpen350 kcmil€73.96
ENSYEBAP276221Aluminum, Copper22500 kcmil257°F-500 kcmil€282.98
FNSYEBAD116111Copper112 AWG257°FFinger Safe-€36.06
GNSYEBAD126111Aluminum, Copper113/0 AWG257°FFinger Safe-€48.07
H9080LBA1652021Aluminum, Copper22350 kcmil302°FOpen350 kcmil€136.49
I9080LBA1641081Aluminum, Copper182 AWG-Open400 kcmil€107.67
JNSYEBAD136181Aluminum, Copper182 AWG257°FFinger Safe3/0 AWG, 400 kcmil€178.89
KNSYEBCP276281Copper282/0 AWG257°FFinger Safe500 kcmil-
RFQ
LNSYEBCD126141Copper142 AWG257°F--€205.77
MNSYEBAP136181Aluminum, Copper182 AWG257°F-3/0 AWG, 400 kcmil€181.08
NNSYEBAD116141Copper1410 AWG257°FFinger Safe-€51.48
ONSYEBAD126141Aluminum, Copper142 AWG257°FFinger Safe-€84.26
P9080LBA2652022Aluminum, Copper22350 kcmil-Open350 kcmil€205.89
Q9080LBA3652083Aluminum, Copper282/0 AWG302°FOpen500 kcmil€350.64
R9080LBA3641013Aluminum, Copper11600 kcmil302°FOpen600 kcmil€256.16
S9080LBA3631013Aluminum, Copper11350 kcmil302°FOpen350 kcmil€153.25
T9080LBA3631044Aluminum, Copper142 AWG302°FOpen400 kcmil€158.99

We are here to help!

Looking for a part not listed here?