Positive Displacement Blowers

Filter

Positive displacement blowers are used in wastewater treatment, pneumatic conveying, vacuum systems, food processing and energy production applications to offer a constant flow of air or gas...Read more

StyleModelDisplacementHp RequiredShaft Dia.Keyway LengthOverall DepthOverall HeightOverall WidthCfm RangePrice (ex. VAT)
A2EPN90.2 cu. in./rev.0.8 hp to 5.1 hp5/8"1 5/8"9 1/4"7"10"22-73 CFM€4,126.67
A2EPP40.72 cu. in./rev.1.6 hp to 12.3 hp3/4"1 7/16"11 1/4"8.87"12 11/25"57-186 CFM€4,700.52
SPEEDAIRE -

Positive Displacement Blowers

Speedaire blowers / vacuum pumps are used in different industrial applications, such as wastewater treatment, surface cleaning, pneumatic conveying and dairy milking. They feature superior-strength cylinder with heat-dispersing fins. They also have high-temperature seals offering leak-free operation, decreased noise and low vibration levels. Choose from a range of these blowers / vacuum pumps, available in 1.5 and 2.5 Inch FNPT inlet diameters.

StyleModelDisplacementMax. VacuumShaft Dia.ConfigurationKeyway LengthOverall DepthOverall HeightOverall WidthPrice (ex. VAT)
A2EPP30.42 cu. in./rev.14 in. hg5/8"V BHC1 5/8"6 1/2"9 1/2"12"€4,465.54
B2EPP80.54 cu. in./rev.16 in. hg3/4"H RHC1 7/16"11 1/4"8.87"11 14/25"€4,680.93
C2EPP50.72 cu. in./rev.15 in. hg3/4"V BHC1 7/16"7 3/4"12.37"12 11/25"€4,700.52
D2EPR60.82 cu. in./rev.16 in. hg7/8"V BHC2"8.37"12 17/25"13 23/25"€5,652.95
E2EPR11.4 cu. in./rev.15 in. hg7/8"-2"12.37"10.43"16.17"€5,711.29
A2EPP71.24 cu. in./rev.14 in. hg3/4"-1 7/16"7 3/4"12.37"15.06"€5,298.51
D2EPR42.04 cu. in./rev.14 in. hg7/8"V BHC2"8.37"12 17/25"18.67"€5,684.36
E2EPR72.52 cu. in./rev.16 in. hg1 1/8"H RHC2"15.37"11.94"18.38"€6,964.56
F2EPT92.72 cu. in./rev.16 in. hg1 3/8"V BHC2 1/8"12"20 3/4"18.61"€6,491.29
SPEEDAIRE -

Blower/Vacuum Pump 0.14 cubic feet/Rev

ModelItemPrice (ex. VAT)
2EPT2AH2NRY€6,834.00

Frequently Asked Questions

Can Speedaire positive displacement blowers be used in hazardous environments?

Yes, Speedaire positive displacement blowers can be designed and manufactured for use in hazardous environments. They can be constructed with explosion-proof motors and other safety features to comply with industry standards and regulations.

How do I maintain these displacement blowers?

  • Regularly inspect and clean the inlet and outlet ports to prevent debris or contaminants from entering the blower.
  • Check the drive belt or coupling for wear and adjust the tension or alignment as needed.
  • Inspect the seals for leaks and replace them if necessary.
  • Change the oil or lubrication as recommended by the manufacturer. The frequency of oil changes will depend on operating conditions and usage.
  • Inspect the cooling system, if applicable and clean the heat exchangers or radiators to ensure proper cooling.
  • Monitor the temperature and vibration levels of the blower and address any abnormal readings promptly.
  • Keep a log of maintenance activities and inspections to track the blower's performance and identify any potential issues.

How do I install these displacement blowers?

  • Determine the location for the blower. It should be installed in a well-ventilated area with adequate space for maintenance and inspection.
  • Ensure that the foundation or mounting surface is level and can support the weight of the blower.
  • Connect the inlet and outlet ports of the blower to the piping system using appropriate fittings and connections. It is important to use the correct size and type of piping to prevent pressure drops and ensure optimal performance.
  • Install the motor or engine that will power the blower. Make sure it is properly aligned and securely mounted to prevent vibration and excessive wear.
  • Check and adjust the belt tension or coupling alignment, if applicable, to ensure smooth operation.
  • Fill the blower with the recommended type and amount of lubrication.
  • Test the blower, ensuring it operates within the specified parameters.
  • Install any necessary accessories or controls, such as filters, silencers or pressure gauges, according to the manufacturer's instructions.
  • Label the blower with its model number, operating specifications and maintenance requirements for future reference.

We are here to help!

Looking for a part not listed here?