Portable Oil And Kerosene Heater Accessories

Filter

EATON -

Displays

StyleModelLengthTypePrice (ex. VAT)
AE5-648-C24213 1/2"Totalizer€645.61
AE5-648-C24223"Totalizer€587.29
DAYTON -

Displays

StyleModelMPNPrice (ex. VAT)
A31210335033121033503€36.58
AGGS_78843GGS_78843€929.32
RFQ
BMH61-47GMH61-47G€1.32
DAYTON -

Hangers

StyleModelMPNPrice (ex. VAT)
A3VH273VH27€415.74
B5VD875VD87€255.07
RFQ
C23971.0023971.00€2.98
DTP-19BTP-19B€55.12
HEAT WAGON -

Ducts

StyleModelMPNPrice (ex. VAT)
AWD1425WD1425€866.60
BWD1825WD1825€1,043.41
HEAT WAGON -

Duct For Heater

StyleModelDiameterLengthPrice (ex. VAT)
AWD1225--€790.25
AWD122012"20 ft.€632.54
HEAT WAGON -

Duct Outlet Adaptors

StyleModelMPNPrice (ex. VAT)
AAR110AR110€259.73
AAR210AR210€321.37
BAR212AR212€671.63
CAR310AR310€473.02
DAR312AR312€732.47
AAR401AR401€488.27
BAR402AR402€822.66
BAR712AR712€725.66
HEAT WAGON -

Thermostat 120ac 50 Feet Length

ModelItemPrice (ex. VAT)
THIDFAE8KPE€398.51
HEAT WAGON -

Canvas Hot Air Duct 25 Feetl

ModelItemPrice (ex. VAT)
WD2025AE8KPW€1,184.24

Portable Oil And Kerosene Heater Accessories

Portable oil & kerosene heater accessories improve the functionality of portable kerosene and oil heaters. Raptor Supplies offers a wide range of these heater accessories, such as canvas hot air ducts, duct outlet adaptors, 20 & 25 ft ducts, radiant heater replacement wicks and thermostats, from brands like Heat Wagon and Sengoku. Ducting for portable kerosene & oil heaters allows heat to be carried out into construction sites and tented spaces. These ducts feature TPE reinforced laminate construction for resistance against hazardous chemicals and are capable of withstanding temperatures up to 280 degrees F. Thermostats are designed for controlling the temperature of portable kerosene & oil heaters. These thermostats are remote-corded, allowing users to control temperatures (b/w 40 & 110 degrees F) even when away from the heater.

We are here to help!

Looking for a part not listed here?