VALLEY CRAFT Portable Material Lifts

Used to lift and transport heavy drums and equipment. Have a tool-free, foldable construction and are available in different load capacities

Filter

VALLEY CRAFT -

Powered Aluminium Lift, 500 lb

Valley Craft Powered aluminium lifts are designed to electronically lift & transport loads up to 500 lb. These lifts are made from lightweight aluminium and feature 4 caster wheels for easy manoeuvrability. They are powered by a rechargeable, 24VDC, 18Ah battery and are equipped with a gauge to keep a check on battery levels. The slim profile allows them to easily pass through narrow doorways.

StyleModelLoad CapacityHeightLengthWidthDc VoltagePrice (ex. VAT)
AF89390400 lbs.1"13"26"--
RFQ
BF89398500 lbs.81"29"-24V DC€13,951.44
CF89354500 lbs.1"20"16 1/2"--
RFQ
DF80106A8500 lbs.2 1/2"21 1/2"2 1/2"--
RFQ

We are here to help!

Looking for a part not listed here?