GENIE Portable Material Lifts

Designed for lifting heavy loads (up to 1000 lb) in material handling industries. Feature a bevelled platform with front-swivel and non-marking casters for easy loading and unloading. Selected models come with field-installable foot brakes for additional security.

Filter

GENIE -

Material Lift Standard

StyleModelLoad CapacityFork LengthFork WidthLifting Height Max.Overall LengthOverall WidthMin. Lifting HeightLifting Height Forks Down
ASLC-12650 lbs.25"2 1/2"155"63"66"134"134"
RFQ
BSLC-18650 lbs.25"2 1/2"222"-66"201"201"
RFQ
CSLC-24650 lbs.25"2 1/2"288"81"66"267"267"
RFQ
DSLA-15 STD800 lbs.27"3"196"74"-175 1/2"175 1/2"
RFQ
ESLA-10 STD1000 lbs.27"3"137 1/2"59 1/2"-117"117"
RFQ
DSLA-5 STD1000 lbs.27"3"79"59 1/2"31 1/2"58 1/2"58 1/2"
RFQ
GENIE -

Material Lift Straddle

StyleModelLoad CapacityLifting Height Max.Min. Lifting HeightLifting Height Forks DownLifting Height Forks UpFork LengthFork WidthOverall Length
ASLA-15 STR800 lbs.196"175 1/2"175 1/2"196"27 1/2"23 1/2"29"
RFQ
BSLA-10 STR1000 lbs.137 1/2"117"117"137 1/2"27 1/2"23 1/2"29"
RFQ
GENIE -

Material Lift Straddle/Stabilize 650 lb.

ModelItemPrice (ex. VAT)
SLA-25 STDAE2QPE-
RFQ
GENIE -

Material Lift Straddle/Stabilize 800 lb.

ModelItemPrice (ex. VAT)
SLA-20 STDAE2QPD-
RFQ

We are here to help!

Looking for a part not listed here?