Portable Electric Air Compressors

Filter

StyleModelVoltageDuty CycleMax. PowerDimensionPrice (ex. VAT)
AXDT10-4000-1212V DC100%2160 W40" x 10" x 24"€3,652.74
AXDT10-3000-1212V DC100%2160 W40" x 10" x 24"€3,526.74
RFQ
AXDT10-4000-2424V DC100%2160 W40" x 10" x 24"€3,778.74
AXDT10-3000-2424V DC100%2160 W40" x 10" x 24"€3,652.74
RFQ
CAMPBELL HAUSFELD -

Portable Electric Air Compressors

StyleModelTank StyleTank SizeOverall HeightOverall LengthOverall WidthLubrication TypePower OutputFree Air Flow Rate @ 90 PsiPrice (ex. VAT)
ADC080500Hot Dog8 gal.23.31"27"11.7"Oil Free1 hp2.4 CFM€421.47
BDC060500Pancake6 gal.23 3/5"17"16 1/2"Oil Free1 hp2.4 CFM€395.45
INGERSOLL-RAND -

Portable Electric Air Compressors

StyleModelTank StyleFree Air Flow Rate @ 90 PsiOverall HeightOverall LengthOverall WidthLubrication TypePower OutputMax. Operating PressurePrice (ex. VAT)
AP1.5IU-A9-H Horizontal Garage MateHorizontal4.6 CFM29"35"22"Oil Lubricated2 hp135 psi€1,177.88
BP1.5IU-A9Vertical5.2 CFM43"22"23"Oil Lubricated2 hp135 psi€1,527.40
SPEEDAIRE -

Portable Electric Barrel Air Compressors

Speedaire air compressors provide compressed air to power pneumatic tools and to control spray guns. They easily attach with a hose to inflator nozzles or compact air tools, such as a finishing nailer or an impact wrench. These air compressor units can be comfortably mounted on a solid ground or floor. Choose from a range of these air compressors, available in 1.7, 2 and 3 HP power options.

StyleModelLubrication TypeTank StyleFree Air Flow Rate @ 90 PsiTank SizeOverall HeightOverall LengthCylinder MaterialAverage Pump LifePrice (ex. VAT)
A40CF16Oil FreeVertical5.1 CFM15 gal.42"17"Steel500 hrs.€833.68
B1NNF6Oil LubricatedHorizontal5.5 CFM20 gal.31"33"Cast Iron5000 hrs.€1,046.95
C1NNF7Oil LubricatedHorizontal10.2 CFM20 gal.31"33"Cast Iron5000 hrs.€1,081.93
D2MLW4Oil LubricatedVertical5 CFM20 gal.41.43"19.31"Aluminum5000 hrs.€864.90
E4TW29Oil LubricatedVertical5.5 CFM20 gal.46"24"Cast Iron5000 hrs.€1,102.79
SPEEDAIRE -

Portable Electric Oil-Lubricated Air Compressor

Speedaire electric air compressor pumps are specially designed for pumping high-pressure air to fill gas cylinders and power pneumatic HVAC control systems. These portable air compressors feature highly reliable cast iron / aluminium construction for 100 % continuous-duty applications and an induction motor that is capable of delivering up to 3450 rpm. For light- and heavy-duty applications, Speedaire compressors are offered in hot-dog and twin-stack tank variants, respectively. Choose from a wide range of these oil-lubricated air compressors available in 15 and 15.7/7.8 ampere configurations on Raptor Supplies.

StyleModelFree Air Flow Rate @ 90 PsiTank SizeTank StyleOverall HeightOverall LengthCylinder MaterialFree Air Cfm @ Max. PressureDba @ 3 FeetPrice (ex. VAT)
A11X3554.6 CFM4 gal.Twin Stack17.87"19.62"Cast Iron4.6 CFM83 dBA€424.92
B2MLW54.6 CFM4 gal.Hot Dog19.87"26.18"Aluminum4.6 CFM79 dBA€894.99
C7DW875.5 CFM20 gal.-31"33"Cast Iron5.5 CFM82 dBA€1,492.09
MI-T-M -

Industrial Single Stage Electric Air Compressors, 20 Gallon

StyleModelMPNPrice (ex. VAT)
AAM1-PE02-20MAM1-PE02-20M€1,567.50
BAM1-PE15-20MAM1-PE15-20M€1,489.62
MAKITA -

Portable Electric Air Compressors

StyleModelTank StylePower OutputFree Air Flow Rate @ 90 PsiMax. Operating PressureTank SizeSound LevelOverall HeightOverall LengthPrice (ex. VAT)
AMAC700Hot Dog2 hp3.3 CFM130 psi2.6 gal.80 dBA23 1/2"19 1/2"€392.60
BMAC5200Hot Dog3 hp6.5 CFM140 psi5.2 gal.84 dBA21"20 1/2"€687.12
CMAC2400Twin Stack2 1/2 hp4.2 CFM130 psi4.2 gal.79 dBA18"19.37"€564.44
ROLAIR -

Portable Electric Air Compressors

StyleModelLubrication TypeTank StylePower OutputMax. Operating PressureTank SizeInput VoltageSound LevelFree Air Flow Rate @ 90 PsiPrice (ex. VAT)
AJC10PLUSOil FreeHot Dog1 hp125 psi2.5 gal.120V AC60 dBA-€494.15
BFC2002Oil LubricatedTwin Stack2 hp135 psi4.3 gal.120V AC79 dBA-€564.00
CVT20TBOil LubricatedHot Dog2 hp125 psi3.2 gal.120V AC76 dBA4.2 CFM€602.15
DVT25BIGOil LubricatedHot Dog2 hp130 psi5.3 gal.120V AC88 dBA6.5 CFM€659.40
E5715K17Oil LubricatedWheelbarrow1 1/2 hp135 psi9 gal.120/240V AC76 dBA-€1,519.28
F3230K24-0095Splash LubricatedWheelbarrow3 hp150 psi9 gal.240V AC73 dBA12.7 CFM€2,665.45
G5230K30-0095Splash LubricatedWheelbarrow5 hp150 psi9 gal.240V AC73 dBA-€2,925.57
H5520MK103-0072Splash LubricatedHorizontal1 1/2 hp135 psi20 gal.120V AC73 dBA7.3 CFM€1,573.83
MI-T-M -

Industrial Single Stage Electric Air Compressors, 8 Gallon

StyleModelMPNPrice (ex. VAT)
AAM1-PE02-08MAM1-PE02-08M€1,329.90
BAM1-PE15-08MAM1-PE15-08M€1,242.78
SPEEDAIRE -

Portable Electric Air Compressors

StyleModelLubrication TypeTank StylePower OutputMax. Operating PressureInput VoltageSound LevelTank SizeFree Air Flow Rate @ 90 PsiPrice (ex. VAT)
A787U82Oil FreeHot Dog33/100 hp125 psi120V AC78 dBA2 gal.0.6 CFM€180.34
B787U78Oil FreeTwin Stack1 3/10 hp150 psi120V AC65 dBA4.5 gal.3 CFM€585.22
C45PL19Oil FreeHot Dog3/4 hp135 psi120V AC86 dBA3 gal.2.6 CFM€306.96
D787U80Oil FreeVertical1 4/5 hp150 psi120V AC72 dBA20 gal.4.5 CFM€827.03
E787U76Oil FreeHot Dog1/2 hp125 psi120V AC60 dBA1 gal.0.8 CFM€357.66
F787U81Oil FreeVertical2 hp150 psi120V AC73 dBA26 gal.5.2 CFM€1,055.13
G787U79Oil FreeVertical1 1/2 hp150 psi120V AC70 dBA10 gal.4 CFM€511.68
H787U77Oil FreeHot Dog1 hp125 psi120V AC65 dBA2 gal.2.4 CFM€419.55
I415L90Oil FreeHot Dog1 7/10 hp225 psi120V AC70 dBA3 gal.5 CFM€670.00
J52YM09Oil LubricatedHorizontal2 hp135 psi120/240V AC82 dBA--€1,127.19
K48UY04Oil LubricatedVertical2 hp135 psi120/240V AC82 dBA30 gal.-€1,170.12
LC303GSplash LubricatedVertical2 hp175 psi120V AC78 dBA30 gal.6.2 CFM€1,265.70
MC251GSplash LubricatedVertical2 hp200 psi120V AC78 dBA25 gal.6.2 CFM€1,217.56
NC201GSplash LubricatedHorizontal2 hp200 psi120V AC78 dBA20 gal.6.2 CFM€1,132.39
CALIFORNIA AIR TOOLS -

Portable 20 Gallon Steel Air Tank

ModelItemPrice (ex. VAT)
CAT-AUX20SCY7JKL€342.78
See Details
CALIFORNIA AIR TOOLS -

Ultra Quiet Oil-Free 10 gal 2-HP Inch Sound Proof Cabinet

ModelItemPrice (ex. VAT)
10020SPCCY7JTF€1,868.61
See Details
CALIFORNIA AIR TOOLS -

UltraQuiet, OilFree 1HP 2Gal Aluminum Tank AirCompressor w/NailGun Kit

ModelItemPrice (ex. VAT)
CAT-2010AGK18CY7HWQ€383.63
See Details
CALIFORNIA AIR TOOLS -

Ultra Quiet Oil-Free Air Compressor 10 gal 2-HP w/Auto Drn

ModelItemPrice (ex. VAT)
10020CADCY7HMQ€741.26
See Details
CALIFORNIA AIR TOOLS -

Portable 5 Gallon Steel Air Tank

ModelItemPrice (ex. VAT)
CAT-AUX05SCY7HLZ€123.74
See Details
CALIFORNIA AIR TOOLS -

Ultra Quiet Oil-Free Industrial Air Compressor 10 gal 1HP

ModelItemPrice (ex. VAT)
10010LFDCCY7HEM€1,419.40
See Details
CALIFORNIA AIR TOOLS -

Ultra Quiet Oil-Free Industrial 10 gal 1-HP w/Auto Drn

ModelItemPrice (ex. VAT)
10010LFDCADCY7KLU€1,569.14
See Details
CALIFORNIA AIR TOOLS -

UltraQuiet, OilFree AirCompressor 2HP 20Gal Steel Tank w/AutoDrain 220V

ModelItemPrice (ex. VAT)
CAT-20020AD-22060CY7JQJ€1,007.31
See Details
CALIFORNIA AIR TOOLS -

UltraQuiet, OilFree 2HP 10Gal SteelTank AirCompressor w/AirDryingSystem

ModelItemPrice (ex. VAT)
CAT-10020HDCADCCY7JHV€2,924.20
See Details
ROLAIR -

Air Buddy Compressor, 1/2HP, Oil-Less

ModelItemPrice (ex. VAT)
AB5CY7HYP€345.25
See Details
CHICAGO PNEUMATIC -

2 HP, 115 Volt, 24 Gallon Vertical Portable Air Compressor, 7.4 CFM at 90 PSI, 145 MAX PSI

ModelItemPrice (ex. VAT)
RCP-224VPCY7JFR€782.09
See Details

We are here to help!

Looking for a part not listed here?