Portable Digital Oscilloscopes

Filter

StyleModelSampling RateSafety RatingFeaturesBandwidthPrice (ex. VAT)
A2565B1 GSa/s (Non-Interleaving Mode), 2 GSa/s (Interleaving Mode)Cat I, 400 VPK MaxA Built-In Dds Waveform Generator Outputs Waveforms With Maximum Frequencies Of 50 Mhz And ±3 V Amplitude., Optional Mso Feature Adds 16 Digital Channels Allowing The Acquisition And Triggering Of Mixed Signal Waveforms., Serial Bus Decoding Supports I2C, Spi, Uart, Can, And Lin Protocols., Sine, Square, Ramp, Pulse, Noise, DC And Arbitrary Waveforms Are Available., USB (Usbtmc-Compliant) And Lan Interfaces Included.100 MHz€2,941.67
A2567B2 GSA/S, 1 GSA/SCat I, 400 VPK MaxA Built-In Dds Waveform Generator Outputs Waveforms With Maximum Frequencies Of 50 Mhz And ±3 V Amplitude., Optional Mso Feature Adds 16 Digital Channels Allowing The Acquisition And Triggering Of Mixed Signal Waveforms., Serial Bus Decoding Supports I2C, Spi, Uart, Can, And Lin Protocols., Sine, Square, Ramp, Pulse, Noise, DC And Arbitrary Waveforms Are Available., USB (Usbtmc-Compliant) And Lan Interfaces Included.-€3,881.50
EXTECH -

Handheld Digital Oscilloscope, 20 MHz Bandwidth, 2 Channels, True RMS, CAT II 400V

ModelItemPrice (ex. VAT)
MS420CP4VPF€1,409.51

We are here to help!

Looking for a part not listed here?