Portable Air Tanks

Filter

VELVAC -

Air Tanks

StyleModelLengthWidthHeightOperating PressureTank Dia.Port SizeNumber Of PortsPrice (ex. VAT)
A03510831 1/2"568689"13"125 psi12"3/8", 1/4", 3/4"3€349.23
B03510731 3/4"568688"12 1/2"125 psi12"3/8", 1/4", 3/4"3€359.66
VELVAC -

Air Tank Black Powder Coat

StyleModelLengthWidthHeightTank Dia.Port SizeOperating PressureNumber Of PortsPrice (ex. VAT)
A03510629 1/2"568687"10"9 1/2"3/8", 1/4", 3/4"125 psi3€242.42
B03510430"568687"9 3/4"9 1/2"3/8", 1/4", 3/4"125 psi3€222.41
C03510334"568621"8 1/4"8"1/2", 1/4", 3/4"125 psi3€321.27
VELVAC -

Air Tank Steel

StyleModelLengthWidthHeightTank Dia.Port SizeOperating PressureNumber Of PortsPrice (ex. VAT)
A03510529 1/2"568600"9 1/2"9 1/2"1/2", 1/4", 3/4"125 psi3€252.97
B03510931 1/2"568689"13"12"3/8", 1/4", 3/4"125 psi3€381.74
C03510133 3/4"8"8 1/2"8"3/8", 1/4", 3/4"125 psi3€270.34
D03510234"568621"8 1/4"8"3/8", 1/4", 3/4"125 psi3€314.39
SPEEDAIRE -

Gas Engine Air Compressor Tanks

StyleModelLengthWidthHeightOperating PressureTank Dia.CapacityHpColorPrice (ex. VAT)
A1VW3833"15"18"150 psi14"20 gal.5 1/2 hpGreen€1,012.50
B1VW3939 3/8"18"23"200 psi16"30 gal.13 hpGreen€1,245.68
SPEEDAIRE -

Air Tanks

StyleModelHeightLengthWidthCapacityOperating PressureOutside Dia.Max. Operating PressureTypePrice (ex. VAT)
A2TWC316 1/2"29 1/2"12 1/2"13 gal.140 psi---€539.00
B52YM0818.234"33.766"--135 psi---€855.07
C5Z35921.7"41.1"-30 gal.200 psi--Stationary€763.16
C5Z36027 3/5"48"-60 gal.200 psi--Stationary€1,320.14
D1YAC449 1/2"--80 gal.200 psi--Stationary€1,012.46
E5Z36452 1/5"23"-60 gal.-20"200 psiStationary€1,303.53
F4KP8870 1/2"--120 gal.200 psi--Stationary€2,273.75
RFQ
G6CJL388 1/2"35 23/25"30"240 gal.-30"200 psiStationary€4,377.24
G6CJL4101"36"36"400 gal.-36"200 psiStationary€12,838.11
SPEEDAIRE -

Non Coded Air Tanks

Speedaire air tanks are designed to store compressed air to provide air to equipment and tools for the time being. These portable tanks can be comfortably moved where required, without the extra weight of the compressor. Choose from a range of these air tanks, available in 16 and 25.25 inch lengths.

StyleModelLengthWidthHeightTank Dia.CapacityOperating PressureColorNumber Of PortsPrice (ex. VAT)
A2TWC416"16"8"16"5 gal.125 psiGreen3€393.67
B2TWC125 1/4"8 1/4"8 3/4"6"3 gal.125 psiGreen3€355.81
OASIS -

Tank Package

StyleModelMPNPrice (ex. VAT)
AAP-AAP-A€1,145.97
RFQ
BAP-BAP-B€763.47
RFQ
CAP-CAP-C€364.14
RFQ
DAP-DAP-D€288.54
RFQ
SPEEDAIRE -

Tank Air 20 G

ModelItemPrice (ex. VAT)
3Z409AD3FZE€855.57
SPEEDAIRE -

Carry Tank Air 5 Gallon

ModelItemPrice (ex. VAT)
2TWC2AC3JGB€184.20
SPEEDAIRE -

Air Tank Portable 11 G 12 Inch Diameter

ModelItemPrice (ex. VAT)
3EUJ9AC8YLJ€329.40
ROLAIR -

Air Tank, 10 Gal Tank Capacity, 225 PSI

ModelItemPrice (ex. VAT)
AIRKEG2CT9DLC€410.54
CALIFORNIA AIR TOOLS -

10-Gallon Aluminum Air Tank 125 PSI Max only 12 lbs

ModelItemPrice (ex. VAT)
AUX10ACY7JCX€181.90
See Details
CALIFORNIA AIR TOOLS -

5-Gallon Aluminum Air Tank 125 PSI Max only 9 lbs

ModelItemPrice (ex. VAT)
CAT-AUX05ACY7KHZ€178.19
See Details

We are here to help!

Looking for a part not listed here?