Pool Cover Pumps

Filter

LITTLE GIANT PUMPS -

115V AC Pool Cover Pumps

StyleModelHpOutlet SizeOutlet TypeAmpsMax. HeadMax. Media Temp.HeightWidthPrice (ex. VAT)
A5773011/3 hp1"GHT2.2A22 ft.140°F8 1/4"12"€214.85
B5740271/40 hp1/4"MNPT1.7A12.3 ft.120°F4 3/5"5"-
RFQ
C149427027/10 hp1/2"FNPT------
RFQ
RULE -

Pump Pool Cover 100 W

ModelItemPrice (ex. VAT)
A53S24-GRAAD2GCV€366.92

Pool Cover Pumps

Pool cover pumps are an ideal solution for removing water from pool covers and for draining standing water from rooftops, construction sites and basements. These pumps feature a wide-base design, insulated power cords, a permanent-split capacitor motor mounted within the unit, an integrated handle, a garden hose adapter and a discharge port. They can pump water at the speed of up to 1700 gallons per hour.
We provide a broad range of Little Giant Pumps and Rule pool cover pumps in different head sizes, hp ratings and lengths.

We are here to help!

Looking for a part not listed here?