Pond Aeration Tubing

Filter

POND BOSS -

Aeration Tubings

StyleModelInside Dia.Outside Dia.Wall ThicknessMax. PressureTemp. RangeLengthTypeColorPrice (ex. VAT)
ATC1201"1.312"0.15"100 psi+34°F to +100°F20 ft.FlexibleBlack€48.59
BTV12201/2"0.66"2/25"30 psi+32°F to +100°F20 ft.FlexibleBlack€19.27
StyleModelInside Dia.LengthWall ThicknessOutside Dia.Max. PressureTemp. RangeColorPrice (ex. VAT)
AK2W-1627X1001"100 ft.0.345"1.69"50 psi+25°F to +150°FBlack€904.04
AK2W-0815X2001/2"200 ft.0.23"24/25"50 psi+25°F to +150°FBlack€736.29
AK2W-1220X1003/4"100 ft.0.263"1.275"50 psi+25°F to +150°FBlack€658.75
AK2W-0611X3003/8"250 ft.0.158"-50 psi+25°F to +150°FBlack€623.57
AK2W-1017X1005/8"100 ft.0.22"1.065"50 psi+25°F to +150°FBlack€441.68

We are here to help!

Looking for a part not listed here?