TAYLOR Pocket Thermometers

Filter

COOPER ATKINS -

Digital Pocket Thermometers

StyleModelStem LengthTemp. RangeStem MaterialDisplay TypeAccuracyCase MaterialAuto Power OffData StoragePrice (ex. VAT)
A5296650---------
RFQ
B5296652---------
RFQ
C5296651---------
RFQ
D5286344---------
RFQ
TAYLOR -

Dial Pocket Thermometer

StyleModelTemp. RangeAccuracyStem MaterialCase MaterialLens MaterialDegree DivisionsStem GradePrice (ex. VAT)
A6096-N-40°F to +160°F---PolycarbonateGrade 304€5.29
B36210°F to +220°F-2°F to +2°FStainless SteelStainless SteelPolycarbonate--€7.89
C6092-N0°F to +220°F---PolycarbonateGrade 304€5.29
TAYLOR -

Digital Pocket Thermometer

Taylor digital pocket thermometers are used to precisely monitor the temperature of liquids and are ideal for use in commercial kitchens or research facilities. These NSF-certified thermometersfeature an anti-micobial sleeve to keep the thermometer safe from pathogen attacks and longer stems for measuring the temperature of liquids in deep vessels. They are equipped with a 4-digit display for easily reading the data and min / max, hold & auto-off functions for saving the battery life and user convenience. Choose from a wide range of these pocket thermometers available in 1.5V alkaline, 1.5V silver oxide and 3V lithium ion battery options, on Raptor Supplies

StyleModelTemp. RangeDial SizeStem MaterialCase MaterialDisplay TypeStem LengthAccuracyLens MaterialPrice (ex. VAT)
A9840-40°F to +302°F1 1/4"Stainless SteelPlasticLCD5"-2°F to +2°FPlastic€12.72
B9840RB-40°F to +392°F1 1/4"Stainless SteelPlasticLCD--2°F to +2°FPlastic€12.80
C9842-40°F to +450°F1"Stainless SteelPlasticLCD5"--€16.57
D9841-40°F to +500°F1 1/4"Stainless SteelPlasticLCD--Plastic€11.60
TAYLOR -

Dial Pocket Thermometer, 1 Inch Dial Dia, 5 Inch Stem Lg, -40 Deg To 120 Deg F, Fahrenheit

ModelItemPrice (ex. VAT)
6091NCU4ZAZ€9.33

We are here to help!

Looking for a part not listed here?