Pocket Thermometers

Filter

APPROVED VENDOR -

Dial Pocket Thermometer

StyleModelTemp. RangeAccuracyStem MaterialCase MaterialStem LengthResolutionLens MaterialPrice (ex. VAT)
A6DKD1-40°F to +160°F-2°F to +2°FStainless SteelStainless Steel5"-2°F to +2°FPolycarbonate€6.84
B6DKD20°F to +220°F-2°F to +2°FStainless SteelStainless Steel--2°F to +2°FPolycarbonate€6.84
THERMCO -

Digital Pocket Thermometer

StyleModelAccuracyTemp. RangeStem LengthDigit HeightDisplay PositionDisplay WidthDisplay HeightStem MaterialPrice (ex. VAT)
AACC320DIG+/-1.8°F, +/-1°C-58°F to +302°F-5 mmTop22 mm9 mmStainless Steel€42.75
BACC330DIG+/-1.8°F, +/-1°C-58°F to +302°F5"5 mmTop20 mm10 mmStainless Steel€42.65
CACC310DIG-1°C to +1°C-58°F to +536°F8"3 mmSide18 mm8 mmStainless Steel€44.52
DACC610DIG-1°C to +1°C-58°F to +302°F4 1/2"----Stainless Steel€99.92
COOPER ATKINS -

Digital Pocket Thermometers

StyleModelStem LengthTemp. RangeStem MaterialDisplay TypeAccuracyCase MaterialAuto Power OffData StoragePrice (ex. VAT)
A5296650---------
RFQ
B5296652---------
RFQ
C5296651---------
RFQ
D5286344---------
RFQ
EDPP400W2 3/4"-40°F to +392°FStainless SteelLCD--YesYes€52.48
FDFP450W4 3/4"-40°F to +450°FStainless SteelLCD-PlasticYesYes€61.20
GDPP800WG4"-40°F to +450°FStainless SteelLCD+/-1°F/+/-0.5°C-YesYes€78.49
TRACEABLE -

Flip Open Pocket Thermometer

StyleModelNumber Of DigitsStem LengthDisplay TypeTemp. RangeData StorageApplicationNsf RatedBacklitPrice (ex. VAT)
A427254 1/2"LCD-YesMultipurposeNoYes€155.43
B437264 1/2"LCD-40°F to +572°FYesMultipurposeNoYes€81.40
TEST PRODUCTS INTL. -

Digital Pocket Thermometers

StyleModelStem LengthTemp. RangeCase MaterialAccuracyDegree DivisionsStem MaterialDisplay TypeAuto Power OffPrice (ex. VAT)
A315C2 4/5"-58°F to +300°FPlastic+/-2°F/+/-1°C0.1°Stainless SteelLCDYes€41.13
B310C4.9"-58° to +300°Composite-0.1Stainless SteelLCDYes€28.10
C306C4.9"-58° to +300°Composite-2°F to +2°F0.1Stainless SteelLCDYes€28.10
StyleModelTemp. RangeNsf RatedDial DiameterFood SafeResolutionDegree DivisionsDial SizeAccuracyPrice (ex. VAT)
AACCG110C-10°C to +110°CNo1 3/4"No--1% to +1%€16.55
AACCG70C-40°C to +70°CNo1 3/4"No--1% to +1%€15.71
AACCG100CX-50°C to +100°CNo1 3/4"No1 3/4"-1% to +1%€17.09
AACCG150C0°C to +150°CNo1 3/4"No--1% to +1%€19.47
AACCG250C0°C to +250°CNo1 3/4"No---1% to +1%€14.19
AYP220FNSF0° to +220°Yes1"Yes-1"-1% to +1%€11.76
TAYLOR -

Dial Pocket Thermometer

StyleModelTemp. RangeAccuracyStem MaterialCase MaterialLens MaterialDegree DivisionsStem GradePrice (ex. VAT)
A6096-N-40°F to +160°F---PolycarbonateGrade 304€5.29
B36210°F to +220°F-2°F to +2°FStainless SteelStainless SteelPolycarbonate--€7.89
C6092-N0°F to +220°F---PolycarbonateGrade 304€5.29
APPROVED VENDOR -

Digital Pocket Thermometer

StyleModelTemp. RangeDisplay TypeStem LengthAuto Power OffLens MaterialDegree DivisionsAccuracyCase MaterialPrice (ex. VAT)
A23NU24+25° to +125°Analog8"NoPolycarbonate-2°F to +2°F-€7.35
B23NU30+25° to +125°Analog5"NoPolycarbonate-2°F to +2°F-€6.84
C23NU27+50° to +550°Analog-NoPolycarbonate--2°F to +2°F-€7.35
D23NU25-40° to +160°Analog-NoPolycarbonate--2°F to +2°F-€7.35
E23NU23-40° to +160°Analog5"NoPolycarbonate--2°F to +2°F-€7.06
F23NU22-58° to +572°LCD-Yes---ABS€20.21
G23NU21-58° to +572°LCD-Yes---ABS€20.21
H23NU32-58° to +572°LCD2 3/4"Yes---ABS€26.24
I23NU20-58° to +572°LCD-Yes---ABS€24.01
J23NU290° to +220°Analog5"NoPolycarbonate--2°F to +2°FABS€9.27
K23NU280° to +220°Analog5"NoGlass--2°F to +2°F-€10.56
L23NU260° to +220°Analog-NoPolycarbonate--2°F to +2°F-€7.25
TAYLOR -

Digital Pocket Thermometer

Taylor digital pocket thermometers are used to precisely monitor the temperature of liquids and are ideal for use in commercial kitchens or research facilities. These NSF-certified thermometersfeature an anti-micobial sleeve to keep the thermometer safe from pathogen attacks and longer stems for measuring the temperature of liquids in deep vessels. They are equipped with a 4-digit display for easily reading the data and min / max, hold & auto-off functions for saving the battery life and user convenience. Choose from a wide range of these pocket thermometers available in 1.5V alkaline, 1.5V silver oxide and 3V lithium ion battery options, on Raptor Supplies

StyleModelTemp. RangeDial SizeStem MaterialCase MaterialDisplay TypeStem LengthAccuracyLens MaterialPrice (ex. VAT)
A9840-40°F to +302°F1 1/4"Stainless SteelPlasticLCD5"-2°F to +2°FPlastic€12.72
B9840RB-40°F to +392°F1 1/4"Stainless SteelPlasticLCD--2°F to +2°FPlastic€12.80
C9842-40°F to +450°F1"Stainless SteelPlasticLCD5"--€16.57
D9841-40°F to +500°F1 1/4"Stainless SteelPlasticLCD--Plastic€11.60
EXTECH -

Digital Pocket Thermometer

StyleModelStem LengthTemp. RangeBattery TypeStem MaterialCase MaterialDisplay TypeAuto Power OffData StoragePrice (ex. VAT)
A392402 3/4"-40° to +392°LR44Stainless SteelPlasticLCDYesYes€48.87
B392724 1/2"-58°F to +572°FAAAStainless SteelPlasticLCDYesYes€90.86
UEI TEST INSTRUMENTS -

Digital Pocket Thermometers

StyleModelStem LengthBacklitBody StyleDigit HeightDisplay PositionDisplay WidthFolding StemReduced TipPrice (ex. VAT)
A550B-N5"NoT Handle1/4"Top1"NoNo€231.26
B550B5"NoT Handle1/4"Top1"NoNo€24.49
CPDT660-N8.69"YesPen3/4"Side2"YesYes€279.81
KLEIN TOOLS -

Magnetic Digital Pocket Thermometer

ModelItemPrice (ex. VAT)
ET10CE4XBW€51.19
UEI TEST INSTRUMENTS -

Digital Pocket Thermometer, Side Reading Pen Style Pocket Thermometer

ModelItemPrice (ex. VAT)
PDT550-NCX4NQT€240.19
TAYLOR -

Dial Pocket Thermometer, 1 Inch Dial Dia, 5 Inch Stem Lg, -40 Deg To 120 Deg F, Fahrenheit

ModelItemPrice (ex. VAT)
6091NCU4ZAZ€9.33
ROADPRO -

Digital Pocket Thermometer

ModelItemPrice (ex. VAT)
RPDT-300CT9CAL€42.57
UEI TEST INSTRUMENTS -

Digital Pocket Thermometer, Side Reading Pen Style Pocket Thermometer

ModelItemPrice (ex. VAT)
PDT650-NCX4NQU€234.92
UEI TEST INSTRUMENTS -

Digital Pocket Thermometer, Side Reading Pen Style Pocket Thermometer

ModelItemPrice (ex. VAT)
PDT660CX4NQW€37.95
WINTERS INSTRUMENTS -

Dial Pocket Thermometer, 1 Inch Dial Dia, 5 Inch Stem Length

ModelItemPrice (ex. VAT)
TBM10050B11CV3RMG€17.20
THERMCO -

Food Service Thermometers

ModelItemPrice (ex. VAT)
ACCD0315-
RFQ
TRIPLETT -

Pocket Thermometer for Food, Air, Liquids, 3 Inch Stem Lg, 3 Digit LCD

ModelItemPrice (ex. VAT)
TMP10EA4HLY-
RFQ
GENERAL TOOLS & INSTRUMENTS LLC -

Digital Thermometer with Stainless Steel Probe

ModelItemPrice (ex. VAT)
00-D. L ThermometerCY6WTT-
RFQ
12

We are here to help!

Looking for a part not listed here?