Pneumatic Zero Loss Condensate Drains

Filter

StyleModelDrain RateNumber Of InletsBody MaterialDepthHeightWidthOperating Temp. RangeAmps AcPrice (ex. VAT)
AENL 2 CCN-115V0.5 GPM1Aluminum6 1/2"4 5/8"2.562"+35°F to +120°F0.5A€794.98
AENL 2 CCN-230V0.5 GPM1Aluminum6 1/2"4 5/8"2.562"+35°F to +120°F0.5A€742.71
AENL 5 CCN-115V0.5 GPM1Aluminum6 1/2"5"-+35°F to +120°F0.5A€989.83
AENL 5 CCN-230V0.5 GPM1Aluminum6 1/2"5"2.906"+35°F to +120°F0.5A€907.68
AENL 100 CCN-115V1 GPM2Aluminum9.906"7 1/8"4.719"+35°F to +120°F0.5A€2,738.24
AENL 100 CCN-230V1 GPM2Aluminum-7 1/8"4.719"+35°F to +120°F0.5A€2,358.29
AENL 30 CCN-230V1 GPM2Aluminum8.406"-3.719"+35°F to +120°F0.5A€2,008.46
AENL 10 CCN-115V1 GPM3Aluminum, Fiberglass, Plastic8.312"6.219"-+35°F to +120°F0.5A€1,539.76
AENL 10 CCN-230V1 GPM3Aluminum, Fiberglass, Plastic8.312"6.219"-+35°F to +120°F0.5A€1,466.81
SPEEDAIRE -

Zero Loss Condensate Drains, Pilot Operated

Speedaire zero loss drains are manufactured for taking out unwanted oil emulsions, water and other liquids. These drains come equipped with an electronic sensor having a solid-state logic analysis circuit to calculate the accurate amount of time for which the modular solenoid valve should be powered to vacate condensate from the pneumatic system. Choose from a range of these zero loss drains, available in 5.75, 6.125, 7 and 8.5 inch depths.

StyleModelDrain RateNumber Of InletsBowl CapacityDepthHeightMax. PressureWidthVoltagePrice (ex. VAT)
A13X5171.08 GPM2125 mL5 3/4"6"230 psi3"90-260V AC€717.43
A13X5181.08 GPM2250 mL6 1/8"7"230 psi2 1/2"90-260V AC€822.29
A13X5191.08 GPM2250 mL6 1/8"7"725 psi2 1/2"90-260V AC€1.32
B13X5201.2 GPM2490 mL7"7"230 psi3"90-260V AC€1,091.04
B13X5211.64 GPM3740 mL8 1/2"8"230 psi-90-260V AC€1.32
SPEEDAIRE -

Zero Loss Drain Direct Acting 1/2 Inch Npt

ModelItemPrice (ex. VAT)
13X516AA6GWA€811.02
INGERSOLL-RAND -

Zero Loss Condensate Drain, 1/2 Inch FNPT Size, 115V AC

ModelItemPrice (ex. VAT)
ENL 30 CCN-115VCJ3VRZ€2,175.29
PARKER -

Zero Loss Condensate Drain, 1/2 Inch Port Size

ModelItemPrice (ex. VAT)
HDF-120-NPT-ABT8EPB€350.70
See Details
MILTON-INDUSTRIES -

Condensate Drain Filter, 1/2 Inch NPT

ModelItemPrice (ex. VAT)
1180-2CD8URB€149.85
See Details
MILTON-INDUSTRIES -

Condensate Drain, 1/2 Inch NPT

ModelItemPrice (ex. VAT)
s-1180-2CD8TLM€153.23
See Details

We are here to help!

Looking for a part not listed here?