Pneumatic Vibrators

Filter

Pneumatic vibrators are industrial vibrators that generate vibration using compressed air. They are used to move a wide range of materials like powders, granules, pellets & bulk...Read more

DAYTON -

Pneumatic Vibrators

Dayton pneumatic vibrators are designed for precise vibrational output for power transmission operations. These piston type vibrators are ideal for food & chemical processing, mining & plastic manufacturing applications and feature polymer / cast iron housing for minimising wear against continuous vibrations. These vibrators can be mounted in a vertical / horizontal position for ease of installation. Choose from a wide variety of these pneumatic vibrators, available in 2, 2.375 & 3.375 inch lengths.

StyleModelHousing MaterialBin Weight CapacityOverall LengthOverall HeightSpeed @ 60 PsiForce RatingSpeed @ 80 PsiCfm @ 60 PsiPrice (ex. VAT)
A23Y180Cast Iron928 lbs.3.35"3.35"1550 VPM92.8 lbs.1720 VPM6.7 CFM€629.69
B23Y178Polymer193 lbs.6.07"1.97"2150 VPM19.3 lbs.2330 VPM1.5 CFM€338.91
CLEVELAND VIBRATOR CO. -

Turbomite CVT-P Series Quiet Turbine Vibrators, Acetal Plastic Body

StyleModelOverall LengthOverall HeightBin Weight CapacityOverall WidthSpeed @ 60 PsiCfm @ 80 PsiSpeed @ 80 PsiCfm @ 60 PsiPrice (ex. VAT)
A3910110--------€237.72
A3900122--------€268.23
A3910101--------€218.79
A3910112--------€259.81
A3910122--------€268.23
A3900112--------€259.81
A3900150--------€353.43
A3900120--------€268.23
BCVT-P-101 1/2"1.281"200 lbs.-20500 VPM1.4 CFM20900 VPM1.1 CFM€448.21
BCVT-P-11 1/4"7/8"100 lbs.-19250 VPM0.81 CFM20000 VPM0.61 CFM€409.87
BCVT-P-302 3/4"1 3/4"-1 1/4"10580 VPM2.8 CFM11300 VPM2.2 CFM€511.38
BCVT-P-604 1/8"2.688"-2.062"6280 VPM3.6 CFM6560 VPM2.8 CFM€656.90
VIBCO -

VS Series Silent Pneumatic Turbine Vibrators

StyleModelOverall LengthOverall WidthBin Weight CapacityOverall HeightSpeed @ 60 PsiForce RatingMax. PressureSpeed @ 80 PsiPrice (ex. VAT)
AVS-1003 7/8"1 7/8"-2"12000 VPM20 lbs.60 psi-€297.69
BVS-1304 7/8"2"750 lbs.2.312"8000 VPM75 lbs.80 psi10500 VPM€258.31
CVS-2505 1/2"3 5/8"5000 lbs.3.688"5500 VPM500 lbs.80 psi7200 VPM€549.53
DVS-3205 1/2"4"7000 lbs.4 3/4"5200 VPM600 lbs.80 psi6800 VPM€495.91
EVS-1605 1/8"2 7/8"1600 lbs.-10000 VPM160 lbs.80 psi12000 VPM€296.70
FVS-1905.437"3 1/4"5000 lbs.3.062"4200 VPM270 lbs.80 psi7200 VPM€351.09
GVS-3806 7/8"4 3/4"7250 lbs.-4600 VPM725 lbs.80 psi5200 VPM€591.08
HVS-5106.938"4 3/4"9000 lbs.5 3/8"4000 VPM900 lbs.80 psi4500 VPM€670.63
StyleModelMPNPrice (ex. VAT)
A57001125K57001125K€1,329.57
A57001200K57001200K€1,476.83
A57001300K57001300K€2,714.89
A57001350K57001350K€2,814.82
StyleModelMPNPrice (ex. VAT)
A57001001K57001001K€889.89
A57001010K57001010K€905.66
A57001020K57001020K€918.29
StyleModelMPNPrice (ex. VAT)
A39500803950080€711.07
A3950080K3950080K€803.63
StyleModelMPNPrice (ex. VAT)
A39030013903001€272.44
A39030103903010€300.84
A39030603903060€827.83
A39130013913001€272.44
A39130103913010€300.84
StyleModelMPNPrice (ex. VAT)
A39020303902030€238.78
A39020313902031€252.45
A39020323902032€252.45
A39020403902040€259.81
A39020413902041€273.49
A39020423902042€273.49
A39020503902050€299.78
A39020513902051€312.41
A39020523902052€312.41
A39020803902080€415.49
A39020813902081€435.48
A39020823902082€435.48
StyleModelMPNPrice (ex. VAT)
A39000303900030€249.29
A3900030K3900030K€577.48
A39000403900040€273.49
A3900040K3900040K€599.57
A39000503900050€312.41
A3900050K3900050K€638.49
A39000803900080€435.48
A3900080K3900080K€749.99
A39010503901050€383.93
A3901050K3901050K€739.47
A39010803901080€520.68
A3901080K3901080K€866.75
VIBCO -

V Series Pneumatic Ball Vibrators

StyleModelBin Weight CapacityOverall LengthOverall WidthOverall HeightSpeed @ 60 PsiForce RatingMax. PressureSpeed @ 80 PsiPrice (ex. VAT)
AV-100550 lbs.3 7/8"1.688"2"24000 VPM55 lbs.60 psi-€277.78
BV-130800 lbs.4 7/8"1.938"2.312"19000 VPM80 lbs.60 psi-€304.81
CV-1902600 lbs.5.062"2.187"3.187"14000 VPM260 lbs.80 psi16000 VPM€380.15
AV-2503800 lbs.5.562"2.437"3 1/2"10500 VPM380 lbs.80 psi11000 VPM€354.99
AV-3806000 lbs.6 7/8"2.938"-6200 VPM600 lbs.80 psi6500 VPM€525.97
AV-3206500 lbs.5.562"2 3/4"-8900 VPM650 lbs.80 psi10000 VPM€398.82
CLEVELAND VIBRATOR CO. -

Herc-U-Line U Series Ball Vibrators

StyleModelMPNPrice (ex. VAT)
A38000063800006€226.15
A3800006K3800006K€613.24
A38000133800013€236.67
A3800013K3800013K€623.76
A38000193800019€297.68
A3800019K3800019K€599.57
A38000253800025€302.94
A3800025K3800025K€658.47
A38000323800032€391.30
A3800032K3800032K€735.26
A38000383800038€398.66
A3800038K3800038K€744.73
A38000443800044€561.70
A3800044K3800044K€1,009.80
CLEVELAND VIBRATOR CO. -

Herc-U-Line F Series Ball Vibrators

StyleModelMPNPrice (ex. VAT)
A37000103700010€198.80
A3700010K3700010K€590.10
A37000133700013€218.79
A3700013K3700013K€607.98
A37000193700019€272.44
A3700019K3700019K€580.64
A37000253700025€315.56
A3700025K3700025K€618.50
A37000353700035€323.98
A3700035K3700035K€623.76
A37000413700041€519.63
A3700041K3700041K€849.92
A37000513700051€599.57
A3700051K3700051K€922.49
CLEVELAND VIBRATOR CO. -

Herc-U-Line E Series Ball Vibrators

StyleModelMPNPrice (ex. VAT)
A36000103600010€167.25
A3600010K3600010K€560.65
A36000133600013€188.29
A3600013K3600013K€578.53
A36000163600016€226.15
A3600016K3600016K€532.25
A36000193600019€256.66
A3600019K3600019K€563.81
A36000253600025€303.99
A3600025K3600025K€603.78
StyleModelMPNPrice (ex. VAT)
A31001303100130€305.04
A3100130K3100130K€674.25
A31001503100150€402.87
A3100150K3100150K€772.08
StyleModelMPNPrice (ex. VAT)
A30501103050110€241.93
A3050110K3050110K€557.49
StyleModelMPNPrice (ex. VAT)
A30100303010030€103.08
A3010030K3010030K€508.06
A30100403010040€124.12
A3010040K3010040K€450.20
A30100503010050€142.00
A3010050K3010050K€467.03
A30100803010080€196.70
A3010080K3010080K€522.78
StyleModelOverall WidthOverall HeightSpeed @ 60 PsiForce RatingSpeed @ 80 PsiVibrator TypeOverall LengthDutyPrice (ex. VAT)
AFBS-1001 7/8"2"15000 VPM30 lbs.15000 VPMTurbine-Continuous€267.06
AFBS-1602"2.562"10500 VPM225 lbs.13000 VPMTurbine4 1/8"Continuous€303.80
AFBS-1902"2.562"8500 VPM250 lbs.10000 VPMTurbine4 1/8"Continuous€285.49
StyleModelOverall LengthOverall WidthOverall HeightBin Weight CapacitySpeed @ 60 PsiForce RatingMax. PressureSpeed @ 80 PsiPrice (ex. VAT)
ABBS-1003 1/4"1 5/8"2"-12000 VPM20 lbs.60 psi-€307.45
ABBS-1303 3/4"1 7/8"2 1/4"750 lbs.8000 VPM75 lbs.80 psi10500 VPM€247.86
ABBS-1904 1/8"2"2.562"2500 lbs.8500 VPM250 lbs.80 psi10000 VPM€338.90
ABBS-1604 1/8"2"2.562"1600 lbs.5500 VPM160 lbs.80 psi9000 VPM€353.61
StyleModelMPNPrice (ex. VAT)
A25201252520125€233.52
A2520125K-JN2520125K-JN€666.89
A2520125K-SN2520125K-SN€807.84
A25202002520200€347.12
A2520200K-JN2520200K-JN€811.00
A2520200K-SN2520200K-SN€936.17
DAYTON -

Pneumatic Ball Vibrators

Dayton pneumatic ball vibrators are used for reducing friction and conveying, loosening & separating bulk materials. They feature an anodised aluminium body integrated with a rotating steel ball to produce non-directed vibration. These vibrators are capable of withstanding pressures & temperatures up to 90 psi & 360 degrees F, respectively.

StyleModelBin Weight CapacityOverall LengthOverall WidthOverall HeightSpeed @ 60 PsiForce RatingSpeed @ 80 PsiCfm @ 80 PsiPrice (ex. VAT)
A1DYP13780 lbs.5"2 3/8"3 1/8"14500 VPM378 lbs.16500 VPM12 CFM€193.62
B1DYP24510 lbs.5"2 3/8"3 1/8"12200 VPM451 lbs.14000 VPM-€207.17
C1DYP37060 lbs.6 1/4"3 1/8"-9700 VPM706 lbs.12500 VPM20.1 CFM€239.29
D1DYP48910 lbs.6 1/4"3 1/8"4"9000 VPM891 lbs.10000 VPM23.8 CFM€273.91
DAYTON -

Pneumatic Turbine Vibrators

Dayton pneumatic turbine vibrators are used in the biotech, plastic, chemical and automotive industries for providing high-frequency, low-amplitude & gentle vibration. They feature aluminium housing for corrosion resistance and allow all position mounting for easy installation. These vibrators can withstand temperatures up to 250 degrees F and are available in heights of 2.5, 3.125 & 4 inches.

StyleModelBin Weight CapacityOverall LengthOverall WidthOverall HeightSpeed @ 60 PsiForce RatingCfm @ 80 PsiSpeed @ 80 PsiPrice (ex. VAT)
A1DYP65810 lbs.4 1/2"1 5/8"2 1/2"20000 VPM581 lbs.10.1 CFM21000 VPM€316.27
B1DYP56590 lbs.4 1/2"1 5/8"2 1/2"28500 VPM659 lbs.10.1 CFM31000 VPM€304.35
C1DYP811170 lbs.5"2 1/4"3 1/8"15500 VPM1117 lbs.16 CFM17000 VPM€401.74
D1DYP711570 lbs.5"2 1/4"3 1/8"19000 VPM1157 lbs.16 CFM23000 VPM€370.22
E1DYP917180 lbs.6 1/4"2 7/8"4"12500 VPM1718 lbs.26.5 CFM14500 VPM€481.05

Frequently Asked Questions

How to know the size of the pneumatic vibrator needed for my application?

The size of a pneumatic vibrator depends on the specific application requirements, including the size & weight of the material being vibrated, the dimensions of the bin, hopper or chute where the vibrator will be used and the desired vibration amplitude & frequency.

Do pneumatic vibrators require any maintenance?

Pneumatic vibrators generally require relatively low maintenance. But they may need some care & cleaning for optimal performance. Users may also have to lubricate the moving parts, clean dust & debris from the vibrator and check for any leaks or worn parts that require replacement. Regular maintenance can increase the life of a vibrator and improve its performance over time.

How to install these pneumatic vibrators?

  • Attach the vibrator to the mounting plate using the appropriate hardware.
  • Connect the air supply to the inlet of the vibrator.
  • Properly align the vibrator for optimal performance.
  • Check for any leaks or other issues that may affect the performance of the vibrator.
  • Refer to the installation instructions for specific guidance.

What are the advantages of pneumatic vibrators over electric vibrators?

  • They do not require electrical power making them ideal for remote or hazardous areas.
  • Pneumatic vibrators are generally more durable & reliable than electric vibrators.
  • They are less expensive to operate and maintain.
  • The pneumatic vibrators do not get affected by electrical interference & power fluctuations.
  • They do not generate heat.

We are here to help!

Looking for a part not listed here?