Pneumatic Tubing

Filter

CHAINFLEX -

Continuous Flexing Pneumatic Tubing

StyleModelTubing MaterialInside Dia.Tube ColorMax. Operating PressureMaximum Vacuum PressureOutside Dia.Maximum Operating Temperature (fixed)Minimum Operating Temperature (fixed)Price (ex. VAT)
ACAPE-A-04-0Polyethylene0.11"Light Gray145 psi-14 psi4/25"--67°F€1.28
ACAPE-A-08-0Polyethylene0.22"Light Gray145 psi-14 psi0.31"158°F-67°F€3.34
ACAPE-A-16-0Polyethylene0.43"Light Gray145 psi-14 psi0.63"158°F-67°F€14.44
ACAPE-A-06-0Polyethylene4/25"Light Gray145 psi-14 psi6/25"158°F-67°F€2.27
ACAPE-A-12-0Polyethylene0.31"Light Gray145 psi-14 psi0.47"158°F-67°F€9.54
ACAPE-A-10-0Polyethylene7/25"Light Gray145 psi-14 psi0.39"158°F-67°F€5.43
BCAPU-I-02Polyurethane4/25"Blue174 psi-15 psi1/4"212°F-67°F€1.80
BCAPU-I-08Polyurethane0.41"Blue174 psi-15 psi0.63"212°F-67°F€10.26
BCAPU-I-04Polyurethane1/4"Blue174 psi-15 psi0.38"212°F-67°F€4.41
BCAPU-A-08-0Polyurethane0.22"Blue174 psi-15 psi0.31"185°F-40°F€1.89
BCAPU-A-10-0Polyurethane7/25"Blue174 psi-15 psi0.39"185°F-40°F€2.93
BCAPU-A-04-0Polyurethane0.11"Blue174 psi-15 psi4/25"185°F-40°F€0.82
BCAPU-A-16-0Polyurethane0.43"Blue174 psi-15 psi0.63"185°F-40°F€7.15
BCAPU-A-12-0Polyurethane0.31"Blue174 psi-15 psi0.47"185°F-40°F€4.21
BCAPU-A-06-0Polyurethane4/25"Blue174 psi-15 psi-185°F-40°F€1.36
BCAPU-I-06Polyurethane0.31"Blue174 psi-15 psi1/2"212°F-€5.40
DESTACO -

Plain Aluminium Tube, 3/4 Inch X 96 Inch Long

ModelItemPrice (ex. VAT)
CPI-PAT-75T-96AH2HCD€193.40

Pneumatic Tubing

Pneumatic tubing or pneumatic tube systems allow efficient and safe transportation of materials between two or more points. These tube systems comprise of components such as carriers, stations, diverters and blowers to allow proper functioning and flow of materials. Installation of a pneumatic tube system saves labor costs and the time required by people to transfer contents, which can now be easily transported at speeds of 20-25 feet per second. Pneumatic tubing from leading manufacturers such as Destaco & Parker is engineered for use in industrial, retail and commercial applications including banks, hospitals, pharmacies, labs, manufacturing plants, foundries, logistics firms and warehouses.

We are here to help!

Looking for a part not listed here?