Pneumatic Strapping Sealers And Tensioners

Filter

PAC STRAPPING PRODUCTS -

Pneumatic Combination Tool

StyleModelFor Strapping WidthRequired PressureTension CapacityMaterialFor Strapping ThicknessPrice (ex. VAT)
AAPT35003/4"78 psi to 95 psi800 lbs.Steel-€4,121.22
BAPT14015/8" to 3/4"70 lbs. to 99 lbs.1280 lbs.Steel0.04" to 0.05"-
RFQ
StyleModelFor Strapping WidthMaterialFor Strapping ThicknessRequired PressureNotch TypePrice (ex. VAT)
A4241251 1/4"Steel0.64 mm to 0.79 mm75 psi to 90 psiSingle Reverse€3,754.66
A4242003/4"Steel0.64 mm to 0.79 mm75 psi to 90 psiSingle Reverse€3,360.78
SIGNODE -

Pneumatic Combination Tool

StyleModelMaterialFor Strapping WidthFor Strapping ThicknessRequired PressureTension CapacityNotch TypePrice (ex. VAT)
AVT-16 HDPolyester5/8"Up To 1.4 mm85 psi to 90 psi800 lbs.-€9,306.33
BPNSC2-34Steel3/4"0.43 mm to 0.64 mm70 psi to 90 psi700 lbs.Single Reverse€5,706.10
VESTIL -

Pneumatic Polyester Strap Sealer, 100 PSI Maximum, Silver

ModelItemPrice (ex. VAT)
PN-ST-1AG7XKG€1,523.10
SIGNODE -

Pneumatic Strapping Tensioner 19 To 32mm

ModelItemPrice (ex. VAT)
PN2-114AD3ARJ€6,774.16

Pneumatic Strapping Sealers And Tensioners

Pneumatic strapping tools seal, tension & cut strappings are used to secure packages & bundles for storage & shipping. Raptor Supplies offers these tools from brands like Signode, Caristrap, Vestil and Pac Strapping Products. The tools catalogue includes pneumatic strapping sealers, pneumatic strapping tensioners & pneumatic combination tools. They feature steel, polypropylene or polyester construction for enhanced durability & flexural strength. The strapping sealers apply pressure to seals, securing the ends of the strapping, as well as prevent them from losing tension that can shift the contents. The offered strap tensioners ensure that the snaps fit snugly around the bundles or packages and the cutters cut the strapping to the required lengths while unpalletizing or before / after tensioning. The Signode strapping combination tools are powered by compressed air systems to perform all the three functions of strapping (seal, tension & cut) in a single operation. Choose from a broad range of these tools, available in strapping widths of 1.25 inches.

We are here to help!

Looking for a part not listed here?