TEXAS PNEUMATIC TOOLS Pneumatic Lubricators

Filter

TEXAS PNEUMATIC TOOLS -

Pneumatic Lubricating Oil

StyleModelMPNPrice (ex. VAT)
ATX-PL001TX-PL001€166.80
RFQ
BTX-PL001-BTX-PL001-B€13.99
RFQ
TEXAS PNEUMATIC TOOLS -

Arrowick Lubricators

Texas Pneumatic Tools arrowick lubricators are used for lubricating tools or cylinders that run constantly. These units feature a simple, trouble-free design with a large bowl capacity to extend the intervals between fillings. They automatically maintain the same air-oil ratio, regardless of variations in airflow.

StyleModelMPNPrice (ex. VAT)
A41064106€185.94
RFQ
B4106LCM4106LCM€375.09
RFQ
C4106W4106W€199.11
RFQ
D4108W4108W€199.11
RFQ
E4112W4112W€356.03
RFQ
TEXAS PNEUMATIC TOOLS -

Tri-Star Arrowfog Lubricator

Texas Pneumatic Tools Tri-Star Arrowfog lubricators inject aerosolised steam of oil into an airline to lubricate the internal working parts of actuating cylinders, motors, valves and other pneumatic tools. They feature metal or polycarbonate bowls with sight glass for visual indication of oil drop rates and provide a maximum operating pressure of 200 psi. Further, these bowls (selected models) can be filled while the airline is under pressure and offer up to 20 ounce bowl capacities. They operate on temperatures ranging from 40 degrees to 160 degrees F and are available in flow rates of 16 and 142 cfm.

StyleModelMPNPrice (ex. VAT)
AL352L352€95.46
RFQ
BL354L354€94.59
RFQ
CL354WL354W€109.15
RFQ
DL384WL384W€182.39
RFQ
EL484WL484W€184.60
RFQ

We are here to help!

Looking for a part not listed here?