Pneumatic Limit Valves

Filter

LEGRIS -

Pneumatic Sleeve Valves

StyleModelLengthPipe SizeHex SizeConnectionMax. PressureTemp. RangeAir Valve TypePrice (ex. VAT)
A0660 04 111 7/8"1/8"9/16"FNPT232 psi+15°F to +175°FTwo Position, Three Way€38.69
A0660 14 222 1/2"1/2"1 1/16"FNPT232 psi+15°F to +175°FTwo Position, Three Way€73.35
B0661 04 112 1/4"1/8"9/16"FNPT x MNPT232 psi+15°F to +175°FTwo Position, Three Way€45.12
A0660 10 182 1/4"3/8"7/8"-232 psi+15°F to +175°FTwo Position, Three Way€61.39
B0661 07 142 3/4"1/4"11/16"FNPT x MNPT232 psi+15°F to +175°FTwo Position, Three Way€56.31
B0661 14 223 1/2"1/2"1 1/16"FNPT x MNPT232 psi+15°F to +175°FTwo Position, Three Way€81.09
A0660 07 143 1/4"1/4"11/16"FNPT232 psi+15°F to +175°FTwo Position, Three Way€52.50
B0661 10 183 1/4"3/8"7/8"FNPT x MNPT232 psi+15°F to +175°FTwo Position, Three Way€66.29
ARO -

400 Series 3-Way Limit Valves

StyleModelValve Port SizeMax. CfmHeightBodyCoefficient Of VolumeMax. Pressure RatingPort SizeMax. Operating PressurePrice (ex. VAT)
A402-A--3.844"Composite0.2-1/8"150 psi€264.33
B400-1-A0.156"4 CFM4 1/4"Glass Reinforced Plastic0.1 GPM150 psi--€231.78
C400-A1/8"7.5 CFM3.844"Composite0.2 GPM150 psi--€341.43
C401-A1/8"7.5 CFM3.844"Composite0.2 GPM150 psi--€286.88
B401-1-A5/32"4 CFM4 1/4"Glass Reinforced Plastic0.1 GPM150 psi--€201.54
B402-1-A5/32"4 CFM4 1/4"Glass Reinforced Plastic0.1 GPM150 psi--€222.75
StyleModelLengthPipe SizeConnectionMax. PressureTemp. RangeBody MaterialBody FinishAir Valve TypePrice (ex. VAT)
A600-12 3/4"1/8"FNPT x MNPT200 psi-25°F to +200°FCarbon SteelZinc PlatedTwo Position, Three Way€95.19
A600-22 3/4"1/4"FNPT x MNPT200 psi-25°F to +200°FCarbon SteelZinc PlatedTwo Position, Three Way€120.44
A600-33"3/8"FNPT x MNPT200 psi-25°F to +200°FCarbon SteelZinc PlatedTwo Position, Three Way€92.76
LEGRIS -

Piloted Non Return Valves

StyleModelValve Port SizeValve Tube SizeMax. Pressure RatingConnectionValve Port TypeValve Temp. RangePrice (ex. VAT)
A7894 10 211/2"0.39"145 psiBSPP x TubeBSPP+23°F to +140°F€462.01
A7894 12 211/2"0.47"145 psiBSPP x TubeBSPP+23°F to +140°F€482.21
B7892 10 211/2"0.39"145 psiBSPP x TubeBSPP+23°F to +140°F€288.59
C7892 12 211/2"0.47"145 psiBSPP x TubeBSPP+23°F to +140°F€295.75
D7894 06 131/4"6/25"145 psiBSPP x TubeBSPP+23°F to +140°F€359.94
C7892 06 131/4"6/25"145 psiBSPP x TubeBSPP+23°F to +140°F€170.77
D7894 06 101/8"6/25"145 psiBSPP x TubeBSPP+23°F to +140°F€298.49
B7892 08 101/8"0.31"145 psiBSPP x TubeBSPP+23°F to +140°F€196.72
A7894 10 173/8"0.39"145 psiBSPP x TubeBSPP+23°F to +140°F€356.52
D7894 08 173/8"0.31"145 psiBSPP x TubeBSPP+23°F to +140°F€388.74
C7892 10 173/8"0.39"145 psiBSPP x TubeBSPP+23°F to +140°F€229.72
C7892 08 173/8"0.31"145 psiBSPP x TubeBSPP+23°F to +140°F€225.32

We are here to help!

Looking for a part not listed here?