Pneumatic Flow Control And Needle Valves

Filter

Pneumatic flow control and needle valves are used in pneumatic systems for flow control. They are designed with a small, tapered needle-shaped plunger that can be adjusted to precisely...Read more

NUMATICS -

Flow Control Swivels

StyleModelFlow RateLengthWidthCoefficient Of VolumeMax. Operating PressureInlet SizeMax. Temp.Body MaterialPrice (ex. VAT)
A0FCTN3 CFM1.21"0.62"0.05175 psi-160°FAluminum€118.65
B0FCRN3 CFM0.889"0.62"0.05175 psi-160°FAluminum€38.37
C0FPTN43 CFM1.21"0.62"0.05175 psi-160°FAluminum€240.52
C0FPTN53 CFM1.21"0.62"0.05175 psi-160°FAluminum€142.74
D0FPRN53 CFM0.889"0.62"0.05175 psi-160°FAluminum€61.42
D0FPRN43 CFM0.889"0.62"0.05175 psi-160°FAluminum€64.75
D1FPRN816 CFM1.46"0.98"0.3175 psi-160°FAluminum€64.84
D1FPRN516 CFM1.46"0.98"0.3175 psi-160°FAluminum€86.22
A1FCTN16 CFM2.21"0.98"0.3175 psi-160°FAluminum€54.21
C1FPTN516 CFM2.21"0.98"0.3175 psi-160°FAluminum€88.27
B1FCRN16 CFM1.46"0.98"0.3175 psi-160°FAluminum€39.15
D2FPRN1234 CFM1.78"1 7/25"0.6175 psi-160°FAluminum€84.37
D2FPRN834 CFM1.78"1 7/25"0.6175 psi-160°FAluminum€69.55
B2FCRN34 CFM1.78"1 7/25"0.6175 psi-160°FAluminum€46.25
A2FCTN34 CFM2 1/2"1 7/25"0.6175 psi-160°FAluminum€56.80
C2FPTN1234 CFM2 1/2"1 7/25"0.6175 psi-160°FAluminum€96.85
B3FCRN90 CFM2.23"1.45"1.6175 psi3/8"160°FAluminum€56.11
C3FPTN1690 CFM3.23"1.45"1.6175 psi3/8"160°FAluminum€161.98
C3FPTN1290 CFM3.23"1.45"1.6175 psi3/8"160°FAluminum€92.28
D3FPRN1290 CFM2.23"1.45"1.6175 psi3/8"160°FAluminum€91.46
D3FPRN1690 CFM2.23"1.45"1.6175 psi3/8"160°FAluminum€140.04
A3FCTN90 CFM3.23"1.45"1.6175 psi3/8"160°FAluminum€73.59
C4FPTN16140 CFM3 24/25"1 21/25"2.5175 psi-160°FAluminum€262.71
A4FCTN140 CFM3 24/25"1 21/25"2.5175 psi-160°FAluminum€164.42
D4FPRN16140 CFM2.82"1 21/25"2.5175 psi-160°FAluminum€126.28
ENERPAC -

Needle Valves

StyleModelPort SizeMax. Operating PressureOutlet SizeBody MaterialPort TypeOutlet TypeBodyPressurePrice (ex. VAT)
ANV251--------€183.41
BV8F--------€438.73
CV1821/4"10000 psi-SteelNPTF-Steel0 psi to 10000 psi€430.35
DV823/8"10000 psi3/8"SteelNPTFNPT--€377.18
SPEARS VALVES -

Low Extractable Piping Angle Pattern Needle Valves

StyleModelStyleValve TypeTypePrice (ex. VAT)
A5692-005BLAngle PatternNeedle ValveNeedle Valve€510.73
RFQ
B5691-002BLAngle PatternNeedle ValveNeedle Valve€481.07
RFQ
A5692-003BLAngle PatternNeedle ValveNeedle Valve€481.07
RFQ
A5692-002BLAngle PatternNeedle ValveNeedle Valve€481.07
RFQ
B5691-003BLAngle PatternNeedle ValveNeedle Valve€357.73
RFQ
C5592-002BLGlobe PatternNeedle ValveNeedle Valve€481.07
RFQ
C5592-005BLGlobe PatternNeedle ValveNeedle Valve€500.64
RFQ
D5591-003BLGlobe PatternNeedle ValveNeedle Valve€481.07
RFQ
C5592-003BLGlobe PatternNeedle ValveNeedle Valve€357.73
RFQ
D5591-002BLGlobe PatternNeedle ValveNeedle Valve€481.07
RFQ
APPROVED VENDOR -

Needle Valve 1/4 Inch Npt

StyleModelMax. Operating PressureMax. Temp.Body MaterialPressureBodyAdjustment KnobPrice (ex. VAT)
A5TUL2600 psi300°FBrass600 psiBrassBrass€26.53
B5TUL95000 psi500°FStainless Steel5000 psi--€69.51
LEGRIS -

Flow Control Regulators

StyleModelDirections ControlledPressure RangePrice (ex. VAT)
A7015 56 11114.5 psi to 145 psi€49.01
B7770 06 00114.5 psi to 145 psi€98.41
C7065 04 11114.5 psi to 145 psi€46.28
D7665 56 14114.5 psi to 145 psi€51.19
PARKER -

Needle Valves

Parker needle valves are used to control or regulate the flow of liquid and gas, as well as provide a tight shut-off mechanism for positive sealing in instrumentation and metering applications. These units come equipped with a handwheel or small handle designed specifically to control the position of the plunger and allow precise and accurate fluid control. They feature 316 stainless-steel / brass / PFA construction for withstanding pressures ranging between 100 and 6000 psi and a maximum temperature of 450 degrees F. Choose from an extensive range of these slender needle-shaped plungers available in R, N and K type stem tips on Raptor Supplies.

StyleModelMax. Operating PressureFlow RateBody MaterialStem TypeHandle MaterialMax. HeightTemp. RatingFitting StylePrice (ex. VAT)
A8F-V12LN-SS-GR-1.05 GPMStainless SteelRegulatingNylon4.266"-65°F to +450°FStraight€492.60
A8F-V12LK-SS-GR-1.29 GPMStainless SteelPCTFENylon4.266"-65°F to +350°FStraight€653.27
B4F-V6LK-B-GR-0.8 GPMBrassPCTFENylon3.547"-65°F to +350°FStraight€320.54
B4F-V6LN-B-GR-0.55 GPMBrassRegulatingNylon3.547"-65°F to +450°FStraight€235.69
B4F-V6LR-B-GR-0.73 GPMBrassV StemNylon3.547"-65°F to +450°FStraight€250.89
C4F-V6LK-SS-GR-0.8 GPMStainless SteelPCTFENylon3.547"-65°F to +350°FStraight€459.14
C4F-V6LN-SS-GR-0.55 GPMStainless SteelNeedleNylon3.547"-65°F to +450°FStraight€312.22
C4F-V6LR-SS-GR-0.73 GPMStainless SteelV StemNylon3.547"-65°F to +450°FStraight€411.09
D2A-V4LN-B-0.12 GPMBrassRegulatingNylon0.984"-65°F to +400°FStraight€295.39
D2A-V4LR-B-0.12 GPMBrassV StemNylon0.984"-65°F to +400°FStraight€300.52
ELNV102F-6--BrassBrassBrass1.547"-45°F to +250°FStraight€76.56
FNVH081FSN--------€85.27
RFQ
A8F-V12LR-SS-GR-1.23 GPMStainless SteelV StemNylon4.266"-65°F to +450°FStraight€609.22
GFV101S-12 GPMSteel-----€116.46
HNVH081K-10 GPMSteel-----€105.27
IHNVS8FF--Stainless SteelNon RotatingStainless Steel3 1/8"-65°F to +450°FStraight€289.23
JNVH101K-16 GPMSteel-----€113.80
KMV-13-120-3.6 GPMPFAPFAPFA3.828"-Straight€581.76
LNV104C-4-4150 psi-BrassBrassZinc Plated Steel1 3/8"-45°F to +250°FAngled€41.01
LNV104C-6-4150 psi-BrassBrassZinc Plated Steel1 3/8"-45°F to +250°FAngled€25.78
MNV101F-4-2150 psi-BrassBrassZinc Plated Steel1 1/2"-45°F to +250°FAngled€15.71
MNV101F-6-4150 psi-BrassBrassZinc Plated Steel1 3/8"-45°F to +250°FAngled€25.25
NNV102F-4150 psi-BrassBrassZinc Plated Steel1 1/2"-45°F to +250°FStraight€24.70
ONV312P-4-2150 psi-Brass-----€123.95
ONV312P-6-4150 psi-Brass-----€64.27
RFQ
ARO -

Flow Controls

StyleModelFlow RateInlet SizeOutlet SizeConnection TypeLengthWidthHeightPipe SizePrice (ex. VAT)
A119308-375---MNPT x FNPT----€84.44
B119310-125---MNPT x Tube---1/8"€66.88
C119309-125---Mnpt x Tube----€53.79
D119309-250---MNPT x Tube---1/4"€68.39
E119308-250---MNPT x FNPT---1/4"€70.63
F119310-250---Mnpt x Tube----€75.31
G119309-375---Mnpt x Tube----€85.77
A119308-500---MNPT x FNPT----€118.81
H119310-255---Mnpt x Tube----€87.19
I119310-375---MNPT x Tube----€94.97
J119309-103---NPT x Tube----€48.55
A119308-125---MNPT x FNPT----€56.81
K119307-1033 CFM---0.828"0.422"0.828"-€49.33
L119307-12517 CFM1/8"1/8"-1.266"0.594"1.047"-€51.90
M119307-25033 CFM1/4"1/4"-1.609"3/4"1.297"-€72.19
L119307-37590 CFM3/8"3/8"-1.859"0.906"1.844"-€80.82
L119307-500130 CFM1/2"1/2"-2.281"1.109"1.828"-€121.41
ARO -

In-line Flow Controls

StyleModelFlow RateLengthWidthHeightMax. Operating PressureInlet SizeAdjustment KnobMax. Temp.Price (ex. VAT)
A104104-F04----200 psi-Calibrated200°F€122.92
A104104-F03----200 psi3/8"Calibrated200°F€101.96
B104104-F02----200 psi-Calibrated200°F€77.09
A104104-F01------Calibrated200°F€69.26
C104104-N0118 CFM1 29/32"0.938"2.828"200 psi-Calibrated-€61.13
C104104-N0228 CFM1 29/32"0.938"2.828"200 psi-Calibrated-€74.76
C104104-N0358 CFM2.844"1.312"3.859"200 psi3/8"Calibrated-€107.73
C104104-N0490 CFM2.844"1.312"3.859"200 psi-Calibrated-€129.73
StyleModelTypePrice (ex. VAT)
A5591-005CSR-€219.77
RFQ
A5591-003CSRNeedle Valve€202.18
RFQ
StyleModelMPNPrice (ex. VAT)
AASP330F-01-06SASP330F-01-06S€62.29
AASP430F-N02-09SASP430F-N02-09S€68.23
AASP530F-N03-11S-JASP530F-N03-11S-J€85.81
LEGRIS -

Pneumatic Flow Control And Needle Valves

StyleModelOutlet SizeInlet SizeMax. Temp.Inlet Port TypeOutlet TypeValve Outlet Port TypeValve Outlet Port SizeInlet Port SizePrice (ex. VAT)
A7770 10 00--158°FPush To Connect-Push To Connect10 mm-€113.94
B7010 53 20--158°FPush To Connect-UNF--€37.87
C7660 56 20--158°FPush To Connect-UNF--€50.36
B7010 56 20-1/4"158°FPush To Connect-UNF--€43.94
C7660 04 19--158°F-----€34.68
A7770 56 00-1/4"158°FPush To Connect-Push To Connect1/4"-€83.65
B7010 04 19-------4 mm€42.27
A7770 08 00--158°F--Push To Connect0.312"Female Push On€101.98
B7010 04 20-0.156"158°FPush To Connect-UNF--€42.78
C7660 04 20-0.156"158°FPush To Connect-UNF--€41.54
A7770 04 00-0.156"160°FPush To Connect-Push To Connect0.156"-€80.86
B7010 06 19-6 mm158°FPush To Connect----€50.81
A7770 62 00--160°F--Push To Connect1/2"-€133.06
C7660 06 19-6 mm158°FPush To Connect----€43.16
A7770 12 00-12 mm158°FPush To Connect-Push To Connect12 mm-€113.37
A7770 60 00--158°FPush To Connect-Push To Connect3/8"-€123.88
B7010 10 211/2"-158°FPush To ConnectBSPP---€70.73
B7010 12 211/2"12 mm158°FPush To ConnectBSPP---€69.34
D7065 60 141/4"-158°FPush To ConnectNPT---€90.47
E7045 60 141/4"-158°FPush To Connect----€86.43
F7015 56 141/4"1/4"158°FPush To ConnectNPT---€44.62
F7015 60 141/4"-158°FPush To ConnectNPT---€70.69
D7065 04 141/4"0.156"158°FPush To ConnectNPT---€53.12
B7010 06 131/4"6 mm158°FPush To ConnectBSPP---€53.55
G7060 06 131/4"6 mm158°FPush To ConnectBSPT---€45.63
WEKSLER -

Needle Valves

StyleModelBody MaterialBodyPressureDirections ControlledPrice (ex. VAT)
ABBV4BrassBrass600 psi1€31.03
BSSV4Stainless SteelStainless Steel500 psi1€113.65
StyleModelTypePrice (ex. VAT)
A5691-002-€183.06
RFQ
A5692-005Needle Valve€203.17
RFQ
A5691-005Needle Valve€151.07
RFQ
A5691-003Needle Valve€183.06
RFQ
A5692-003Needle Valve€183.06
RFQ
A5692-002Needle Valve€183.06
RFQ
StyleModelTypePrice (ex. VAT)
A5591-005Needle Valve€203.17
RFQ
A5592-005Needle Valve€203.17
RFQ
A5592-003Needle Valve€183.06
RFQ
A5592-002Needle Valve€183.06
RFQ
A5591-003Needle Valve€183.06
RFQ
A5591-002Needle Valve€183.06
RFQ
StyleModelTypePrice (ex. VAT)
A5591-005SR-€208.65
RFQ
A5591-003SRNeedle Valve€166.98
RFQ
StyleModelMPNPrice (ex. VAT)
A5591-002P5591-002P€149.99
RFQ
A5591-003P5591-003P€189.59
RFQ
StyleModelTypePrice (ex. VAT)
A5692-003C-€202.66
RFQ
A5692-002C-€202.66
RFQ
A5691-005CNeedle Valve€214.33
RFQ
A5691-003CNeedle Valve€202.66
RFQ
A5692-005CNeedle Valve€214.33
RFQ
A5691-002CNeedle Valve€202.66
RFQ
StyleModelTypePrice (ex. VAT)
A5591-005C-€214.33
RFQ
A5591-002C-€202.66
RFQ
A5592-002CNeedle Valve€202.66
RFQ
A5591-003CNeedle Valve€202.66
RFQ
A5592-005CNeedle Valve€214.33
RFQ
A5592-003CNeedle Valve€202.66
RFQ
StyleModelMPNPrice (ex. VAT)
A5691-002P5691-002P€189.59
RFQ
A5691-003P5691-003P€189.59
RFQ
PARKER -

CHECK FLOW CONTROL METER OUT

ModelItemPrice (ex. VAT)
w68plck-6m-4rDD6LTN-
RFQ
PARKER -

COMP METER IN FC 5/16 EQUIV.

ModelItemPrice (ex. VAT)
fcci731-8m-4gDA8AZP-
RFQ
12...45

Frequently Asked Questions

How to select the right needle valve for a specific application?

Consider the required flow rate, pressure rating, temperature range and the type of fluid or gas being controlled. It is also important to consider the material of the valve body and the seal to ensure compatibility with the fluid or gas being controlled.

What are the common types of pneumatic flow control valves?

Common pneumatic flow control valves include needle, ball, gate, butterfly and globe valves.

We are here to help!

Looking for a part not listed here?