POWERS Pneumatic Damper Actuators

Filter

POWERS -

Pneumatic Damper Actuator

StyleModelNominal Spring RangeStrokeHeightWidthNet Force Exerted @ 0 PsiNet Force Exerted @ 18 PsiPrice (ex. VAT)
A331-4514------€164.23
B331-30003 psi to 7 psi4"4 5/8"4.594"33 lbs.121 lbs.€330.34
B331-30013 psi to 13 psi4"4 5/8"4.594"33 lbs.55 lbs.€322.05
B331-30133 psi to 13 psi4"7 1/8"7.188"--€489.19
A331-48148 psi to 13 psi2 3/8"3.938"4"--€178.52
C332-29738 psi to 13 psi4"7 1/2"4.594"88 lbs.55 lbs.€617.05
D331-29618 psi to 13 psi4"4 5/8"4.594"33 lbs.55 lbs.€230.39
E332-30118 psi to 13 psi4"8 1/2"7.188"144 lbs.89 lbs.€986.48
F331-28568 psi to 13 psi4"7 1/8"7.188"144 lbs.89 lbs.€425.91
B331-30118 psi to 13 psi4"7 1/8"7.188"144 lbs.89 lbs.€564.74
G331-30608 psi to 13 psi4"7 1/8"7.188"--€419.68

We are here to help!

Looking for a part not listed here?