PARKER Pneumatic Control Valves

Filter

PARKER -

337 Series Flow Control Valves, 0 - 250 Operating Pressure

Parker 337 Series flow control valves regulate the flow of air in one direction while permitting free flow in the reverse direction for maximum productivity. These valves feature fine tapered needle plunger, thereby allowing flow control with great accuracy (even when flow rates are low) and an adjustment knob with numerical micrometer position markings for visual indication of the flow control settings. They are further integrated with a set screw that can be tightened to maintain the settings and are available in 1/8, 1/4, 3/8, 1/2 and 3/4 inch port sizes.

StyleModelMPNPrice (ex. VAT)
A00337G100000337G1000€69.48
RFQ
A00337G100100337G1001€87.48
RFQ
A003371000003371000€93.63
RFQ
A003371001003371001€87.48
RFQ
A003371002003371002€115.47
RFQ
A003371003003371003€155.98
RFQ
A003371004003371004€208.71
RFQ
PARKER -

3250 Series Flow Control Valves

Parker 3250 Series flow control valves are designed to accurately meter the flow of air in one direction while allowing free flow in opposite direction. These valves feature fine screw adjustment with a secured sturdy lock nut, allowing precise flow settings for larger diameter cylinders and low-pressure hydraulic service. They are sealed by Buna N / Urethane material for leak-free operation and have brass / cast aluminium body to provide corrosion resistance and tolerance to temperatures up to 180 degrees F. Choose from a wide range of these flow control valves, available in 1/4, 3/8,1/2, 3/4, 1 and 1-1/2 inch port sizes.

StyleModelMPNPrice (ex. VAT)
A3250G02193250G0219€112.48
RFQ
A3250G03193250G0319€121.45
RFQ
A3250G04193250G0419€169.73
RFQ
A3250G05193250G0519€244.95
RFQ
A3250G10003250G1000€395.43
RFQ
A3250G15003250G1500€489.38
RFQ
PARKER -

Miniature High Speed Pneumatic Logic Control Valves

Parker miniature high-speed pneumatic logic control valves are designed to remotely manage the opening & closing of valves, thereby controlling the flow of fluid. They can be easily programmed for performing predetermined timed or machine cycle operations via a sequencer. The push-in fittings provide an easy pneumatic connection. Choose from a wide range of miniature pneumatic control valves, available in sub-base mounted element, step module, pneumatic combinable element, line mounted element, memory relay, normally closed, normally open, sensor relay, amplifier relay and pressure switch variants.

StyleModelPressure RatingMax. Flow RateOperating Temp.Price (ex. VAT)
APLMA123 Bar to 8 Bar180 LPM-15°C to +60°C€426.39
RFQ
APRDA103 Bar to 8 Bar180 LPM-15°C to +60°C€352.18
RFQ
APREA123 Bar to 8 Bar180 LPM-15°C to +60°C€478.88
RFQ
APRDA123 Bar to 8 Bar180 LPM-15°C to +60°C€561.35
RFQ
APLND103 Bar to 8 Bar180 LPM-15°C to +60°C€125.99
RFQ
APLNB123 Bar to 8 Bar180 LPM-15°C to +60°C€231.70
RFQ
APRTF103 Bar to 8 Bar180 LPM-15°C to +60°C€344.72
RFQ
APRTE103 Bar to 8 Bar180 LPM-15°C to +60°C€317.77
RFQ
APRTD103 Bar to 8 Bar180 LPM-15°C to +60°C€346.20
RFQ
APRTA103 Bar to 8 Bar180 LPM-15°C to +60°C€314.52
RFQ
APLMA103 Bar to 8 Bar180 LPM-15°C to +60°C€238.19
RFQ
APREA103 Bar to 8 Bar180 LPM-15°C to +60°C€260.45
RFQ
APZML1993 Bar to 8 Bar180 LPM-15°C to +60°C€19.25
RFQ
APLEB123 Bar to 8 Bar180 LPM-15°C to +60°C€97.71
RFQ
APLNC103 Bar to 8 Bar180 LPM-15°C to +60°C€123.97
RFQ
APSMA103 Bar to 8 Bar180 LPM-15°C to +60°C€254.19
RFQ
APLKC103 Bar to 8 Bar180 LPM-15°C to +60°C€78.51
RFQ
APLKA113 Bar to 8 Bar180 LPM-15°C to +60°C€92.98
RFQ
APLJC103 Bar to 8 Bar180 LPM-15°C to +60°C€137.97
RFQ
APRFA123 Bar to 8 Bar180 LPM-15°C to +60°C€419.40
RFQ
APRTC103 Bar to 8 Bar180 LPM-15°C to +60°C€330.80
RFQ
APRTA123 Bar to 8 Bar180 LPM-15°C to +60°C€435.38
RFQ
APLLC103 Bar to 8 Bar180 LPM-15°C to +60°C€118.23
RFQ
APLLB123 Bar to 8 Bar180 LPM-15°C to +60°C€192.69
RFQ
APLLA113 Bar to 8 Bar180 LPM-15°C to +60°C€118.96
RFQ
PARKER -

Safety Exhaust Valves, 3/4 Inch Port Size

Parker P33 Series valves are used to quickly exhaust compressed air in case of a fault condition in demanding applications. These units have an adjustable soft start and high flow exhaust to quickly shut the equipment when needed and also have LED indicators for quick visual reference to solenoid operation, sensor power and fault condition status. They feature solid-state pressure sensors for malfunction detection and have NBR seal design for leak-proof performance and extended life. These units further have an integrated electrical interface with M12 connectors to provide a safe circuit and are available in heights of 7.03 and 10.31 inches.

StyleModelHeightSeal MaterialLengthPressure GaugePrice (ex. VAT)
AP33DB96AAEG7.03"Nbr4.3"Standard Dial Gauge€1,834.89
RFQ
BP33DB96CCEN7.03"Nbr4.3"-€1,808.04
RFQ
BP33DB96ACEN7.03"Nbr4.3"-€1,808.04
RFQ
AP33DB96DCEG7.03"Nbr4.3"Standard Dial Gauge€1,834.89
RFQ
BP33DB96ABEN7.03"Nbr4.3"-€1,808.04
RFQ
AP33DB96ABEG7.03"Nbr4.3"Standard Dial Gauge€1,834.89
RFQ
BP33DB96DBEN7.03"Nbr4.3"-€1,808.04
RFQ
BP33DB96DCEN7.03"Nbr4.3"-€1,808.04
RFQ
AP33DB96ACEG7.03"Nbr4.3"Standard Dial Gauge€1,834.89
RFQ
BP33DB96AAEN7.03"Nbr4.3"-€1,808.04
RFQ
AP33DB96CCEG7.03"Nbr4.3"Standard Dial Gauge€1,834.89
RFQ
AP33DB96DBEG7.03"Nbr-Standard Dial Gauge€1,834.89
RFQ
CP33TB96ACEN10.31"Nbr--€2,228.71
RFQ
DP33TB96ACEG10.31"Nbr-Standard Dial Gauge€2,255.56
RFQ
DP33TB96AAEG10.31"Nbr4.3"Standard Dial Gauge€2,255.56
RFQ
CP33TB96ABEN10.31"Nbr--€2,228.71
RFQ
CP33TB96CCEN10.31"Nbr--€2,228.71
RFQ
DP33TB96ABEG10.31"Nbr-Standard Dial Gauge€2,255.56
RFQ
DP33TB96DCEG10.31"Nbr-Standard Dial Gauge€2,255.56
RFQ
CP33TB96AAEN10.31"Nbr4.3"-€2,228.71
RFQ
DP33TB96CCEG10.31"Nbr-Standard Dial Gauge€2,255.56
RFQ
CP33TB96DCEN10.31"Nbr--€2,228.71
RFQ
PARKER -

Inline Valve, Single Solenoid / Remote Pilot, 4-Way, 2-Position

ModelItemPrice (ex. VAT)
PVLB111618BT7PCX€170.66
PARKER -

Stackable Valve, Single Solenoid, 4-Way, 2-Position

ModelItemPrice (ex. VAT)
PVLB121618BT7PDH€224.40
PARKER -

Plunger Pneumatic Manual Control Valve

ModelItemPrice (ex. VAT)
PXBB3911BT7EMU€104.41
PARKER -

Soft Start Valve, 44-150 Psig

ModelItemPrice (ex. VAT)
P31SA92SGNC2CNBT7RMR€292.17
See Details
PARKER -

Soft Start Valve, 44-250 Psig

ModelItemPrice (ex. VAT)
P31SA92Y0NBT7RNA€237.38
See Details
PARKER -

Combined Soft Start/Dump Valve, 44-150 Psig

ModelItemPrice (ex. VAT)
P31TA92SGNC2CNBT7KRB€326.88
See Details
PARKER -

Soft Start Valve, 44-250 Psig

ModelItemPrice (ex. VAT)
P31SA92PPNBT7KRJ€283.91
See Details
PARKER -

Soft Start Valve, 44-150 Psig

ModelItemPrice (ex. VAT)
P31SA92SGNC1FNBT7KQR€292.17
See Details
PARKER -

Dump Valve, 24 Vdc, 3/4 Inch Size, NPT

ModelItemPrice (ex. VAT)
P3YTA96SCND2CNBT8CYM€1,142.10
See Details
PARKER -

Mini-Ball Valve

ModelItemPrice (ex. VAT)
MV609-6BT6YXJ€29.80
See Details
PARKER -

Soft Start Valve, 44-250 Psig

ModelItemPrice (ex. VAT)
P32SA94Y0NBT6VRV€292.17
See Details
PARKER -

Dump Valve, 44-150 Psig

ModelItemPrice (ex. VAT)
P31DA92SGNC2CNBT7DFB€268.94
See Details
PARKER -

Dump Valve

ModelItemPrice (ex. VAT)
P31DA92PPNBT7DEJ€237.38
See Details
PARKER -

Soft Start Valve, 44-150 Psig

ModelItemPrice (ex. VAT)
P32SA94SCNA3GNBT6VRY€413.52
See Details
PARKER -

Mini-Ball Valve

ModelItemPrice (ex. VAT)
MV609-2BT6RMN€28.26
See Details
PARKER -

LF BALL VALVE

ModelItemPrice (ex. VAT)
lfpp4vuc4DH9EUR-
RFQ
PARKER -

BRSS BALL VALVE

ModelItemPrice (ex. VAT)
v500p-4DJ8MHX-
RFQ

We are here to help!

Looking for a part not listed here?