DESTACO Pneumatic Clamps

Destaco hold down, straight line and swing / pull action pneumatic clamps are ideal for quick clamping operations in repetitive production operations. These clamps have an air actuated cylinder for easy & quick clamping.

Filter

DESTACO -

81L Series Pneumatic Power Clamps

These Destaco 81L Series pneumatic power clamps are designed for gripping, clamping, system checking, fixturing and testing, welding, CNC machining and locating applications in the aerospace, automotive and food & packaging industries. They have an aluminium body and a horizontal clamping steel arm for increased strength and durability. These pneumatic clamping devices are used to hold products securely in place to ensure error free operations and are intended for harsh welding environments that demand superior clamping power for improved durability, reliability & precision. Destaco pneumatic clamps are integrated with hardened rivets & bushings at pivot points to fix, rotate & move the handle bar for the required work position. They contain a pneumatic cylinder with an input port for connecting to a source of compressed air. These units are equipped with a patented Toggle Lock mechanism for locking the clamp in fixed position if sudden pressure drop or hose disconnection is detected. Destaco 81L Series clamps can handle a maximum load of 73.8 lb at pressures up to 72 psi, within temperatures ranging from -14 to 145 degrees Fahrenheit. These pneumatic power clamps are compatible with Destaco seal kits (81L16-1-00) for unobstructed functioning of the clamps as well as accommodate sensors (8EA-109-1) that are mounted to the cylinders having T-slot grooves. These sensors are activated with a magnetic ring which is installed on the cylinder of the clamps.

StyleModelCylinder BoreCylinder HeightOpening AngleHolding TorqueArmMax. Input Air PressureClamp Arm StylePrice (ex. VAT)
A81L25-101VA-------€590.95
B81L20-14100-20 mm90°-90°120 psiCenter€913.82
B81L25-10100-20 mm120°-120°120 psiCenter€894.22
B81L20-10100-20 mm90°-120°120 psi-€879.18
B81L25-14100-20 mm90°-90°120 psiCenter€919.18
B81L12-101000.47"12 mm120°18 lbs.-ft.-120 psiCenter€695.26
B81L12-141000.47"12 mm90°15 lbs.-ft.-120 psiCenter€697.99
B81L16-101000.63"16 mm120°44 lbs.-ft.-120 psiCenter€758.27
B81L16-141000.63"16 mm90°30 lbs.-ft.-120 psiCenter€742.31
DESTACO -

Replacement Clamp Assemblies

StyleModelClamp Bar OpeningMounting OrientationOpen HeightBar StylePrice (ex. VAT)
A868-LC91°Vertical18.59"Solid€617.19
B858-LC96°Horizontal12.27"Solid€568.13
DESTACO -

52H-3 Series Heavy Duty Enclosed Modular Manual Pneumatic Power Clamps

StyleModelMPNPrice (ex. VAT)
A52H-3E03H050L852H-3E03H050L8€740.57
B52H-3E03H063L852H-3E03H063L8€740.57
A52H-3E03HS63L852H-3E03HS63L8€673.25
C52H-3E23H050L852H-3E23H050L8€751.47
C52H-3E23H0500052H-3E23H05000€612.46
C52H-3E23H063L852H-3E23H063L8€751.47
C52H-3E23HS500052H-3E23HS5000€658.45
C52H-3E23HS630052H-3E23HS6300€668.12
StyleModelMPNPrice (ex. VAT)
A82L12-403082L12-4030€534.31
A82L12-403382L12-4033€566.58
A82L12-443082L12-4430€597.05
A82L16-400082L16-4000€232.73
A82L16-403082L16-4030€541.67
A82L16-443082L16-4430€232.73
A82L20-403082L20-4030€608.14
A82L25-403082L25-4030€513.56
A82L25-403382L25-4033€262.76
A82L25-403682L25-4036€262.76
RFQ
A82L25-443082L25-4430€262.76
RFQ
A82L25-443882L25-4438€262.76
RFQ
StyleModelSwing DirectionStrokeRotating StrokePrice (ex. VAT)
A89E40-010-2R-0.94"0.55"€499.26
A89E40-010-2LLeft Hand0.94"0.55"€806.14
A89E50-025-2LLeft Hand1.57"0.59"€571.14
A89E63-008-2LLeft Hand1.02"0.71"€583.70
A89E50-025-2RRight Hand1.57"0.59"€571.14
A89E32-010-2RRight Hand0.83"43"€456.94
A89E63-008-2RRight Hand1.02"0.71"€840.09
DESTACO -

82L-3E Series Lightweight Modular Enclosed Pneumatic Power Clamps

StyleModelMPNPrice (ex. VAT)
A82L-3E23H025B782L-3E23H025B7€698.66
RFQ
A82L-3E23H025B882L-3E23H025B8€326.04
RFQ
A82L-3E23H025C882L-3E23H025C8€673.20
RFQ
A82L-3E23H0250082L-3E23H02500€262.76
RFQ
A82L-3E23H032B782L-3E23H032B7€721.29
RFQ
A82L-3E23H032B882L-3E23H032B8€346.42
RFQ
A82L-3E23H032C882L-3E23H032C8€704.31
RFQ
A82L-3E23H0320082L-3E23H03200€305.66
RFQ
A82L-3E23H040B782L-3E23H040B7€402.19
RFQ
A82L-3E23H040B882L-3E23H040B8€402.19
RFQ
A82L-3E23H040C882L-3E23H040C8€770.79
RFQ
A82L-3E23H0400082L-3E23H04000€346.42
RFQ
A82L-3E230025B782L-3E230025B7€676.03
RFQ
B82L-3E230025B882L-3E230025B8€569.25
RFQ
A82L-3E230025C882L-3E230025C8€305.66
RFQ
A82L-3E230032B782L-3E230032B7€326.04
RFQ
A82L-3E230032B882L-3E230032B8€681.69
RFQ
A82L-3E230032C882L-3E230032C8€326.04
RFQ
A82L-3E230040B782L-3E230040B7€326.04
RFQ
A82L-3E230040B882L-3E230040B8€326.04
RFQ
A82L-3E230040C882L-3E230040C8€649.16
RFQ
A82L-3E2300250082L-3E23002500€488.22
RFQ
A82L-3E2300320082L-3E23003200€264.91
RFQ
A82L-3E2300400082L-3E23004000€276.71
RFQ
DESTACO -

82M-3E Series Pneumatic Power Clamps

StyleModelClamp Arm StylePrice (ex. VAT)
A82M-3E030040K8-€235.95
B82M-3E23H050L8-€577.03
A82M-3E03004AL8-€293.86
A82M-3E03006300-€270.27
B82M-3E03H040K8-€278.85
B82M-3E03H063-€214.50
C82M-3E230040-€169.46
RFQ
C82M-3E230050L9-€262.76
C82M-3E23008000-€1,365.21
B82M-3E23H050-€204.85
RFQ
B82M-3E23H080L9-€1,683.99
A82M-3E030063K8-€291.72
B82M-3E03H040L8-€258.47
C82M-3E230080L8-€2,422.20
A82M-3E03004000-€214.50
A82M-3E030063L8-€594.00
B82M-3E03H063L8-€298.16
C82M-3E230040L8-€541.67
C82M-3E23006300-€253.11
C82M-3E230080L9-€1,436.24
B82M-3E23H050L9-€285.29
A82M-3E030040L8-€554.40
A82M-3E030050L9-€262.76
A82M-3E03006AL8-€349.64
B82M-3E03H05000-€262.76
StyleModelOpening AnglePrice (ex. VAT)
A82D40-223C900B-€1,415.52
A82D40-223D908B20°€1,557.08
A82D40-223C900180°€1,769.49
A82D40-203C900180°€1,615.03
StyleModelMPNPrice (ex. VAT)
A82P25-208D82482P25-208D824€2,180.70
RFQ
A82P50-800L10A0101082P50-800L10A01010€2,538.23
RFQ
DESTACO -

89R Series Pneumatic Swing Clamp Arms

Destaco 89R Series pneumatic swing clamp arms have a lightweight aluminium construction. These 360-degree rotatable arms are used with the 89R Series Destaco swing clamps and can operate at temperatures ranging from of -14 degrees Fahrenheit to 195 degrees Fahrenheit.

StyleModelArm LengthClamp Arm StylePrice (ex. VAT)
A8JG-217-12 9/25"Standard€92.84
A8JG-218-12 19/25"-€99.75
A8JG-215-12.05"Standard€85.71
A8JG-219-13.15"Standard€125.97
A8JG-220-13.54"Standard€131.99
DESTACO -

89R Series Pneumatic Swing Clamps

Destaco 89R Series pneumatic swing clamps offer lock angle repeatability with high accuracy, thereby making clamping on an extremely compact area easily possible. The compact design makes them adaptable for applications where uninterrupted and rapid acces. They are replacement clamp arms featuring lightweight aluminium construction for harsh welding environments and a locking tapered connection to provide stable connection during frictional clamping.

StyleModelClamping ForceCylinder BoreStrokeRotating StrokeVertical Clamp StrokeMax. Input Air PressureMountingPrice (ex. VAT)
A89R63-025-2A--2.3"1 8/25"---€580.99
RFQ
A89R32-010-2A--1.1"0.61"---€444.29
RFQ
B89R32-010-255 lbs.1.26"1.1"0.61"0.39"145 psiBlock Style€531.77
B89R40-025-285 lbs.1.57"1.83"0.85"0.98"145 psiBlock Style€619.59
B89R40-010-285 lbs.1.57"1 6/25"0.85"0.39"145 psiBlock Style€621.24
B89R50-025-2138 lbs.1.97"2 1/2"1.06"0.98"145 psiBlock Style€699.69
B89R63-025-2218 lbs.2 12/25"2.3"1 8/25"0.98"145 psiBlock Style€823.02
DESTACO -

802 Series Pneumatic Toggle Clamps

Destaco 802 Series pneumatic toggle clamps are ideal for quick clamping applications in the automotive and food & packaging industries. These pneumatic clamps are equipped with an air-actuated cylinder with an input port for connecting to the compressed air source and then utilising the compressed air to apply clamping pressure for holding the workpiece in place. They have over centre toggle action linkage combined with a pneumatic cylinder to provide a device that is easily adaptable for a wide variety of applications. These pneumatic clamps are completely self-contained & require just a single pressure source. These clamp units are sensor ready for both round and T-slot style sensors, and feature an in-built flow restriction system. This eliminates the need for external flow controls, thus ensuring smooth clamping. They feature an enclosed design for MIG & spot welding in dirty environments. These pneumatic toggle clamps have a non-pivoting cylinder that can easily be hard-piped into fixtures. These toggle clamps are actuated by double acting pneumatic cylinders delivering a maximum clamping pressure of 145 psig, and are integrated with hardened bushings & pins at all pivot points for long service life. These clamps are capable of withstanding loads up to 200 lb and come integrated with U-bar clamping arms for keeping workpieces safely in place. Destaco 802 Series pneumatic toggle clamps feature a magnetic piston ring for accurate position sensing and an ergonomic handle grip for utmost operator comfort & reducing hand fatigue. Destaco 802 Series pneumatic toggle clamps can be operated at temperatures ranging between -14 & 194 degrees F.
We also offer Destaco 610 Series straight line clampshaving a threaded base for convenient & secure installation.

StyleModelCylinder BoreClamp Arm StyleDuty CycleExerting ForceClamp Bar OpeningMounting OrientationOpen HeightMax. Input Air PressurePrice (ex. VAT)
A802-UE1.26"U BarPoor/Low200 lbs.102°Horizontal3.77"-€266.56
B802-U1.26"U BarPoor/Low200 lbs.---80 psi€215.31
DESTACO -

Pneumatic Power Clamps

StyleModelMPNPrice (ex. VAT)
A8MK-001-18MK-001-1€47.64
RFQ
B82G80-423C800B82G80-423C800B€2,282.94
A82P30-325B80082P30-325B800€1,481.89
A305-USS-LS305-USS-LS€33.18
RFQ
A359-65359-65€106.49
C812-UM812-UM€141.70
RFQ
D830-M-LC830-M-LC€229.54
E871-2871-2€900.00
F10011001€2,116.14
E7012-27012-2€885.34
G87258725€283.09
AHMC-100HMC-100€45.12
RFQ
DESTACO -

82L-4 Series Pneumatic Hold Down Clamps

StyleModelMax. Input Air PressureCylinder HeightOpening AnglePrice (ex. VAT)
A82L4G-2030000120 psi40 mm90°€930.17
B82L4G-203B800120 psi40 mm90°€1,168.00
DESTACO -

827 Series Pneumatic Toggle Clamps

StyleModelClamp Arm StyleMounting OrientationCylinder BoreClamp Bar OpeningDuty CycleOpen HeightPrice (ex. VAT)
A827-SSolid BarVertical1.57"88°Fair/Medium9 1/25"€492.52
B827-SESolid BarHorizontal1.57"88°Fair/Medium-€551.57
C827-UU BarVertical1.57"88°Fair/Medium9 1/25"€614.68
D827-UEU BarHorizontal1.57"88°Fair/Medium-€319.99
StyleModelCylinder BoreHolding TorqueOpening AngleClamp Bar OpeningMounting OrientationClamping Arm TorqueClamp Arm StyleHand LeverPrice (ex. VAT)
A890-960 lbs.-ft.96°180°Vertical-CenterNo€1,468.42
A8912 1/2"960 lbs.-ft.119°--270 mmCenterNo€1,610.04
A8602"280 lbs.-ft.96°180°Vertical120 mmCenterNo€1,173.75
A8612"280 lbs.-ft.119°90°Horizontal120 mmCenterNo€1,173.75
DESTACO -

807 Series High Temperature Pneumatic Toggle Clamps

StyleModelClamp Arm StyleCylinder BoreClamp Bar OpeningMounting OrientationDuty CycleOpen HeightPortPrice (ex. VAT)
A807-S-HTSolid Bar1.26"103°HorizontalFair/Medium5.83"Standard Type€365.96
B807-U-HTU Bar1.26"103°HorizontalFair/Medium5.83"Standard Type€339.73
DESTACO -

817 Series Pneumatic Toggle Clamps

StyleModelCylinder BoreClamp Bar OpeningClamp Arm StyleMounting OrientationDuty CycleOpen HeightPrice (ex. VAT)
A817-U1.26"95°U BarVerticalFair/Medium7.51"€369.29
B817-UE1.26"95°U BarVerticalFair/Medium-€330.41
C817-S1.26"95°U BarVerticalFair/Medium7.51"€369.61
B817-SE1.26"95°U BarVerticalFair/Medium-€249.87
DESTACO -

Pneumatic Swing Clamps

StyleModelArm HeightSwing DirectionMax. Input Air PressureOverall HeightMax. Operating Temp.Max. Vertical Clamp StrokeArm Swing AngleColorPrice (ex. VAT)
A6004-SWL--------€379.68
B9530-2GR1.61"Right8 Bar7.33"140°F0.79"90°Gray€926.36
B9530-2GL1.61"Left8 Bar7.33"140°F0.79"90°Gray€926.36
B9550-2GL1.62"Left8 Bar8 16/25"140°F0.79"90°Gray€581.80
B9550-2GR1.62"Right8 Bar8 16/25"140°F0.79"90°Gray€581.80
B9550-2R1.62"Right8 Bar8 16/25"140°F0.79"90°Gray€815.36
B9550-2L1.62"Left8 Bar8 16/25"140°F0.79"90°Gray€815.36
B9540-2GR1.66"Right8 Bar7 13/25"140°F0.79"90°Gray€486.14
B9540-2GL1.66"Left8 Bar7 13/25"140°F0.79"90°Gray€763.71
C8740G2.4"-7 Bar6.93"175°F3/25"82°Black€333.35
C87502.6"-7 Bar7.87"175°F0.15"75°Black€659.04
C8750G2.6"-7 Bar7.87"175°F0.15"75°Black€358.13
C8732G2.25"-7 Bar6.65"175°F3/25"81°Black€288.01
B9522-2L4.79"Left8 Bar5 18/25"140°F1/2"90°Gray€418.57
D9522-2R4.79"Right8 Bar5 18/25"140°F1/2"90°Gray€420.64
DESTACO -

1200 Series Pneumatic Single Action Hold Down Clamps

StyleModelMPNPrice (ex. VAT)
A12001200€1,569.19
B1200-E1200-E€1,804.56
StyleModelMPNPrice (ex. VAT)
A82U50-300B70082U50-300B700€1,412.08
A82U50-300C80082U50-300C800€1,553.26
A82U50-330B70082U50-330B700€1,694.49
DESTACO -

8000, 8200, 8400 Series pneumatic swing clamps

These Destaco 8000, 8200 & 8400 Series pneumatic swing clamps are non-locking clamps that provide clamping force in direct proportion to the bore size and inlet pressure. These clamps are intended for quick-and-swing clamping movement in secondary manufacturing operations on metallic & non-metallic products in the automotive and food & packaging industries. These 8000, 8200 & 8400 Series clamps integrate a sturdy swing mechanism that ensures the angle positioning of the clamping arm remains the same, even after a slight collision with the workpiece during unloading or loading. They feature a lightweight aluminium body ideal for harsh environments and are supplied with a spindle & clamping arm to provide holding capacity up to 89 lb. The robust one-piece construction guarantees accurate alignment of internal components and clamping rigidity. They clamp down on the workpiece with the help of a manually adjustable threaded stud at the end of an air-powered pivoting arm. These units incorporate a pneumatic input cylinder for connecting to a source of compressed air and have internal orifices to prevent cam damage caused by over accelerating the clamp. They can work at temperatures up to 140 degrees Fahrenheit and pressures ranging from 45 psi to 130 psi. The threaded body of these clamps enables easy mounting in a tapped or clearance hole using mounting screws. These Destaco pneumatic clamps feature a sensor ready design for round style sensors. These position sensors are designed to mount within the clamp's space envelope, preventing the sensor from encroaching on the clamp's mounting envelope in order to save space without causing any inconvenience. They avert slow return and non return problems inherent with single acting clamps. These double acting, pneumatic swing clamps are available in left hand and right hand swing variants on Raptor Supplies.
If you want to order these swing clamps without the clamping arm, simply add -LA suffix to the MPN (For example, 8215-LA).

StyleModelClamping ForceSwing DirectionCylinder BoreStrokeVertical Clamp StrokeRotating StrokeMax. Input Air PressureMountingPrice (ex. VAT)
A801518 lbs.Right Hand3/4"0.85"0.38"0.47"130 psiThreaded Body€584.56
A801618 lbs.Left Hand3/4"0.85"0.38"0.47"130 psiThreaded Body€590.74
B841555 lbs.Right Hand1.19"1 1/4"1/2"3/4"130 psiThreaded Body€642.72
B841655 lbs.Left Hand1.19"1 1/4"1/2"3/4"130 psiThreaded Body€658.82
C821667 lbs.Left Hand1 1/2"1 1/4"1/2"3/4"130 psiThreaded Body€725.27
C821567 lbs.Right Hand1 1/2"1 1/4"1/2"3/4"130 psiThreaded Body€745.82
DESTACO -

8021, 8071 Series Pneumatic Toggle Clamps

Destaco 8021 & 8071 Series pneumatic toggle clamps are ideal for quick clamping applications in the automotive and food & packaging industries. These pneumatic clamps are equipped with an air actuated cylinder with an input port for connecting to the compressed air source and then utilising the compressed air to apply clamping pressure for holding the workpiece in place. These pneumatic clamps have over centre toggle action linkage combined with a pneumatic cylinder to provide a device that is easily adaptable for a wide variety of applications. Destaco 8021 & 8071 Series pneumatic toggle clamps are completely self contained & require just a single pressure source. These clamp units are sensor ready for both round and T slot style sensors, and feature an in built flow restriction system. This eliminates the need for external flow controls, thus ensuring smooth clamping. They feature an enclosed design for MIG & spot welding in dirty environments. These pneumatic toggle clamps have a non pivoting cylinder that can easily be hard-piped into fixtures. These toggle clamps are actuated by double acting pneumatic cylinders delivering a maximum clamping pressure of 145 psig, and are integrated with hardened bushings & pins at all pivot points for long service life. These clamps are capable of withstanding loads up to 450 lb and come integrated with U bar clamping arms for keeping workpieces safely in place. Destaco 8021 & 8071 Series pneumatic toggle clamps feature a magnetic piston ring for accurate position sensing and an ergonomic handle grip for utmost operator comfort & reducing hand fatigue. Destaco 8021 & 8071 Series pneumatic toggle clamps can be operated at temperatures ranging between -14 & 194 degrees F.

StyleModelCylinder BoreExerting ForceOpen HeightClamp Arm StyleDuty CycleClamp Bar OpeningMounting OrientationMax. Input Air PressurePrice (ex. VAT)
A80211.26"169 lbs.-U BarExcellent/High--145 psi€770.93
B8021-UE1.26"169 lbs.4 11/25"U BarExcellent/High90°Horizontal-€315.44
A80711.57"496 lbs.-U BarExcellent/High--145 psi€778.99
C8071-UE1.57"496 lbs.5 3/25"U BarExcellent/High90°Horizontal-€391.46
StyleModelClamp Bar OpeningMounting OrientationBar StylePrice (ex. VAT)
A827-S-LC88°HorizontalSolid€197.49
A827-U-LC88°HorizontalSolid€231.34
StyleModelClamp Bar OpeningMounting OrientationBar StylePrice (ex. VAT)
A817-U-LC95°VerticalSolid€120.58
A817-S-LC95°VerticalSolid€160.05
DESTACO -

803 Series Pneumatic Toggle Clamps

Destaco 803 ME Series pneumatic toggle clamps feature an inbuilt flow control for smooth operation and a magnetic ring piston for position sensing. These clamps have an ergonomic design and can handle a maximum load of 600 lb (272.15 kg) at temperatures ranging from -14 degrees to Fahrenheit 195 degrees Fahrenheit.

StyleModelPlunger Thread SizeCylinder BoreDuty CyclePlunger HeightMax. Input Air PressurePrice (ex. VAT)
A8035/16"-181.26"Fair/Medium1.09"80 psi€341.35
B803-MEM81.26"Fair/Medium1.09"-€304.24
DESTACO -

807 Series Pneumatic Toggle Clamps

Destaco 807 Series pneumatic toggle clamps are ideal for quick clamping in the automotive and food & packaging industries. They employ air actuated cylinders for applying clamping pressure & holding workpieces in place. These portable pneumatic clamps allow economical use on short run jobs with temporary fixturing. These pneumatic toggle clamps are actuated by double acting pneumatic cylinders with maximum clamping pressure of 145 psig. These Destaco pneumatic clamps are equipped with a non pivoting cylinder that can easily be hard piped into fixtures, and are integrated with a magnetic piston ring for accurate position sensing. These units are completely self contained & require only a pressure source for safety. They also feature an enclosed design for spot & MIG welding in dirty working environments. Destaco 807 Series pneumatic hold down clamps are sensor ready for both round and T slot style sensors, and feature in built flow restriction to eliminate the need for external flow controls. They come integrated with a bolt retainer for handling loads up to 500 lb, and can be operated at temperatures ranging from -14 to 194 degrees F.
We also offer Destaco 850 Series pneumatic clampswith load capacities up to 16000 lb.
If you want to order high temperature variants of similar clamps, simply add -HT to the modelnumber. (example: 807-U-HT).

StyleModelClamp Arm StylePortCylinder BoreDuty CycleClamp Bar OpeningMounting OrientationOpen HeightMax. Input Air PressurePrice (ex. VAT)
A807-SESolid BarG Type1.26"Fair/Medium103°Horizontal5.83"-€196.31
B807-SSolid BarStandard Type1.26"Fair/Medium103°Horizontal5.83"-€341.89
C807-UU BarStandard1.26"Fair/Medium---80 psi€241.08
D807-UEU BarG Type1.26"Fair/Medium103°Horizontal5.83"-€284.51
DESTACO -

810 Series Pneumatic Toggle Clamps

These Destaco 810 Series pneumatic toggle clamps (also known as pneumatic hold down clamps) are pneumatic versions of Destaco 210 Series clamps. They incorporate a sensor ready design for round or T slot style sensors, and feature built in flow restriction for eliminating the need for external flow controls. They are ideal for quick clamping in assembling and welding applications in the automotive and food & packaging industries. These Destaco pneumatic clamps employ air actuated cylinders for applying clamping pressure and holding workpieces in place. Further, these portable pneumatic clamps allow economical use on short run jobs with temporary fixturing. They are completely self contained & require only a pressure source for safety. These Destaco clamps are equipped with Togwgle Lock Plus safety mechanism for keeping the clamps mechanically locked, even during total loss of air pressure as well as ensure that the over-centre locking condition is maintained and protected against unintentional opening. Additionally, the Toggle Lock Plus feature helps exert force up to 856 lb. Selected models of this pneumatic clamping system come integrated with a bolt retainer for handling loads up to 750 lb, and can be operated at temperatures ranging from -14 to 194 degrees Fahrenheit at 145 psi pressure. These Destaco 810 Series clamps have an air port size of 1/8 NPT for a leak free connection; and some models accommodate flanged washers for secure connection against vibration or spindle accessories for maximum clamping force. These clamps are compatible with quick disconnect 2 mm and 5 mm extension cables (CABL-010 & CABL-013, respectively).
We also offer Destaco replacement seal kitw (810450-40-1-00), replacement clamp assemblies (810-U-LC & 810-S-LC) and replacement cylinder assemblies (810CYL) for providing high performance workholding, automation and containment solutions, preventing obstruction of any kind for smooth & continuous clamping.

StyleModelClamp Arm StyleOpen HeightCylinder BoreDuty CycleClamp Bar OpeningMounting OrientationMax. Input Air PressurePrice (ex. VAT)
A810-SSolid Bar7.87"1.57"Fair/Medium99°Horizontal-€419.84
B810-SESolid Bar7.37"1.57"Fair/Medium99°Horizontal-€431.64
C810-UU Bar-1.57"Fair/Medium--80 psi€405.20
D810-UEU Bar7.37"1.57"Fair/Medium99°Horizontal-€270.27
DESTACO -

830 Series Pneumatic Toggle Clamps

Destaco 830 Series pneumatic toggle clamps function as the pneumatic version of Destaco 630 manual straight line action clamps. These clamps consist of a double-acting cylinder, a clamping arm and linkages for multiplying the applied force. Destaco pneumatic clamps use air pressure to clamp and fix workpieces in place, via the force of a toggle mechanism. The use of a toggle mechanism allows them to be tightened with force greater than the applied force, making them ideal for a wide range of applications like the processing and assembly of general machinery including ships & automobiles. These non-locking clamps provide clamping force in direct proportion to the bore size and inlet pressure. These clamps are equipped with a lever that can be engaged to apply pneumatic pressure to the clamping head. The lever features a long guide ratio, with the high efficiency of each part ensuring rigidity. These clamps have a flanged base for mounting the workpiece on the base. These pneumatic toggle clamps feature an inbuilt flow control system for smooth operation and a magnetic piston ring for position sensing. The robust steel construction offers strength and structural rigidity while withstanding pressures up to 72 psi. They have a maximum holding capacity of 2500 lb and can work at temperatures ranging from -14 degrees Fahrenheit to 194 degrees Fahrenheit.

StyleModelPlunger Thread SizeCylinder BoreDuty CyclePlunger HeightMax. Input Air PressurePrice (ex. VAT)
A8303/8"-161.57"Fair/Medium1.06"145 psi€571.92
B830-MEM101.57"Fair/Medium1.06"-€637.68
DESTACO -

858 Series Pneumatic Toggle Clamps

Destaco 858 Series clamps are a pneumatic version of 568 Series Destaco clamps. These pneumatic toggle clamps have a flanged base with 4000 lb (1814.369 kg) of maximum holding capacity. These pneumatic hold down clamps have a large and solid clamping arm that can be modified easily for different applications. These Destaco pneumatic clamps are supplied with magnetic rings for position sensing.

StyleModelCylinder BoreClamp Arm StyleDuty CycleClamp Bar OpeningMounting OrientationOpen HeightOverall HeightOverall LengthPrice (ex. VAT)
A858-E2 12/25"Solid BarExcellent/High96°Horizontal12.27"--€919.29
A8582 12/25"Solid BarExcellent/High---12.27"17.52"€817.12
DESTACO -

8007 Series Pneumatic Toggle Clamps

Destaco 8007 Series pneumatic toggle clamps have slots that can accommodate round and T-slot style sensors. These clamps have hardened pins and a solid clamping bar for long life and improved performance. The Destaco 8007 Series clamp is widely used in assembly plants and welding of workpieces in various commercial industries.

StyleModelHandle TypeHandleClamp Bar OpeningMounting OrientationBar StyleExerting ForceOpen HeightHeight Under Clamp ArmPrice (ex. VAT)
A8007-EHLManual Handle Left SideLeft Hand98°HorizontalSolid605 lbs.5 18/25"1.39"€405.48
B8007-EHRManual Handle Right SideRight Hand98°HorizontalSolid605 lbs.--€405.48
C8007-EWithout Handle-98°HorizontalSolid605 lbs.5 18/25"-€378.11
DESTACO -

847 Series Pneumatic Toggle Clamps

Destaco 847 Series pneumatic toggle clamps are integrated with an over-centre toggle action linkage combined with a pneumatic cylinder to provide a device that is easily adaptable for a wide variety of applications. These pneumatic clamps are ideal for quick clamping applications in the automotive and food & packaging industries. They are completely self-contained & require only a pressure source for user safety. These pneumatic toggle clamps are sensor ready for both round and T slot style sensors, and feature in-built flow restriction to eliminate the need for external flow controls. These clamps are available in solid & U bar clamping arm variants for keeping workpieces securely in place and handling loads up to 1000 lb. Destaco 847 Series pneumatic toggle clamps incorporate a clamping arm that provides wider clearance for easy loading using a sturdy helical-cam mechanism operated by a double-acting air cylinder. These units feature a large opening angle that ensures easy component removal and can handle a maximum pressure of 145 psig. These horizontal toggle clamps apply the holding force in the same downward direction, but the handle is, in its closed setting, in a horizontal position. This allows the unit to be used in instances where the operator needs more clearance above the clamp, or where you need the operator's hand to be away from the clamp during operation.

StyleModelClamp Arm StyleCylinder BoreClamp Bar OpeningMounting OrientationOpen HeightPrice (ex. VAT)
A847-SSolid Bar1.97"94°Horizontal9.27"€379.21
B847-UU Bar1.97"94°Horizontal9.27"€640.51
DESTACO -

850 Series Pneumatic Toggle Clamps

Destaco 850 Series pneumatic toggle clamps employ compressed air to apply clamping pressure for holding workpieces in place, and are widely used in the automotive and food & packaging industries. These toggle clamps are integrated with a pneumatic cylinder having an input port for connecting to the compressed air source. These clamps come equipped with a lever that can be engaged for applying pneumatic pressure to the clamping head. They feature an enclosed design for applications in dirty environments (such as MIG & spot welding), and a non-pivoting cylinder that can easily be hard-piped into fixtures. These pneumatic toggle clamps have a sensor ready design for round and T-slot style sensors. 850 Series Destaco pneumatic clamps have a long clamping arm with a maximum holding capacity of 16000 lb (7257.477 kg). These clamps feature a pneumatic cylinder with an in-built flow control system that helps in smooth clamping, and a magnetic piston ring to ensure precise position sensing. These pneumatic hold down clamps are pneumatic versions of Destaco 650 Series manual straight line action clamps and are capable of being operated at temperatures ranging from -14 degrees Fahrenheit to 195 degrees Fahrenheit. These pneumatic clamps have 1/8 & G-1/4 inch NPT ports, and are compatible with Destaco 850450-63-1-00 replacement seal assembly & Destaco 810169 round reed switch with quick disconnect cable.
We also offer Destaco 858 Series pneumatic clampshaving load capacities up to 4000 lb, and hardened bushing & pins at all pivot points for longer service life.

StyleModelPlunger Thread SizeCylinder BoreDuty CyclePlunger HeightPrice (ex. VAT)
A8505/8"-112 12/25"Excellent/High2.63"€1,232.99
B850-MEM162 12/25"Excellent/High2.63"€1,036.11
DESTACO -

868 Series Pneumatic Toggle Clamps

Destaco 868 Series pneumatic toggle clamps, also known as pneumatic hold down clamps, are suitable for quick and secure clamping in the automotive and food & packaging industries. They are integrated with an air actuated cylinder with input port for connecting to the compressed air source. They utilise the compressed air for applying clamping pressure to hold the workpiece in place. These pneumatic toggle clamps come integrated with hardened bushings & pins at all pivot points for long service life. They feature an enclosed design for spot & MIG welding in dirty working environments, and come with a non pivoting cylinder that can easily be hard piped into fixtures. These portable pneumatic clamps have an in built flow restriction system for eliminating the need for external flow controls. These units allow economical use on short run jobs with temporary fixturing and are completely self contained & need only a single pressure source for added safety. These 868 Series Destaco clamps are sensor ready for round as well as T slot style sensors and feature U bar handle design for smooth attachment of arm extensions. These enclosed toggle clamps are ideally used for welding and machining applications and can be mounted horizontally for ease of installation. Destaco 868 Series pneumatic clamps are capable of holding loads up to 4000 lb. These clamps are equipped with a magnetic piston ring for accurate position sensing and can be operated at temperatures ranging between -14 & 194 degrees Fahrenheit, with cylinder pressures up to 145 psi. These pneumatic toggle clamps are compatible with 810169 round reed switches with quick disconnect cables and 8EA-109-1 T slot reed switches with quick disconnect cables.
We also offer Destaco 850 Series pneumatic clampshaving load capacities up to 16000 lb.

StyleModelCylinder BoreClamp Bar OpeningClamp Arm StyleDuty CycleMounting OrientationOpen HeightPrice (ex. VAT)
A8682 12/25"91°Solid BarExcellent/High--€692.96
B868-E2 12/25"91°Solid BarExcellent/HighVertical18.59"€1,021.11
DESTACO -

810 Series Replacement Clamp Assembly

StyleModelBar StyleClamp Arm StyleCylinder BoreClamp Bar OpeningMounting OrientationDuty CycleOpen HeightHeight Under Clamp ArmPrice (ex. VAT)
A810-U-LCSolid--99°Horizontal-7.37"-€162.84
B810-S-LCSolid--99°Horizontal-7.37"-€162.96
B810-S-RCSolidSolid Bar1.57"99°HorizontalFair/Medium-1.79"€91.21
C810-U-RCU BarU Bar1.57"99°HorizontalFair/Medium-1.79"€95.21
StyleModelOpening AnglePrice (ex. VAT)
A82D63-523C908B20°€1,725.45
A82D63-503C90820°€1,914.65
A82D63-523C900B180°€1,568.60
DESTACO -

8100/8300 Series Pneumatic Swing Clamps

Destaco 8100 & 8300 Series pneumatic swing clamps employ a strong hydraulic clamping mechanism for quick swing-and-clamp movement to improve productivity. They are intended for quick clamping in secondary manufacturing operations on both metallic & non-metallic products. These units offer lock angle repeatability with high accuracy, thereby making clamping on an extremely small area possible. They have a block-style aluminium body that can be mounted from the sides or top. These pneumatic swing clamps have a magnetic piston ring for position sensing and are supplied with a clamping arm & spindle that offer a maximum holding capacity of 89 lb (40.37 kg). These pneumatic clamps can work under pressure up to 130 psi and at temperatures ranging from -14 degrees Fahrenheit to 195 degrees Fahrenheit. They are equipped with a manually adjustable threaded stud at the end of an air-powered pivoting arm that clamps down on the workpiece. These units are integrated with a pneumatic cylinder having an input port for connecting to a source of compressed air. These Destaco pneumatic swing clamps are non-locking clamps providing clamping force in direct proportion to the bore size and inlet pressure. The lightweight and robust construction allows for several millions of cycles of operation. These clamps are offered in left-hand and right-hand swing variants on Raptor Supplies.
If you want to order these swing clamps without the clamping arm, simply add -LA at the end of the MPN. (For example, 8115-LA or 8315-LA).

StyleModelClamping ForceSwing DirectionCylinder BoreStrokeVertical Clamp StrokeRotating StrokeMax. Input Air PressureMountingPrice (ex. VAT)
A811525 lbs.Right Hand3/4"0.85"0.38"0.47"130 psiSide, Top Mount€560.76
A811625 lbs.Left Hand3/4"0.85"0.38"0.47"130 psiSide, Top Mount€566.13
B831589 lbs.Right Hand1 1/2"1 1/4"1/2"3/4"130 psiSide, Top Mount€711.80
B831689 lbs.Left Hand1 1/2"1 1/4"1/2"3/4"130 psiSide, Top Mount€727.28
StyleModelCylinder BorePlunger Thread SizeDuty CycleLoad CapacityPrice (ex. VAT)
A830-LC-3/8"-16-2495.38 lbs.€263.58
A830-RC1.57"3/8"-16Fair/Medium-€177.36
StyleModelPlunger Thread SizeLoad CapacityPrice (ex. VAT)
A803-LC5/16"-18600.24 lbs.€178.57
A803-RCM8600.24 lbs.€123.75
DESTACO -

807 Series Replacement Clamp Assemblies

StyleModelClamp Bar OpeningMounting OrientationBar StyleOpen HeightClamp Arm StylePrice (ex. VAT)
A807-S-RC103°HorizontalSolid--€77.21
A807-S-LC103°HorizontalSolid5.83"Hold Down-
RFQ
B807-U-LC103°HorizontalSolid5.83"-€96.18
B807-U-RC103°HorizontalSolid--€68.40
DESTACO -

802 Series Replacement Clamp Assemblies

Destaco 802 Series replacement clamp assemblies are used for applications, such as fixturing, testing, welding and assembly in automotive and food & packaging industries. These pneumatic clamps are ideal for applying pressure on workpieces by using air actuated cylinders. They work in conjunction with a pneumatic cylinder that utilises the compressed air for moving the clamp bar & holding the workpiece. They can handle temperatures ranging from -14 to 194 degrees F and pressures up to 200 psi.

StyleModelClamp Arm StyleClamp Bar OpeningMounting OrientationDuty CycleOpen HeightBar StyleHeight Under Clamp ArmPrice (ex. VAT)
A802-U-LCSolid102°Horizontal-3.77"Solid-€90.24
B802-U-RCU Bar--Poor/Low--27 mm€61.00
DESTACO -

847 Series Replacement Clamp Assemblies

StyleModelCylinder BoreClamp Bar OpeningMounting OrientationBar StyleOpen HeightClamp Arm StyleHeight Under Clamp ArmPrice (ex. VAT)
A847-S-LC-94°HorizontalSolid9.27"--€336.90
B847-U-RC-94°HorizontalSolid---€144.67
B847-U-LC-94°HorizontalSolid9.27"--€336.90
A847-S-RC1.97"94°Horizontal--Solid Bar2 1/4"€146.46
12

We are here to help!

Looking for a part not listed here?