Pneumatic And Solid Rubber Wheels

Filter

GRAINGER -

Solid Wheels

StyleModelWheel WidthTreadNon-markingWheel Dia.Wheel Bearing TypeLoad RatingWheel MaterialPrice (ex. VAT)Pkg. Qty.
A920012 1/2"RibbedYes19 1/2"Ball--€60.321
B53CM852"RibbedNo8"-450 lbs.Rubber€21.401
CVW 260/20K3 1/4"RibbedNo10 1/4"-440 lbs.Rubber€254.741
D000153 1/4"SawtoothYes10 5/16"Ball--€32.311
E000143 3/16"SawtoothYes10 5/16"Ball--€31.801
F000303 5/8"SmoothYes15 1/2"Bushing500 lbs.-€54.111
G302103 5/8"SawtoothYes10"Ball--€57.292
H000903"SawtoothYes-Ball275 lbs.-€22.321
H000913"SawtoothYes8 5/8"Ball275 lbs.-€25.151
ALBION CASTERS -

Never Flat Wheel

StyleModelWheel Dia.TreadWheel Bearing TypeCaster Load Rating RangeNon-markingWheel WidthLoad RatingPrice (ex. VAT)
ANF0852708G8"RibbedBall300 lbs. to 999 lbs.Yes--€30.07
BNF1062710G10"SawtoothBall300 lbs. to 999 lbs.Yes3"350 lbs.€44.88
APPROVED VENDOR -

Semi-Pneumatic Wheel

StyleModelWheel Dia.Wheel WidthWheel Bearing TypeCaster Load Rating RangeLoad RatingTreadPrice (ex. VAT)
A1NXA66"1 1/2"Ball0 lbs. to 299 lbs.55 lbs.Ribbed€11.53
A1NXA78"1 3/4"Ball0 lbs. to 299 lbs.60 lbs.Ribbed€13.36
A1NXA88"1 3/4"Ball0 lbs. to 299 lbs.150 lbs.Ribbed€15.65
B1NWZ110"3 7/8"Roller300 lbs. to 999 lbs.300 lbs.Ribbed€27.62
B1NXA910"1 3/4"Ball0 lbs. to 299 lbs.80 lbs.Ribbed€20.22
B1NXC110"2 3/4"Ball0 lbs. to 299 lbs.200 lbs.Ribbed€25.77
B1NXC210"2 1/2"Ball0 lbs. to 299 lbs.200 lbs.Ribbed€24.12
B1NXB112"1 3/4"Ball0 lbs. to 299 lbs.90 lbs.Ribbed€20.76
B1NXC312"3 7/8"Ball0 lbs. to 299 lbs.140 lbs.Ribbed€33.49
B1NXC412"3 7/8"Ball0 lbs. to 299 lbs.185 lbs.Ribbed€31.51
B1NXB214"1 3/4"Ball0 lbs. to 299 lbs.100 lbs.Ribbed€32.32
B1NXB314"1 3/4"Ball0 lbs. to 299 lbs.175 lbs.Ribbed€34.68
StyleModelWheel Dia.Load RatingWheel WidthTreadCaster Load Rating RangeWheel Bearing TypePrice (ex. VAT)
A1NXA16"55 lbs.3 5/8"Diamond0 lbs. to 299 lbs.-€9.46
A1NXA26"50 lbs.3 5/8"Diamond0 lbs. to 299 lbs.Ball€8.27
A1NXA37"55 lbs.-Diamond0 lbs. to 299 lbs.-€10.55
A1NXA48"55 lbs.3 3/8"Diamond0 lbs. to 299 lbs.-€13.36
A1NXA58"60 lbs.1 3/4"Diamond0 lbs. to 299 lbs.Ball€15.02
StyleModelWheel WidthTreadCaster Load Rating RangeLoad RatingWheel Dia.Price (ex. VAT)
A1NWZ83 5/8"Ribbed300 lbs. to 999 lbs.450 lbs.16"€89.79
A1NWZ93 5/8"Ribbed300 lbs. to 999 lbs.450 lbs.-€79.06
APPROVED VENDOR -

Never Flat Wheel

StyleModelWheel Dia.Wheel WidthTreadWheel Bearing TypeCaster Load Rating RangeLoad RatingPrice (ex. VAT)
A22NY378 1/2"3 7/8"SawtoothBall300 lbs. to 999 lbs.300 lbs.€29.39
B22NY3910 1/2"1 7/8"SawtoothBall--€39.80
C22NY3810 1/4"4 1/4"SawtoothBall300 lbs. to 999 lbs.-€38.75
MARATHON -

Flat Free Polyurethane Wheel

StyleModelWheel Dia.Wheel WidthTreadLoad RatingWheel Bearing TypeNon-markingPrice (ex. VAT)
A331016 1/8"1 7/8"Sawtooth250 lbs.BallYes€14.35
B304266 5/16"2 1/2"Turf-BallYes€93.68
C000258 3/8"3 1/16"Sawtooth275 lbs.BallYes€25.02
D000268 5/8"3"Sawtooth275 lbs.BallYes€25.08
E331028"1 3/4"Sawtooth150 lbs.BallYes€23.18
F010149 5/16"1 3/4"Smooth-BallYes€31.34
G3003010 5/16"1 3/4"Sawtooth-BallYes€31.37
H3003110 5/16"1 3/4"Sawtooth-BallYes€31.13
I0014512 7/16"1 7/8"Sawtooth400 lbs.BallYes€51.29
J0012612 7/16"1 7/8"Sawtooth400 lbs.BallYes€51.72
K3022613 1/2"2 1/2"Turf400 lbs.BallYes€95.33
L0008113 5/16"2"Ribbed-BallYes€37.60
M0008313 5/16"1 7/8"Ribbed-BallYes€37.46
N0000313 5/16"2 1/2"Ribbed-BallYes€35.62
O3032613 5/16"2 1/2"Turf-BallYes€65.98
P0000115 1/2"3"Ribbed500 lbs.BallYes€60.96
Q0006315 1/2"3"Ribbed500 lbs.BallYes€57.50
R0004715 1/2"3 1/4"Knobby500 lbs.BallYes€54.82
S0005615 1/2"3 1/2"Knobby500 lbs.BallYes€57.37
T0006515 3/8"3.734"Ribbed500 lbs.BallYes€58.93
GRAINGER -

Replacement Inner Tubes

StyleModelWheel Dia.Wheel WidthPrice (ex. VAT)
AMH1NWU234G8"4"€5.63
BMH1NWU891G12"3 1/2"€6.45
CMH1NWV9G13"-€6.72
ALBION CASTERS -

Tubeless Pneumatic Wheel

StyleModelWheel Dia.Wheel WidthTreadLoad RatingNon-markingCaster Load Rating RangeWheel Bearing TypePrice (ex. VAT)
ASZ0822808G8"1 1/2"Centipede280 lbs.No0 lbs. to 299 lbs.Ball€34.79
BNF106281001G10 1/2"3"Sawtooth350 lbs.Yes300 lbs. to 999 lbs.Ball€50.72
C648.257.1530G10"2"Ribbed550 lbs.No-Ball€23.42
DSZ1062810HG10"3"Centipede440 lbs.No300 lbs. to 999 lbs.Ball€45.84
APPROVED VENDOR -

Tubeless Pneumatic Wheel

StyleModelWheel Dia.Wheel WidthTreadLoad RatingWheel Bearing TypePrice (ex. VAT)
A1NWU510"4 1/8"Sawtooth230 lbs.Ball€27.67
B1NWV213"3 1/4"Ribbed-Ball€29.77
C1NWV515 3/8"3 1/8"Ribbed435 lbs.Ball€34.25
C1NWV615 3/8"3 3/8"Diamond670 lbs.Ball€55.24
C1NWV415 3/16"3 1/8"Ribbed435 lbs.Ball€31.84
APPROVED VENDOR -

Solid Rubber Wheel

StyleModelWheel Dia.Wheel WidthWheel Bearing TypeCaster Load Rating RangeLoad RatingTreadPrice (ex. VAT)
A1NXB46"3 1/2"Ball0 lbs. to 299 lbs.200 lbs.Ribbed€12.65
A1NXB56"3 1/2"Ball0 lbs. to 299 lbs.200 lbs.Ribbed€12.75
A1NXB66"2"Ball0 lbs. to 299 lbs.-Ribbed€12.75
A1NXB76"3 1/2"Ball0 lbs. to 299 lbs.-Ribbed€12.23
B1NWY76"3 3/8"Roller300 lbs. to 999 lbs.200 lbs.Ribbed€15.26
A1NWY36"2"Ball0 lbs. to 299 lbs.200 lbs.Ribbed€10.79
A1NXB98"3 7/8"Ball0 lbs. to 299 lbs.-Ribbed€18.66
A1NWY48"3 1/8"Ball300 lbs. to 999 lbs.-Ribbed€27.81
A1NXB88"2 7/16"Ball0 lbs. to 299 lbs.250 lbs.Ribbed€17.76
B1NWY88"3 3/8"Roller300 lbs. to 999 lbs.-Ribbed€18.64
B1NWY98"4"Roller300 lbs. to 999 lbs.-Ribbed€20.31
C1NWZ48"3 1/4"Ball300 lbs. to 999 lbs.400 lbs.Ribbed€27.96
D1NWZ58"2 1/2"Ball300 lbs. to 999 lbs.400 lbs.Ribbed€26.76
E1NWY510"3 1/8"Ball300 lbs. to 999 lbs.-Ribbed€22.72
F1NWZ610"2 1/2"Ball300 lbs. to 999 lbs.450 lbs.Ribbed€33.75
G1NWZ710"2 1/2"Ball300 lbs. to 999 lbs.450 lbs.Ribbed€33.99
E1NWZ210"3 1/4"Roller300 lbs. to 999 lbs.300 lbs.Ribbed€23.95
E1NWZ312"3 1/4"Roller300 lbs. to 999 lbs.300 lbs.Ribbed€37.99
E1NWY612"3 3/8"Ball-540 lbs.Ribbed€29.77
APPROVED VENDOR -

Tubed Pneumatic Wheel

StyleModelWheel Dia.Wheel WidthTreadLoad RatingWheel Bearing TypePrice (ex. VAT)
A1NWU48"2 7/8"Sawtooth300 lbs.Ball€20.03
B1NWU28"2 3/8"Sawtooth220 lbs.Ball€19.85
B1NWU38"4 7/8"Sawtooth295 lbs.Ball€20.94
C1NWU610"3"Sawtooth230 lbs.Ball€22.40
B1NWU710"2 1/8"Sawtooth350 lbs.Ball€28.31
D1NWU912 1/4"3 1/2"Sawtooth290 lbs.Ball€36.30
D1NWU812"3.719"Sawtooth290 lbs.Ball€40.26
E1NWV313 3/16"3 5/8"Ribbed-Ball€35.13
F1NWV914 1/4"2"Sawtooth565 lbs.Ball€46.74
G1NWV715 3/8"3 3/8"Ribbed435 lbs.Ball€39.69
G1NWV815 3/8"3 1/2"Ribbed670 lbs.Ball€43.66
ALBION CASTERS -

Rubber Wheel 8 Inch 500 Lb

ModelItemPrice (ex. VAT)
648.213.1530GAA7ZER€16.91
GRAINGER -

Replacement Tire 13 Inch

ModelItemPrice (ex. VAT)
MH1NWV2GAH3LBR€26.58
APPROVED VENDOR -

Pneumatic Wheel 12 Inch Diameter 445 Lb

ModelItemPrice (ex. VAT)
1NWV1AB2URQ€34.50
ALBION CASTERS -

Tubed Pneumatic Wheel 10 Inch 350 Lb

ModelItemPrice (ex. VAT)
SO1062710GAD7BTW€23.25

Pneumatic And Solid Rubber Wheels

Pneumatic & flat-free wheels have air filled tires for slow movement of heavy loads and to provide cushioned & shock-resistant and noiseless rides. Raptor Supplies offers these wheels from brands like Marathon Tires, Grainger, Faultlessand Wesco. They are ideal for rolling over uneven or rough terrains containing sharp debris such as rocks or nails and are used on carts, dollies or trucks, allowing them to roll by reducing manual repositioning efforts. These pneumatic or solid rubber wheels come equipped with ball, bronze plain bore, bushing, plain or roller wheel bearings for friction-free movement and rotation of the hub assembly, thereby ensuring smooth tire rotation. Further, the wheels have diamond, jag, knobby, ribbed, sawtooth, smooth or turf threads, present inside the rubber that can bear heavy leaps and bounds during transportation, as well as reduce erosion of rubber, caused due to friction while applying the brakes. Raptor supplies offers variety of these flat-free wheels, available with a maximum loading capacity of 999 lb.

We are here to help!

Looking for a part not listed here?