PARKER Plumbing Needle Valves

Designed for regulating fluids in process, power generation and instrumentation applications. Restrict or allow the fluid flow by using a slender needle-shaped plunger which fits in a conical seat

Filter

PARKER -

Plumbing Needle Valves

StyleModelPipe SizeMax. PressureStem MaterialLengthMax. HeightBody MaterialConnectionSeal MaterialPrice (ex. VAT)
AV-508SCT1/2"10000 psiPTFE2 1/2"3.65"Stainless SteelFNPT x FNPT-€365.42
BV2-509SDT1/2"6000 psiPTFE--Stainless SteelFNPT x FNPTPTFE€1,230.48
CV-502SCT1/4"10000 psiPTFE2.1"3.65"Stainless SteelFNPT x FNPT-€360.80
DV-503SDT1/4"10000 psiStainless Steel2.1"3.97"Stainless Steel--€673.45
PARKER -

V Series, Needle Valves

StyleModelMax. FlowBody MaterialMax. PressureStem TypeTemp. RatingFlow RateLengthTube SizePrice (ex. VAT)
A8A-V8LN-SS-Stainless Steel5000 psiRegulating-65°F to +450°F1.05 GPM-1/2"€513.27
A6A-V6LK-SS0.8 GPM--V Stem-65°F to +450°F0.8 GPM-3/8"€444.44
A2A-V2LN-SS0.12 GPMStainless Steel5000 psiRegulating-65°F to +450°F0.12 GPM2.016"-€407.92
A2A-V2LR-SS0.12 GPMStainless Steel5000 psiBlunt-65°F to +450°F0.12 GPM2.016"1/8"€406.78
A4A-V4LN-SS0.43 GPM--Regulating-65°F to +450°F0.43 GPM--€291.59
B4A-V4LN-B0.43 GPM--Regulating-65°F to +400°F0.43 GPM2.312"1/4"€220.81
A4A-V4LR-SS0.43 GPM--V Stem-65°F to +450°F0.43 GPM2.312"1/4"€340.34
B4A-V4LR-B0.43 GPMBrass-V Stem-65°F to +400°F0.43 GPM2.312"1/4"€220.88
A4A-V4LK-SS0.45 GPM-5000 psiV Stem-65°F to +450°F0.45 GPM2.312"1/4"€357.80
A6A-V6LN-SS0.55 GPMStainless Steel-Regulating-65°F to +350°F0.55 GPM--€463.65
B6A-V6LN-B0.55 GPM--Regulating-65°F to +350°F0.55 GPM2 37/64"-€282.86
A6A-V6LR-SS0.73 GPMStainless Steel-V Stem-65°F to +450°F0.73 GPM--€464.85
B6A-V6LR-B0.73 GPMBrass3000 psiV Stem-65°F to +400°F0.73 GPM2 37/64"3/8"€303.86
B8A-V8LN-B1.05 GPM--Regulating-65°F to +400°F1.05 GPM3 1/16"-€524.45
B8A-V8LR-B1.23 GPM--V Stem-65°F to +400°F1.23 GPM3 1/16"-€579.84
A8A-V8LK-SS1.29 GPM--V Stem-65°F to +350°F1.29 GPM3 1/16"-€554.80
PARKER -

Bi Directional Flow Control Valves

Parker 338 Series needle valves provide precise & efficient flow control & adjustment for factory automation applications. They have a fine taper needle plunger that ensures accurate flow control even at low flow rates and an adjustment knob with numerical micrometre position markings for providing a clear visual indication of flow control settings. Their set screw can be tightened to consistently maintain the settings at a desired point after flow rate selection. They have heavy duty brass construction for withstanding high pressures while minimising wear & tear.

StyleModelMPNPrice (ex. VAT)
A00338G110000338G1100€60.73
RFQ
A00338G110100338G1101€76.23
RFQ
A003381100003381100€59.99
RFQ
A003381101003381101€78.96
RFQ
A003381102003381102€108.48
RFQ
A003381103003381103€149.73
RFQ
A003381104003381104€156.72
RFQ
PARKER -

MV-13 Series, Needle Valves

StyleModelMax. FlowConnectionLengthFlow RateInlet Port SizeTube SizeBody MaterialSeal MaterialPrice (ex. VAT)
AMV-13-1040.5 GPMFlare3 23/64"0.5 GPM1/4"-PFAPFA€624.87
BMV-13-1634.6 GPMCompression3.297"4.6 GPM3/8"3/8"PFAPFA€625.75
BMV-13-1664.6 GPMCompression3.719"4.6 GPM1/2"1/2"PFAPFA€641.43

We are here to help!

Looking for a part not listed here?