PARKER Plug Valves

Offer positive shut-off, high flow capacity and quick quarter-turn operation in a compact, barstock body. Feature a patented blow-out resistant seat for reliable sealing at a wide range of operating pressures, usually uncommon in general-purpose plug valves

Filter

PARKER -

Brass Plug Valves, 250 PSIG Operating Pressure

Parker plug valves are suitable for controlling the flow of water with the help of cylindrical or conical plugs that allow smooth fluid transfer when valves are open. These brass plugs are integrated with a stainless steel stopping pin to provide positive stop action for complete shutoff and Quadruple Nitrile o-rings (present on the stem) to provide leak-proof operation. Choose from a wide range of these plug valves, available in female x female, female x male and male x male style pipe variants.

StyleModelTemp. RangeStyleBody MaterialMax. PressureConnection TypeSeal MaterialShapeRing MaterialPrice (ex. VAT)
APV609-2-40°CFemale Pipe To Female PipeBrass250 psi-NitrileIn LineNitrile€49.46
RFQ
APV608-4-40°CFemale Pipe To Male PipeBrass250 psi-NitrileIn LineNitrile€50.89
RFQ
APV609-4-40°CFemale Pipe To Female PipeBrass250 psi-NitrileIn LineNitrile€50.89
RFQ
APV607-4-40°CMale PipeBrass250 psiMale PipeNitrileIn LineNitrile€50.89
RFQ
APV608-2-40°CFemale Pipe To Male PipeBrass250 psi-NitrileIn LineNitrile€49.46
RFQ
APV607-2-40°CMale PipeBrass250 psiMale PipeNitrileIn LineNitrile€49.46
RFQ
PARKER -

Plug Valves

StyleModelPipe SizeConnection TypeHandle TypeSeal MaterialOverall HeightOverall LengthBody Material GradeValve DesignPrice (ex. VAT)
A8F-PR6-VT-SS1/2"FNPT x FNPTTeeFKM2 4/25"2 22/25"Stainless Steel2 Way€382.65
B8F-PR6-BNT-B1/2"FNPTT BarNitrile Rubber2 4/25"2 22/25"-2 Way€319.14
A4F-PR4-VT-SS1/4"FNPT x FNPTTeeFKM1.53"2.1"Stainless Steel2 Way€189.09
B4F-PR4-BNT-B1/4"FNPT x FNPTTeeBuna N1.53"2.1"-2 Way€210.38
PARKER -

MV-14 series, Stopcock

StyleModelBody MaterialPipe SizeConnection TypeHandle TypeOverall LengthMax. PressureOverall HeightCoefficient Of VolumePrice (ex. VAT)
AMV-14-003PFA1/4"CompressionTee3.31"60 psi1 3/8"0.44€312.81
BMV-14-006PFA1/4"MNPT x MNPTTee2.13"60 psi1 3/8"0.44€300.75
CMV-14-007PFA1/4"FlareTee3.38"60 psi1 3/8"0.44€346.57
AMV-14-018PFA1/8"CompressionTee2.56"60 psi1 3/8"-€300.25
PARKER -

Ground Plug Shutoff Cock Valves

Parker ground plug shutoff cock valves are suitable for regulating flow in drain lines for process automation, car wash, packaging and machining applications. These valves are ideal for low pressure operations and feature forged brass construction for high abrasion resistance and durable operation. They have external & internal seats and metal to metal seal for preventing leakages. Choose from a wide variety of these ground plug shutoff cock valves, available for 1/8 & 1/4 inch pipe sizes.

StyleModelPipe SizeConnection TypeShapeTemp. RangeStyleBody MaterialMax. PressureTypePrice (ex. VAT)
ADC601-41/4"ThreadedMale Pipe To Drain0°CMale PipeBrass30 psiMale Pipe To Drain€24.88
BV402P-4-41/4"Female PipeFemale Pipe To Male Pipe0°CFemale PipeBrass30 psi-€37.46
BV402P-2-21/8"Female PipeFemale Pipe To Male Pipe0°CFemale PipeBrass30 psi-€30.81

We are here to help!

Looking for a part not listed here?