ANDERSON METALS CORP. PRODUCTS Plug Valves

UL-listed ground plug valves used to control water flow in various plumbing systems. Feature a 2-way valve design and come in different connection types and sizes

Filter

ANDERSON METALS CORP. PRODUCTS -

Brass Ground Plug Valves

Anderson Metals ground plug valves are suitable for fluid flow regulation in refrigeration, aerospace, food & beverage, chemical processing and water supply applications. These plug valves feature brass construction with lever operated handle for resisting reaction against fluids while ensuring ease-of-operation & leak-tight seal. Choose from a wide range of brass plug valves capable of withstanding pressures up to 30 psi, available in flare, compression, FNPT x FNPT and MNPT x FNPT connection options on Raptor Supplies.

StyleModelPipe SizeConnection TypeOverall HeightOverall LengthBody MaterialHandle TypeMax. PressureTemp. RangePrice (ex. VAT)
AA67691/4"Compression1 7/8"2 3/25"BrassLever30 psi-65°F to +250°F€58.59
B67191/4"Flare x Flare1 7/8"1 22/25"BrassLever30 psi-65°F to +250°F€35.69
C68091/4"-1 7/8"1.7"BrassLever30 psi-65°F to +250°F€33.98
D68281/4"MNPT x FNPT2 1/4"2.22"BrassLever30 psi-65°F to +250°F€89.06
EA67541/4"Compression x MNPT1 7/8"2.19"BrassLever30 psi-65°F to +250°F€55.73
F68291/4"MNPT x FNPT1 7/8"2 3/25"BrassLever30 psi-65°F to +250°F€71.29
C68041/8"-1 7/8"1.46"BrassLever30 psi-65°F to +250°F€32.56
EA6941/8"Compression x MNPT1 7/8"2.19"BrassLever30 psi-65°F to +250°F€38.17
F68241/8"MNPT x FNPT1 7/8"2"BrassLever30 psi-65°F to +250°F€31.75
AA67793/8"Compression1 7/8"2 1/4"BrassLever30 psi-65°F to +250°F€62.75
EA67643/8"Compression x MNPT1 7/8"2.38"BrassLever30 psi-65°F to +250°F€57.97
B67293/8"Flare x Flare2"2"BrassLever30 psi-65°F to +250°F€44.04
EA6645/8"Compression x MNPT1 7/8"2.19"BrassLever30 psi-65°F to +250°F€45.34
EA67595/16"Compression x MNPT1 7/8"2 1/4"BrassLever30 psi-65°F to +250°F€48.31
AA67745/16"Compression1 7/8"2.19"BrassLever30 psi-65°F to +250°F€46.86
B67245/16"Flare x Flare1 7/8"1 22/25"BrassLever30 psi-65°F to +250°F€55.52

We are here to help!

Looking for a part not listed here?