Plug-In Wall Switch Timers

Filter

INTERMATIC -

Plug In Timers

StyleModelMax. On/off CyclesMin. Time SettingSwitch TypeWidthLengthVoltageColorDepthPrice (ex. VAT)
ATN111RM40230 min.Mechanical3"4"120V ACBlack3"€20.38
BHB113230 min.Mechanical568588"3"-White3"€31.95
CHB114230 min.Mechanical568588"3"240V ACWhite3"€39.97
DHB112230 min.Mechanical568588"3"240V ACWhite3"€29.57
ETN311330 min.Mechanical568674"3.203"-White3.203"€20.09
FDT620141 min.Digital568675"3 3/32"-White3.406"€60.36
GHB880R141 min.Digital568588"--Black3"€84.45
PASS AND SEYMOUR -

Radiant Series Button Timers

StyleModelColorVoltageNumber Of GangsWidthWattageDepthNumber Of PolesTiming Range
ART2-LAAlmond120V AC11.69"600 W1 22/25"110 min. to 60 min.
RFQ
ART2-WWhite120V AC11.69"600 W1 22/25"110 min. to 60 min.
RFQ
PASS AND SEYMOUR -

Wall Box Digital Timers

StyleModelColorNumber Of PolesTiming RangeCoil VoltageTimer
A97030-LA-130 min.120V AC30 min.
RFQ
B97030-IIvory130 min.120V AC30 min.
RFQ
A97030-WWhite130 min.120V AC30 min.
RFQ
PASS AND SEYMOUR -

Radiant Series Four Button Digital Timers

Pass & Seymour Radiant Series four button digital timers are used to automate lighting systems, ventilation fans and other electrical loads, allowing users to set specific schedules for ON / OFF operations. These timers have manual ON / OFF functionality through the paddle switch to ensure easy override of the timer's schedule when needed. They allow users to choose from preset shut-off times of 60, 40, 20 and 10 minutes to ensure lights are turned off after a desired duration. These timers are integrated with a locator light, which emits a soft glow when the switch is off, to find the timer in low light conditions.

StyleModelVoltageColorMaterialWattageNumber Of PolesTiming RangeCoil Voltage
ART2DBCCV4600V-Dark Bronze600 W110 min. to 60 min.120V AC
RFQ
BRT2I600VIvory-600 W110 min. to 60 min.120V AC
RFQ
CRT2NICCV4600V-Nickel600 W110 min. to 60 min.120V AC
RFQ
DRT2-BK600VBlack-600 W110 min. to 60 min.120V AC
RFQ
PASS AND SEYMOUR -

Adorne Series Timer Switches

StyleModelMaterialVoltageNumber Of GangsLengthWattageDepthNumber Of PolesConnection Type
AASTM2-W2-120V AC12.66"600 W1.85"1Internal Pressure Plates
RFQ
BASTM2G2Graphite120V AC12.66"600 W1.85"1Internal Pressure Plates
RFQ
CASTM2-M2Magnesium120V AC12.66"600 W1.85"1Internal Pressure Plates
RFQ
PASS AND SEYMOUR -

Radiant Series Digital Timers

Pass and Seymour Radiant Series digital timers are advanced electrical timers designed to provide control over lighting. These digital timers work with light bulbs or fixtures, including incandescent bulbs, LEDs, fluorescent lamps, CFLs, MLVs and ELVs. They feature a lighted switch ensuring visibility in low-light conditions. These digital timers are equipped with an adjustable time delay from 5 - 55 minutes (with five-minute increments) to 1 - 12 hours (with 15-minute increments). They have an audible beep and visible light flash warnings before turning off automatically. These timers have a manual ON / OFF switch and can be operated at voltages up to 120V.

StyleModelVoltageWattageNumber Of PolesOperating Cycles
ART12-LA----
RFQ
BRT12-W120V AC600 W1100000
RFQ
INTERMATIC -

KM2 Series Mechanical In Wall Timers, 20A

StyleModelMPNPrice (ex. VAT)
AKM2ST-2DKM2ST-2D€75.99
RFQ
BKM2ST-2GKM2ST-2G€75.99
RFQ
CKM2ST-3GKM2ST-3G€77.25
RFQ
TORK -

Wall Switch Timers

StyleModelMax. On/off CyclesSwitch TypeLengthWidthVoltageMin. Time SettingAmpsWattagePrice (ex. VAT)
A1109A-PC--------€207.87
BD212HW1One Pole4"1.719"120V AC--1000 W€66.16
CD1060MW1One Pole4"1.719"120V AC10 min.-1000 W€57.27
DR5M4HW1One Pole4 1/2"2 3/4"-5 min.-1000 W€60.95
ESS703ZA103 Way1 3/4"1.688"120/277V AC1 min.16A1800 W€126.43
FSS703Z103 Way1 3/4"1.688"120/277V AC1 min.16A1800 W€119.00
GSS20Countdown1 Pole2 5/8"1.688"24-277V AC1 min.7.25A12/150 W€182.20
GSS20FCountdown1 Pole2 5/8"1.688"24-277V AC1 min.7.25A12/150 W€212.11
HSS403Countdown3 Way3/4"1 11/16"120-277V AC5 min.16A380-4400 W€146.69
TORK -

Plug In Timer, M Inch Time Setting 30 m Inch, Max. Time Setting 23 hr., 30 m Inch

ModelItemPrice (ex. VAT)
402BCD2FEM€26.78
INTERMATIC -

Outdoor Mechanical Plug-In Timer With Built-In Enclosure

ModelItemPrice (ex. VAT)
P1101CY3GWN€45.17
See Details

We are here to help!

Looking for a part not listed here?